DC Power SuppliesThey are suitable for applications requiring additional power, such as security systems and access controls. Provide short circuit & overload protections.(46 Products)
Electromagnetic Lock Power SuppliesIncludes a variety of Altronix power supplies, controllers, timers, relays, fuses and transceivers with different input frequencies(1177 Products)
Power Systems and ComponentsThey feature a compact enclosure to provide 12VDC, 24VDC or 12 & 24VDC simultaneously via two single-output power supplies / chargers. The enclosure can accommodate up to four 12VDC / 12 Ah batteries.(36 Products)
Control TransformersIncludes various indoor and open, fused / non-fused encapsulated control transformers in different input / output voltages and mounting styles. Ideal for machine tool control circuit applications(4 Products)
Plug-In TransformersIncludes a variety of wall-mount Altronix plug-in transformers in weatherproof and fireproof housings. Available in different input / output voltages, VA ratings and connection types(7 Products)
Speciality FusesProtect against overcurrents and short-circuit conditions and ensure that systems remain operational even in the event of power-related issues. Suitable for security & surveillance systems.(6 Products)
Ethernet SwitchesThey provide reliable & secure network connectivity for IP cameras, encoders and other network devices. Feature a compact form factor, power over Ethernet (PoE) capability and advanced management & security features like VLAN support, QoS and SNMP.(40 Products)
Fiber Optic AdaptersUsed to connect a fiber optic cable with any other ethernet cable. Ideal for high-speed data transfer applications, such as video & audio transmission in security and surveillance systems.(3 Products)
Portable CordSix feet long line cords to provide temporary power & data connectivity for security and surveillance devices in the field. Lightweight, flexible and durable and ideal for mobile or temporary installations.(1 Product)
Electrical Safety BoxesIncludes NEMA-rated enclosures used for providing a protective cover around electrical systems. Available in different dimensions and metallic and non-metallic variants(63 Products)
Cabinet AccessoryRE2 rack mount batteries in 19 gauge, black enclosures designed to accommodate up to four 12 VDC / 7AH batteries. Feature quick connect terminals that allow connection in different configurations for 12 or 24 VDC applications
(1 Product)
Enclosure AccessoriesRoHS-compliant CAM locks with two keys for outdoor power supply / battery (WP2) enclosures(2 Products)
Battery AccessoriesBattery lead kits & separate lithium batteries are also available. Ensure continuous functioning of critical systems in the absence of primary power. Play an important role in many security and surveillance system installations.(12 Products)
PartsUsed to securely mount cameras, sensors and other devices to metal surfaces. They provide a strong & stable mounting solution for security and surveillance applications. Ideal where quick and easy installation is required. (9 Products)