FUNCTIONAL DEVICES INC / RIB

Functional Devices, Inc. catalogue includes Class 2 transformers, AC & DC power supplies, UPS systems, wireless motion sensors, wall switches and more. The brand's closet light controllers are used for switching lighting loads, including door jam switches and ball & magnetic switches. They have a status indicating LED for user convenience. These RoHS-compliant controllers feature an enclosed design for protection against harsh industrial conditions. Functional Devices RIB relays are suitable for effective monitoring & control of electrical currents. They can detect current levels accurately and are suitable for industrial processes, HVAC systems and power management. Moreover, these relays ensure optimal performance by triggering actions like circuit switching or alarms based on predefined current thresholds. These devices incorporate an SPST sensor contact to enable precise and responsive switching based on sensor input.

See More

Request a Quote

Product Categories

FUNCTIONAL DEVICES INC / RIB Prewired Relays

Prewired RelaysEasy-to-mount general-purpose prewired relays ideal for controlling high-voltage appliances (such as exhaust fans, vacuums and motors) with low-voltage signals. Feature NEMA enclosure, LED indicators and a maximum response time of 20 msec (241 Products)

FUNCTIONAL DEVICES INC / RIB Safety Relays

Safety Relays(83 Products)

FUNCTIONAL DEVICES INC / RIB Current Sensor Relays

Current Sensor Relays(41 Products)

FUNCTIONAL DEVICES INC / RIB AC Power Supplies

AC Power Supplies(37 Products)

FUNCTIONAL DEVICES INC / RIB DC Power Supplies

DC Power Supplies(9 Products)

FUNCTIONAL DEVICES INC / RIB Class 2 Transformers

Class 2 Transformers(58 Products)

FUNCTIONAL DEVICES INC / RIB Control Transformers

Control Transformers(14 Products)

FUNCTIONAL DEVICES INC / RIB Specialty Switches

Specialty SwitchesDesigned for indoor use to prevent easy access to hazardous parts; engineered for protection against ingress of solid foreign objects such as falling dirt. Available in 2-, 3- or 4-wire configurations and AC & DC contact ratings of 5 A @ 30 V (10 Products)

FUNCTIONAL DEVICES INC / RIB Safety and Disconnect Switches

Safety and Disconnect SwitchesIdeal for controlling electrical supply; offer protection against sudden power deflection and give you control over your devices during emergencies. Used for quickly shutting off machinery, presses, heavy lifts, fuel pumps and other hazardous pieces of electrical equipment (4 Products)

FUNCTIONAL DEVICES INC / RIB UPS Systems

UPS Systems850 VA UPS backup power supplies widely used in hospitals, laboratories and surgery centres to protect against damaging power interruptions and impulses. Feature a 10 A circuit breaker, 2 outlets of 120 VAC, metal housing with screw cover, and temperature range of 32 - 95 degrees F (11 Products)

FUNCTIONAL DEVICES INC / RIB Relay Accessories

Relay Accessories(23 Products)

FUNCTIONAL DEVICES INC / RIB Switch Accessories

Switch AccessoriesIncludes white plastic switch cover plates ideal for use with wireless rocker style transmitter switches (2 Products)

FUNCTIONAL DEVICES INC / RIB Capacitors

Capacitors(2 Products)

FUNCTIONAL DEVICES INC / RIB Parts

Parts(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Functional Devices MPNs cross individual references to the equivalent Johnson Controls, Eaton and Square D models. So, if you're looking for an RIB relay that is either out of stock or obsolete, Raptor Supplies has the equivalent Functional Devices product available.

Why Us?

Raptor Supplies, an authorised Functional Devices distributor, offers its complete range of automation products. We can recommend suitable products for your diverse application requirements.

Shipping

These products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Functional Devices Inc / Rib

Functional Devices, Inc. catalogue includes Class 2 transformers, AC & DC power supplies, UPS systems, wireless motion sensors, wall switches and more. The brand's closet light controllers are used for switching lighting loads, including door jam switches and ball & magnetic switches. They have a status indicating LED for user convenience. These RoHS-compliant controllers feature an enclosed design for protection against harsh industrial conditions. Functional Devices RIB relays are suitable for effective monitoring & control of electrical currents. They can detect current levels accurately and are suitable for industrial processes, HVAC systems and power management. Moreover, these relays ensure optimal performance by triggering actions like circuit switching or alarms based on predefined current thresholds. These devices incorporate an SPST sensor contact to enable precise and responsive switching based on sensor input.

Major Trade Names

Half-Light Ballast Controls

Half-Light Ballast Controls

They are suitable for handling multiple ballast fixtures. These controls are available in two and three-stage variants. They are easy to install and fully compatible with the market's range of popular fluorescent and HID lamps.

Functional Devices Inc / Rib Competitive Advantages

Relay In A Box

Relay In A Box

RIB relays are designed to provide a convenient and efficient way to control various electrical loads within a building or industrial setting. These relays offer features such as multiple input options, status indicators and ease of installation. They are often used to switch or control lighting, fans, motors and other electrical devices. Fundament...

al Devices RIB relays are UL-listed and RoHS & CE-certified.

Frequently Asked Questions

Why is the black wire labelled as 'COM' on the primary side of Fundamental Devices transformers?

The black wire on the transformer's primary side is labelled COM because it connects all of the voltage inputs available in a transformer with a multi-input primary. It does not refer to neutral or ground.

What?s the difference between ESR2401B and RIB2401B relay?

Fundamental Devices RIB2401B relay is UL916 (Energy Management Equipment) and UL864 (Control Units and Accessories for Fire Alarm Systems) listed for use.
Fundamental Devices ESR2401B relay is UL924 (Emergency Lighting and Power Equipment) listed.

What is the difference between the RIBXGHTA and the RIBXGTA current sensor?

Both units have SPST contacts that are activated when the load line current exceeds the threshold of the current sensor. However, Fundamental Devices RIBXGHTA current sensor is meant to pass 120VAC at 1A (maximum). In contrast, Fundamental Devices RIBXGTA current sensor can be used as a dry-contact output or can pass up to 30VAC/DC at 0.4A (maximum).

Do I need to apply power to RIBXGTA?

No, an external power supply is not required for the RIBXGTIt gets its power from the current flowing through the monitored load line.

Is it possible to use RIB relays outdoors?

The brand's self-enclosed RIB relays can be used outside as long as they are housed in a NEMA 4 or NEMA 4X rated enclosure. To get the RIB relay in a NEMA 4 or 4X enclosure, send an RFQ and add '-N4' to the model number.

What is the maximum ambient temperature at which a RIB relay can operate?

Most of the RIB products are rated for operation from -30 to 140 degrees F.