WEG

Weg is a leading manufacturer of general-purpose and industrial-grade motors and drives ideal for applications in the oil & gas, food & beverage, automotive and marine industries. The Weg Motors catalogue comprises AC / DC, close-coupled pump, induction, hazardous location, stationary power tool, three-phase & air compressor motors, in addition to manual motor switches and starters. Designed in compliance with EISA 2007 regulations & NEMA energy efficiency standards, these motors offer excellent reliability, high performance and longer service life. Weg explosion-proof motors are designed to provide complete thermal protection and are therefore suitable for use in hazardous locations. These electric motors feature a squirrel cage rotor design for providing constant speed regulation and Class F insulation capable of resisting winding temperatures up to 180 degrees Celsius.To control the speed of AC induction motors without affecting electric consumption torque, impedance and magnetic flux, the brand's variable frequency drives are ideal for pumps, compressors and load-lifting machines. For applications requiring high inertia and short deceleration, the Optimal Braking facility of these Weg VFDs delivers the rated torque by handling a large amount of energy and without the use of additional resistors. Choose from a wide range of these motors and drives on Raptor Supplies.

See More

Request a Quote

Product Categories

WEG Hazardous Location Motors

Hazardous Location MotorsDesigned for driving industrial equipment & machinery in textile mills, flax processing plants and conveyor lines. Selected models feature a squirrel cage rotor design for constant speed regulation. Available in 1160 - 3540 RPM variants(261 Products)

WEG General Purpose AC Motors

General Purpose AC MotorsA wide range of 3-phase general-purpose / IEEE motors ideal for steel mills, petrochemical plants and paper mills. Available in both CW and CCW rotations with rpm up to 3600 and power ratings up to 450 hp (5197 Products)

WEG Adjustable Frequency Drive Accessories

Adjustable Frequency Drive AccessoriesIncludes WEG CAN / PROFIBUS communication modules, HMI-02 and accessories such as remote keypad cables and HMI back covers for use in industrial automation. Available in cable lengths up to 7.5 meters & various mounting types (91 Products)

WEG Air Compressor Motors

Air Compressor MotorsA wide range of capacitor-equipped 230 V ODP motors ideal for driving air compressors with speeds up to 3600 rpm and power ratings ranging from 1 to 10 hp (9 Products)

WEG Close-Coupled Pump Motors

Close-Coupled Pump MotorsUsed to connect pump impellers directly to the motor shaft with power ratings up to 100 hp and an efficiency of 95%. Available in ODP / TENV enclosures and feature Class F insulation and NPT threaded terminal box (693 Products)

WEG Motor Accessories

Motor AccessoriesFlange kits & adapters designed for mounting / attaching gear reducers to electric motors. Selected models have a NEMA certified design for superior impact strength & abrasion resistance. Available in inside diameters ranging from 2.36 to 9.84 inches(577 Products)

WEG Wireless Push Buttons

Wireless Push Buttons(415 Products)

WEG Cooling Tower Motors

Cooling Tower MotorsIdeal for installation on cooling towers for maximising airflow in HVAC applications. Selected models have double sealed bearings for preventing contamination from entering. Available in 1150 - 1775 RPM options(332 Products)

WEG Capacitors

Capacitors(259 Products)

WEG Combination Starters

Combination Starters(256 Products)

WEG Legend Plates

Legend Plates(216 Products)

WEG Parts Kit

Parts Kit(205 Products)

WEG Parts

Parts(182 Products)

WEG Overload Relays

Overload Relays(145 Products)

WEG Pushbutton Accessories

Pushbutton Accessories(134 Products)

WEG Contactor Accessories

Contactor Accessories(132 Products)

WEG Flange Coupling Kit

Flange Coupling Kit(97 Products)

WEG Variable Frequency Drives

Variable Frequency DrivesDesigned for controlling speed of motors in compressors, fans, conveyor lines & load lifting equipment. Selected models feature dual DC bus chokes for reducing harmonics. Available in 200 - 240 and 380 - 480VAC variants(89 Products)

WEG Pin Terminals

Pin Terminals(77 Products)

WEG Specialty Switches

Specialty Switches(73 Products)

WEG Switch Accessories

Switch Accessories(65 Products)

WEG Solid State Relays

Solid State Relays(36 Products)

WEG Relay Accessories

Relay Accessories(35 Products)

WEG Time Delay Relays

Time Delay Relays(24 Products)

WEG Wire Terminal Blocks

Wire Terminal Blocks(20 Products)

About Weg

Weg is a leading manufacturer of general-purpose and industrial-grade motors and drives ideal for applications in the oil & gas, food & beverage, automotive and marine industries. The Weg Motors catalogue comprises AC / DC, close-coupled pump, induction, hazardous location, stationary power tool, three-phase & air compressor motors, in addition to manual motor switches and starters. Designed in compliance with EISA 2007 regulations & NEMA energy efficiency standards, these motors offer excellent reliability, high performance and longer service life. Weg explosion-proof motors are designed to provide complete thermal protection and are therefore suitable for use in hazardous locations. These electric motors feature a squirrel cage rotor design for providing constant speed regulation and Class F insulation capable of resisting winding temperatures up to 180 degrees Celsius.To control the speed of AC induction motors without affecting electric consumption torque, impedance and magnetic flux, the brand's variable frequency drives are ideal for pumps, compressors and load-lifting machines. For applications requiring high inertia and short deceleration, the Optimal Braking facility of these Weg VFDs delivers the rated torque by handling a large amount of energy and without the use of additional resistors. Choose from a wide range of these motors and drives on Raptor Supplies.