Ball Valves

Filter

Ball valves are used in water treatment plants, oil and gas pipelines, chemical processing, HVAC systems and commercial plumbing applications. These high pressure ball valves are ideal for...Read more

Ball Valves

Ball valves are used in natural gas & oil industries to control pressure and flow of corrosive fluids, gases and slurries. Raptor Supplies offers a wide variety of ball valves providing tight seating with low operating torque, from brands like Alpha Fittings, Apollo, Bradley, Banjo and GF Piping Systems. Apollo70-100 Series bronze inline ball valves are used as safety shut off valves for flammable liquids, heated oil and natural gases. These ball valves feature an adjustable packing gland for sealing the shaft against fluids and blow-out proof stem design to prevent stem detachment. The balls are made of chrome-plated brass / chrome-plated bronze / stainless steel to ensure durability & corrosion resistance. These valves come equipped with RPTFE seats & seals for resistance against chemicals and are capable of being operated at pressures up to 600 psi WOG. Banjo3-way ball valves are used in fluid-handling applications with herbicides, insecticides & fertilizers, as well as with solvents, wastewater, industrial acids and cooling water. These valves feature durable & flexible polypropylene construction to provide low friction, easy installation and resistance from corrosion. These PP ball valves have balls that are diamond turned to provide exact contact between ball & seats, and can withstand pressure up to 100 psi. Choose from a wide range of ball valves in ball and full port valve structures on Raptor Supplies.

Frequently Asked Questions

How do I fit these PVC ball valves?

  • Prepare your tools and materials.
  • Turn off the water supply.
  • Prepare the pipe ends.
  • Apply thread sealant.
  • Connect the ball valve.
  • Tighten the pipe fittings as needed.
  • Check the alignment of the valve handle.
  • Turn on the water supply and check for leaks.

Does Raptor Supplies offer ball valves with brass filter?

Yes, customers looking for valve units with brass filters can opt for Speedaire brass filter ball valves.

What factors should I consider while choosing a ball valve?

  • Size
  • Material
  • Port Type
  • Pressure Rating
  • Temperature Rating
  • Valve Type
  • End Connections
  • Flow Control
  • Sealing

We are here to help!

Looking for a part not listed here?