Ball ValvesInline / 3-way / single union Banjo ball valves for application where tight-shut off is required. Can be used to regulate transfer of gases, liquids and slurries, and offered in polypropylene / PVC / plastic variants in different connection types(257 Products)
Electric Actuated Ball ValvesStandard / full-port ball valves suitable for automated flow control operations in chemical processing and agricultural applications. Feature 316 stainless steel ball and stem for providing a positive shut-off. Variants available in 12 and 24 volt DC configurations
(119 Products)
Barbed Tube FittingsWide range of adapters, elbows and hose barb fittings ideal for use with ball valves and pipes. Feature 316 stainless steel / polypropylene construction for providing resistance against harsh abrasive conditions
(177 Products)
Cam and Groove FittingsIncludes adapters, couplers and dust caps suitable for connecting hose and pipe fittings in low-pressure fluid-handling operations. Can withstand pressures ranging from 75 to 125 PSI
(288 Products)
Pipe Fittings(100 Products)
Polypropylene Pipe FittingsIncludes polypropylene made blind flanges, caps, couplings, crosses, elbows, nipples, plugs, reducing bushings, reducing nipples and tees. Selected models (cross) feature female thread fittings for establishing multiple leakage-free connections with a maximum pressure rating of 150 PSI(324 Products)
Inline StrainersT-line strainers widely used as agricultural sprayers, water prefilters, floor scrubbers and pressure washers. Come equipped with an EPDM gasket for leak-proof operation. Can filter contaminants of sizes ranging between 177 and 595 microns
(123 Products)
Y and Basket StrainersUsed to protect piping systems from debris, dirt and rust. Come with a clean-out plug for easy strainer maintenance. Available for 1 - 1 / 2 and 2 inch pipes and have a maximum screen size of 80 mesh(63 Products)
Garden Hose Connectors and AdaptersHose to cam lever adapters and hose gaskets featuring polypropylene construction ideal for fluid regulating applications in faucets and pumps. Available in double female, male / female, double male and female / male configurations
(3 Products)
Portable Engine Driven PumpsCast iron / polypropylene portable pumps featuring self-priming motors for agricultural and industrial applications in remote locations with no electricity. Can create high-pressure water streams and provide fast and efficient dewatering in less time(90 Products)
Cam and Groove GasketsDesigned for use with regulators and pumps for providing a positive shut-off operation. Made from synthetic rubber for resisting moisture and chemicals. Can accommodate pipe sizes up to 3 inches
(65 Products)