BRADLEY

Bradley catalogue comprises hand washing stations, wash fountains, lockers, faucets, ligature-resistant solutions, safety fixtures, patient care lavatory units, toilet partitions, showers, thermostatic mixing valves, tankless water heaters, skid systems and washroom accessories. Bradley Corp eyewash stations are designed to assist workers in flushing out contaminants from the eyes and preventing injuries. These eyewash stations are used in hazardous locations where exposure to chemicals or hazardous fumes is maximum. Bradley stay open valves are ideal for controlling the high-pressure liquid for use in plumbing systems, industrial processes and fluid distribution systems. These ball valves are made from chrome-plated brass for durability and corrosion resistance. They feature a female connection for easy installation and linkage with compatible fittings or pipes. These ball valves operate using a perforated ball inside the valve body for precise control and smooth operation of the fluid flow.

See More

Request a Quote

Product Categories

BRADLEY Bathroom Sinks

Bathroom Sinks(40 Products)

BRADLEY Wash Fountains

Wash FountainsCan accommodate multiple users at the same time for hand sanitation and are ideal for restrooms, schools, airports and office complexes. Feature bradstone / stainless steel / Terreon construction, flow rate of up to 5 gpm, and a maximum operating pressure of 100 psi(47 Products)

BRADLEY Bathroom Faucets

Bathroom Faucets(6 Products)

BRADLEY Emergency Eye Wash Stations

Emergency Eye Wash StationsUtilise a steady stream of water to flush irritants from the eyes & prevent injuries. Feature an integral strainer that prevents clogging & reduces debris in the water. Mostly used in chemical plants, labs, paper mills and environments with harmful chemicals or materials (223 Products)

BRADLEY Drench Showers

Drench Showers(6 Products)

BRADLEY Combination Units

Combination UnitsIdeal for spraying water to a specific spot of chemical exposure on an individual's body. Feature Halo and SpinTec to deliver the most effective spray pattern for shower & eye washdown coverage. Ergonomic hand activation eyewash paddle conforms to NEMA 4X standards (43 Products)

BRADLEY Drench Hoses

Drench HosesDesigned for spot rinse when a full shower is not required. Feature ABS plastic spray heads that allow the spray head to withstand heavy-use & harsh environmental conditions. Available in hose lengths of 8 & 12 ft and in countertop & wall inlet mounting styles (9 Products)

BRADLEY Portable Blowers

Portable Blowers(2 Products)

BRADLEY Gear Lockers

Gear Lockers(27 Products)

BRADLEY Wardrobe Lockers

Wardrobe LockersConstructed from HDPE plastic containing 30 % pre-consumer content or 100 % post-consumer recycled content. Feature with ADA compliant moulded plastic / HDPE continuous security latch handles(87 Products)

BRADLEY Storage Cabinets

Storage Cabinets(1 Product)

BRADLEY Ball Valves

Ball ValvesStainless-steel / bronze / brass replacement valves for Bradley shower heads and drench hoses to maintain and control high-pressure liquid flow. Self-closing variants also available (9 Products)

BRADLEY Manual Flush Valves

Manual Flush Valves(2 Products)

BRADLEY Mixing Valves

Mixing Valves(22 Products)

BRADLEY Indoor Trash Cans

Indoor Trash Cans(1 Product)

BRADLEY Outdoor Trash Cans

Outdoor Trash Cans(1 Product)

BRADLEY Flow Switches

Flow Switches(5 Products)

BRADLEY Covers

Covers(1 Product)

BRADLEY O-Rings

O-Rings(8 Products)

BRADLEY Brackets

Brackets(2 Products)

BRADLEY Gears

Gears(3 Products)

BRADLEY Nuts and Washers

Nuts and Washers(6 Products)

BRADLEY Dispensers

Dispensers(1 Product)

BRADLEY Drain Strainers

Drain Strainers(1 Product)

BRADLEY Aerators

AeratorsSpreads the water stream into water droplets; designed to help save water & control splashing. Conforms to ANSI / NSF 61 standards; for use with express lavatory systems (4 Products)

BRADLEY Truck Mirrors

Truck Mirrors(18 Products)

Things To Consider

Cross-Reference Alternatives

Some Bradley MPNs cross individual references to the equivalent AKG, Justrite and Speakman models. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Bradley plumbing products available.

Shipping

These Bradley products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these items are delivered by courier shipment and air freight for minimum downtime.

About Bradley

Bradley catalogue comprises hand washing stations, wash fountains, lockers, faucets, ligature-resistant solutions, safety fixtures, patient care lavatory units, toilet partitions, showers, thermostatic mixing valves, tankless water heaters, skid systems and washroom accessories. Bradley Corp eyewash stations are designed to assist workers in flushing out contaminants from the eyes and preventing injuries. These eyewash stations are used in hazardous locations where exposure to chemicals or hazardous fumes is maximum. Bradley stay open valves are ideal for controlling the high-pressure liquid for use in plumbing systems, industrial processes and fluid distribution systems. These ball valves are made from chrome-plated brass for durability and corrosion resistance. They feature a female connection for easy installation and linkage with compatible fittings or pipes. These ball valves operate using a perforated ball inside the valve body for precise control and smooth operation of the fluid flow.

Major Trade Names

Bradley Diplomat Series Towel Dispensers / Waste Receptacles

Bradley Diplomat Series Towel Dispensers / Waste Receptacles

Diplomat Series towel dispensers / waste receptacles offer a sleek and functional design, providing a convenient location for disposing of paper towels and waste. They promote cleanliness and hygiene, enhancing the overall restroom experience for users by keeping the area tidy and organised. They ha...

s dual-curve geometry, setting for design & functionality and are crafted from architectural satin finish stainless steel for resisting corrosion on exposed surfaces.

Lenox Lockers

Lenox Lockers

Bradley Lenox lockers are made of solid plastic for durability and impact resistance. These locker boxes have a one-piece, all-welded construction, providing exceptional rigidity and strength. The doors and frames are a robust 1/2 inch thick, while the sides, shelves, tops and bottoms are 3/8 inch t...

hick. They have a continuous latch bar that runs the entire length of the door, ensuring a secure closure. The handle mechanism is designed to accept a padlock for added safety and there is also a new DCL Lock option, featuring a digital combination for those who prefer keyless access.

Frequently Asked Questions

What is the water output temperature range of Bradley stay open valves?

32 to 90 degrees F.

Can Bradley's hand washing stations be mounted at different heights?

Yes, these hand washing stations can be mounted at different heights to facilitate handwashing for children, adults or young children, especially with disabilities.

Can Bradley stay open valves be retrofitted to existing eyewash and shower units?

Yes, they can be retrofitted to existing eyewash and shower units, providing an upgrade to enhance safety and functionality.