APOLLO VALVES

Apollo chemical & corrosion-resistant valves are used to prevent the reverse flow of polluted water into potable water and maintain unidirectional fluid flow. The brand's ball valves are available in bronze, carbon steel & stainless steel variants, and feature a blowout proof stem for enhanced protection. Apollo ball valves are used to regulate and control the flow of fluids. These 70-100 Series valves feature RPTFE and TFM seat construction for excellent performance under load. 500 Series Apollo safety relief valves are ideal for closed system and pressure piping applications, owing to their high capacity, full nozzle design. They are made of bronze to conduct heat and electricity efficiently.

See More

Request a Quote

Product Categories

APOLLO VALVES Ball Valves

Ball ValvesWide range of bronze, brass and stainless steel inline ball valves for controlling or limiting the flow of fluids. Equipped with a rotatable flow control handle for easy operation(19559 Products)

APOLLO VALVES Butterfly Valves

Butterfly ValvesQuarter-turn valves used to control the fluid flow in pipelines. Named after the disc shape similar to the wings of a butterfly. The valve discs rotate around a central axis to open or close the valve.(901 Products)

APOLLO VALVES Check and Foot Valves

Check and Foot ValvesThese check and foot valves include a wide range of brass air cocks with a tee or lever handle. They are used for easily controlling the entry / exit of air from a plumbing line.(917 Products)

APOLLO VALVES Gate and Globe Valves

Gate and Globe ValvesGate valves are designed to provide fluid isolation by offering a positive seating in both fully open and fully closed positions, whereas globe valves utilise an additional plug or tap for the same. Available in stainless steel, carbon steel, brass and low-lead bronze body materials(581 Products)

APOLLO VALVES Mixing Valves

Mixing ValvesThese mixing valves adjust the water temperature coming out of the water heater by automatically mixing the correct amount of cold water, to maintain safe and optimal outlet conditions.(76 Products)

APOLLO VALVES Pneumatic Flow Control And Needle Valves

Pneumatic Flow Control And Needle ValvesControl the speed of the fluids, gas or other materials in industrial or process control systems by adjusting the pressure drop across the valve. Used to optimise system performance or maintain safe and stable operating conditions.(1 Product)

APOLLO VALVES Relief Valves

Relief ValvesThey are used to control & relieve excess pressure in air / steam / gas lines once a preset pressure level has been exceeded, which might otherwise damage pipelines and equipment.(6203 Products)

APOLLO VALVES Temperature and Pressure Relief Valves

Temperature and Pressure Relief ValvesThese relief valves protect against excessive water and steam pressures generated when the thermal unit input controls fail. They can handle pressures up to 150 psi and are ideal for use with hot water boilers & heating systems.(69 Products)

APOLLO VALVES Hydraulic Control Valves

Hydraulic Control ValvesInclude control valves that use electrical, pneumatic or pressure signals to automatically adjust the valve position for precise control of the flow rate & direction of the fluid, gas or other material.(8 Products)

APOLLO VALVES Water Pressure Reducing Valves

Water Pressure Reducing ValvesPressure reducing valves include Apollo 36 ELF Series lead-free valves that are designed for reducing excess pressure in water pipes by reducing water flow.(569 Products)

APOLLO VALVES Boiler Drain Valves

Boiler Drain ValvesThese drain valves are used with boilers, water heaters and storage tanks to drain water from a plumbing or heating system. They feature a full-flow design with a maximum pressure rating of 125 psi WOG (water, oil & gas).(20 Products)

APOLLO VALVES Gas Valves

Gas ValvesRegulate the flow of natural gas, propane or other gases to appliances like furnaces, boilers & stoves in commercial & industrial applications. Designed to shut off the gas flow in emergency situations.(83 Products)

APOLLO VALVES Thermostatic Expansion Valves

Thermostatic Expansion ValvesUsed in refrigeration & air conditioning systems for controlling the refrigerant flow into an evaporator. Regulate the pressure drop across the evaporator to deliver the refrigerant at the correct rate & absorb heat from the air or fluid being cooled.(517 Products)

APOLLO VALVES Purge and Fill Valves

Purge and Fill ValvesRemove fluid, air or other gases from an HVAC or piping system to maintain a desired pressure level and protect sensitive equipment from contamination. Have bronze construction.(1 Product)

APOLLO VALVES Backflow Preventers

Backflow PreventersThey prevent contamination of potable water supply due to back-siphonage or back-pressure from undesirable substances. These preventers are available in bronze and lead-free bronze variants.(305 Products)

APOLLO VALVES Backflow Preventer Repair Kits

Backflow Preventer Repair KitsThese kits include an upper & lower check stem O-ring, a check disc, a diaphragm, a piston seal and a lubricant. They are used for repair and maintenance of backflow preventers.(7 Products)

APOLLO VALVES Electric Valve Actuators

Electric Valve ActuatorsControl the valve operation by converting an electrical signal into a physical movement. Designed to automate the valve operation process for more efficiency, reliablity and cost-effectiveness.(283 Products)

APOLLO VALVES Limit Switch Arms and Actuators

Limit Switch Arms and ActuatorsUsed to repair and extend the life & accuracy of existing limit switches. Limit switch arms make or break an electrical connection using actuators when they fulfil any parameter.(404 Products)

APOLLO VALVES Pneumatic Clamps

Pneumatic ClampsInclude swing arms that attach to a pneumatic actuator and move back & forth in a swinging motion to open or close the clamping jaw of a pneumatic clamp.(1 Product)

APOLLO VALVES Water Gauges

Water GaugesAllows the operator to keep check on the level, flow, clarity and color of the fluid in boilers and liquid lines. Feature gauge cocks on both the side of the glass gauge & an automatic ball-check shutoff valve for isolating the chamber from the vessel(179 Products)

APOLLO VALVES Pressure and Vacuum Gauges

Pressure and Vacuum GaugesMeasure the pressure or vacuum in an HVAC, plumbing, automobile or industrial system. Used for monitoring or controlling the pressure & vacuum in a system to ensure its safe & efficient operation.(353 Products)

APOLLO VALVES Water Tanks

Water TanksPortable water expansion tanks ideal for sanitary hot water applications to handle the excess volume of water & increase in pressure. Can withstand high temperatures.(4 Products)

APOLLO VALVES Sleeve Bearings

Sleeve BearingsSupport the valve stem for a smooth and stable operation. Positioned between the valve stem & the valve body for low-friction, reduced wear & improved performance, allowing the stem to rotate easily. (1 Product)

APOLLO VALVES Thrust Bearings

Thrust BearingsSupport and control the axial movement of valve components like the valve stem or the valve rotor generated by the valve operation. Ensure stable and smooth movement of the valve components.(1 Product)

APOLLO VALVES File Cabinet and Cam Locks

File Cabinet and Cam LocksCam locks with a latch for securely locking file cabinets, valves & other equipment. Have stainless steel construction for corrosion resistance & durability.(1 Product)

APOLLO VALVES PEX Fittings

PEX FittingsUsed for creating high-pressure seals in various plumbing applications. Feature stainless steel body construction for reliable protection against reverse flow(456 Products)

APOLLO VALVES Pipe Fittings

Pipe Fittings(12 Products)

APOLLO VALVES Press Fit Fittings

Press Fit FittingsUsed in plumbing & heating systems to connect pipes or tubes easily without soldering or welding. Include hoses, unions, couplings, fittings reducers, flange adapters and more.(156 Products)

APOLLO VALVES Brass Pipe Fittings

Brass Pipe FittingsBrass fittings used in marine plumbing applications to connect pipes or hoses through the hull of a boat. Designed to be watertight while withstanding the corrosive effects of saltwater.(35 Products)

APOLLO VALVES PVC Pipe Fittings

PVC Pipe FittingsInclude Tectite Series 219 IPS transition adapters to connect two pipes of different sizes or types. Provide a secure and leak-free connection in plumbing, heating & cooling applications where a smooth transition between several piping systems is required. (3 Products)

APOLLO VALVES Nuts and Washers

Nuts and WashersApollo nuts secure bolts or screws to a material using internal threads that match the threads of the bolt or screw being secured. Available in lock nut, jam nut, union nut variants and more.(55 Products)

APOLLO VALVES Brackets

BracketsUsed as support structures or mounting hardware for attaching or securing objects like pipes to a wall or other surface. Provide stability to the held objects. (10 Products)

APOLLO VALVES O-Rings

O-RingsCircular seals used to prevent leaks & maintain pressure in mechanical & hydraulic applications. Made of elastomeric materials and are easy to install & maintain.(14 Products)

APOLLO VALVES Gears

GearsInclude gear operator kits with a chainwheel or handle wheel, pinion gears, output gears, bull / cluster gear assembly, gear operators and more for use in valves.(10 Products)

APOLLO VALVES Potentiometers

PotentiometersRegulate the flow of the fluid or gas in a piping system by sending an electrical signal to the control system and controlling the position of the valve actuator that opens or closes the valve. (1 Product)

APOLLO VALVES Y and Basket Strainers

Y and Basket StrainersDesigned to remove foreign matter from pipelines and prolong valve / pump / meter life. Can handle pressures up to 250 psi and suitable for water, air, gas, petroleum, steam and other fluids(407 Products)

APOLLO VALVES Sheet and Ring Gaskets

Sheet and Ring GasketsSeal two mating surfaces in a piping or tubing system for a leak-proof seal between two flanges or other surfaces. Generally made of rubber, silicone or other flexible materials.(1 Product)

APOLLO VALVES Valve Mounting Hardware

Valve Mounting HardwareIncludes stainless-steel actuator mounting kits and mounting kit replacement parts for pneumatic actuators(1277 Products)

APOLLO VALVES Capacitors

CapacitorsStore electrical energy to regulate the flow of current in the control circuit of valves for controlling their flow rate. Improve the performance and stability of the valves.(2 Products)

APOLLO VALVES Vacuum Breakers

Vacuum BreakersThese breakers are placed on bibcock, toilet or urinal flush valves and have a maximum operating pressure of 150 psi. They are commonly used for backflow prevention and protecting potable water from getting contaminated.(30 Products)

APOLLO VALVES Air Cocks

Air CocksIncludes a wide range of spring-loaded check and foot valves used for preventing reverse flow in a fluid or gas system(42 Products)

About Apollo Valves

Apollo chemical & corrosion-resistant valves are used to prevent the reverse flow of polluted water into potable water and maintain unidirectional fluid flow. The brand's ball valves are available in bronze, carbon steel & stainless steel variants, and feature a blowout proof stem for enhanced protection. Apollo ball valves are used to regulate and control the flow of fluids. These 70-100 Series valves feature RPTFE and TFM seat construction for excellent performance under load. 500 Series Apollo safety relief valves are ideal for closed system and pressure piping applications, owing to their high capacity, full nozzle design. They are made of bronze to conduct heat and electricity efficiently.

Major Trade Names

Hastelloy C Class 600 NPT Ball Valves

Hastelloy C Class 600 NPT Ball Valves

Feature 3 piece construction with enclosed fasteners to facilitate easy disassembling & easy maintenance. Equipped with spiral wound gaskets to resist excessive compression caused by high seating stress in high-pressure applications. Statically grounded body, stem & ball to ensure safety from sparks...

and two-position locking for added safety. Provide vacuum service up to 29 inch of Hg and can withstand a maximum saturated steam pressure of 250 psig.

APOLLOXPRESS Ball Valves

APOLLOXPRESS Ball Valves

77VLF-140 Series, 2 piece valves made of brass for corrosion resistance and are silicone-free to prevent valve contamination. Feature Leak before Press technology to ensure quick and secure connections. Come equipped with EPDM O-ring and RPTFE stem packing for effective sealing and are compatible wi...

th Ridgid XLC press tools. 100% factory tested and meet Federal Public Law 111-380, ANSI 3rd Party standards.

CVB Ball Cone Check Valves

CVB Ball Cone Check Valves

Spring actuated valves providing reliable protection from reverse flow & corrosion; ideal for saturated steam service. Can be mounted in both vertical and horizontal directions with upward flow. Equipped with an RPTFE ball cone for chemical resistance and facilitate the use of rods or brushes to cle...

an the valve. Feature a tight shut-off unit having liquid media for minimum flow turbulence.

Apollo Valves Competitive Advantages

Therma-Seal Insulating Tee-Handles

Therma-Seal Insulating Tee-Handles

These insulated and 2-1/4 inch long handles are designed for ball valves used on insulated pipes. They are used to prevent the installation of new valves or retrofitting of the valve with new handles while refurbishing the piping system. They feature glass-reinforced nylon construction for low friction & wear resistance, and have a plug & cap to cr...

eate a vapour seal for preventing condensation & problems arising due to sweat on the fittings. These handles come with an innovative stop plate having plated steel to allow use with 2 & 3 piece ball valves. They meet UL 2043 standards, making them ideal for air handling applications and are capable of being operated at temperatures up to 275 degrees Fahrenheit.

Frequently Asked Questions

Why is the anti-static design essential for a ball valve?

The anti-static design eliminates static sparkle caused by the friction between the ball and the non-metal body, stem & seat ball, which might cause damage to the entire pipeline system.

Are Apollo ball valves directional?

Yes, the brand's two-piece threaded end valves are bi-directional. They can be installed in both horizontal and vertical pipe runs, irrespective of flow direction and stem orientation.

What are backflow preventers?

They prevent contamination of potable water supply due to backpressure or back-siphonage from undesirable substances. Apollo backflow preventers are available in bronze and lead-free bronze variants.

Can Apollo valves be used in high-temperature applications?

The brand's 18C-400 Series and 18C-500 Series relief valves are ideal for high-temperature applications.

Can Apollo valves be automated or remotely controlled?

Yes, Apollo valves can be automated or remotely controlled using electric or pneumatic actuators and can be integrated into building management systems for remote control & monitoring.

How do I select the correct Apollo valve for my application?

To select the correct Apollo valve, consider factors like fluid type & temperature, pressure, size and flow requirements.

How do I maintain my Apollo valve?

Maintenance for Apollo valves includes regular inspection, cleaning and lubrication.