Air Saws

Filter

CHICAGO PNEUMATIC -

Reciprocating Air Saws

StyleModelOverall LengthDutyTool WeightStroke LengthMin. Hose SizeHousing MaterialVariable SpeedCfm @ Full LoadPrice (ex. VAT)
ACP79008 1/2"General1.3 lbs.3/8"3/8"AluminumYes5.5 CFM€241.20
BCP79019"Heavy Duty1.9 lbs.3/8"3/8"AluminumYes5.5 CFM€238.39
SPEEDAIRE -

Reciprocating Air Saws

Speedaire reciprocating saws are machine-powered saws in which the cutting actions are performed through the push-and-pull motion of the blade. They are compact and lighter in comparison to corded or cordless saws so that they can reach smaller areas and can be managed with one hand. These saws are equipped with lesser moving parts than corded and battery-operated tools, so they run cooler. Choose from a range of these reciprocating saws, available in 6.125, 9.25 and 10.375 inch lengths.

StyleModelStroke LengthMin. Hose SizeCfm @ Full LoadOverall LengthStrokes Per MinuteAverage Cfm @ 15 Sec. Run TimeDutyTool WeightPrice (ex. VAT)
A10D2410.219"1/4"1.33 CFM6 1/8"7500 strokes/min.0.7 CFMIndustrial0.88 lbs.€182.78
B21AC093/8"3/8"10 CFM9 1/4"-2 CFMGeneral1.2 lbs.€171.27
C21AC083/8"3/8"8 CFM10 3/8"9000 strokes/min.2 CFMGeneral1.5 lbs.€310.69
INGERSOLL-RAND -

Reciprocating Air Saw

StyleModelHousing MaterialCfm @ Full LoadAverage Cfm @ 15 Sec. Run TimeThrottleStroke LengthMin. Hose SizeVariable SpeedOverall LengthPrice (ex. VAT)
A429Aluminum9 CFM2.5 CFMLock Off Lever3/8"3/8"No-€232.82
B529Composite1.13 CFM1.1 CFMLever3/8"3/8"No9 3/4"€314.23
CHICAGO PNEUMATIC -

Reciprocating Air Saw Heavy 10000 Spm

ModelItemPrice (ex. VAT)
CP7901KAA2VHT€467.41
VIKING AIR TOOLS -

Circular Saw General

ModelItemPrice (ex. VAT)
VT7502AB8TLR€323.20
VIKING AIR TOOLS -

Reciprocating Air Saw And File 5000 Spm

ModelItemPrice (ex. VAT)
VT7500AF8PCV€299.93
DREMEL -

Circular Saw Kit, 4 Inch Blade Dia., Left Blade Side, 15000 Rpm Max. Blade Speed

ModelItemPrice (ex. VAT)
US20V-01CH6RVW€271.52

Air Saws

Air saws are used for cutting steel pipes, plastic, fibreglass, wood and metal parts for fine craftwork. Raptor Supplies offers a wide variety of air saws from brands like Chicago Pneumatic, Ingersoll-Rand, Speedaire and Viking Air Tools. These air saws are best suited for heavy duty industrial and construction applications. Chicago Pneumatic air saws are ideal for utility, fire & rescue, commercial infrastructure and underwater applications. These air saws feature aluminum housing to protect from UV radiations and minimise vibration to ensure operator comfort and control. These air powered saws deliver a cutting speed of 10000 strokes per minute. Speedaire air saws are designed to make curved and straight cuts in plastic & sheet metal, especially in compact spaces. These air saws feature an ergonomic design ensuring comfort & easy handling and are equipped with throttle lever for feather-touch control, leading to precision cutting. With corrosion resistant aluminum housing, these saws require a pressure of 90 psi. Choose from a wide range of pneumatic air saws on Raptor Supplies.

We are here to help!

Looking for a part not listed here?