Air Pencil Grinders

Filter

INGERSOLL-RAND -

Air Pencil Grinders

StyleModelExhaust TypeAverage Cfm @ 15 Sec. Run TimeCfm @ Full LoadTool WeightVariable SpeedThrottleDutyHpPrice (ex. VAT)
A7978Front1.5 CFM6 CFM0.3 lbs.NoSlideIndustrial1/10 hp€930.43
BGH011A-600-1Rear1.8 CFM7 CFM0.2 lbs.YesTwistIndustrial1/10 hp€1,018.00
CHICAGO PNEUMATIC -

Air Pencil Grinders

StyleModelDutyHpOverall LengthAverage Cfm @ 15 Sec. Run TimeCfm @ Full LoadMin. Hose SizeTool WeightHousing MaterialPrice (ex. VAT)
ACP9104QGeneral1/20 hp5 1/4"1.8 CFM7 CFM3/8"0.5 lbs.Composite€246.01
BCP3000-600CRIndustrial3/25 hp6"1.5 CFM6 CFM1/4"0.3 lbs.Steel€828.09
SPEEDAIRE -

Air Powered Pencil Grinders

Speedaire pencil grinders feature carbide burs and mounted points that rotate to perform applications, such as deburring, grinding, sculpting and polishing. They have a lean, compact body that permits better control and access to restricted spaces to perform intricate, precise work. Fewer moving parts offer low maintenance Choose from a range of these pencil grinders available in 57 and 55 inch hose lengths.

StyleModelOverall LengthDutyHpExhaust TypeAverage Cfm @ 15 Sec. Run TimeBearingsCfm @ Full LoadHose LengthPrice (ex. VAT)
A21AA925 1/4"General1/10 hpRear1.5 CFMBall6 CFM57"€144.10
B21AA937 1/8"General1/10 hpRear1.5 CFMBall6 CFM57"€559.65
DYNABRADE -

Air Pencil Grinder General

StyleModelOverall LengthHpAverage Cfm @ 15 Sec. Run TimeBearingsCfm @ Full LoadVariable SpeedBearing TypeTool WeightPrice (ex. VAT)
A517065 1/4"1/10 hp2 CFMBall8 CFMNoBall0.7 lbs.€798.06
B517035 1/4"-2 CFMBall8 CFMNoHigh Speed0.7 lbs.€798.06
C517005 1/4"-2 CFMBall8 CFMNoHigh Speed0.6 lbs.€798.06
B517305 1/4"-2 CFMCeramic8 CFMNoCeramic0.8 lbs.€909.18
D517315 1/4"1/10 hp2 CFMCeramic8 CFMNoCeramic0.8 lbs.€909.18
E528615 5/8"-5 CFMBall20 CFMYesBall-€840.99
F528635 5/8"3/10 hp5 CFMShielded20 CFMYesShielded1.1 lbs.€840.99
G517506"1/10 hp2 CFMShielded8 CFMNoShielded0.8 lbs.€986.21
H517566"1/10 hp2 CFMBall8 CFMNoHigh Speed0.8 lbs.€986.21
DOTCO -

General Air Pencil Grinder

The general-duty Dotco precision pencil grinders are designed for metal removal and deburring applications. These rear-exhaust grinders comprise a 0.1 hp motor capable of delivering speeds up to 80000 rpm for a high material removal rate, a twist throttle to vary and control the speed, and a 1/4 inch NPT inlet port for air supply (90 psi). They also feature an aluminium / composite housing to withstand the harshest industrial abuse and shielded bearings for preventing the loss of lubricants. These Dotco grinders are supplied with an applicable collet, collet wrenches, a collet guard, a 5 ft air supply hose and a 1 ft overhose. Variants without collet guard are also available on Raptor Supplies.

StyleModelOverall LengthCfm @ Full LoadTool WeightHousing MaterialDutyHpExhaust TypeAverage Cfm @ 15 Sec. Run TimePrice (ex. VAT)
A12R0380-18-G5 1/2"9 CFM0.3 lbs.CompositeGeneral1/10 hpRear2.3 CFM€976.05
B10R0400-18-G5 3/4"0.9 CFM0.2 lbs.AluminumGeneral1/10 hpRear2.3 CFM€958.13
C12R0410-18-G5 7/8"9 CFM0.3 lbs.CompositeGeneral1/10 hpRear2.3 CFM€925.90
B10R0401-18-G5 7/8"0.9 CFM0.2 lbs.AluminumGeneral1/10 hpRear2.3 CFM€917.40
C12R0400-18-G5 7/8"9 CFM0.3 lbs.CompositeGeneral1/10 hpRear2.3 CFM€921.52
C12R0400-43-G5 7/8"9 CFM0.3 lbs.CompositeGeneral1/10 hpRear2.3 CFM€966.96
DYNABRADE -

Pencil Grinder General 60000 Rpm

StyleModelDutyHpExhaust TypeOverall LengthAverage Cfm @ 15 Sec. Run TimeBearingsCfm @ Full LoadHose LengthPrice (ex. VAT)
A52850General1/10 hpRear4 1/2"0.86 CFMLarge Precision0.86 CFM5"€1,092.28
B52855General1/10 hpRear4 1/2"0.86 CFMLarge Precision0.86 CFM5"€1,092.28
DYNABRADE -

Air Pencil Grinder General 100000 Rpm

ModelItemPrice (ex. VAT)
51810AA4VJG€995.05
DOTCO -

Air Pencil Grinder General 100000 Rpm

ModelItemPrice (ex. VAT)
10R9000-08-GAB7WJB€1,173.62
CHICAGO PNEUMATIC -

Pencil Grinder Kit Compact

ModelItemPrice (ex. VAT)
CP9104QKITAH7LWW€370.93

Air Pencil Grinders

Air pencil grinders are powered by compressed air to deburr parts, grind the insides of holes, smoothen & finish moulds and blend contours for woodworking & construction applications. Raptor Supplies is a trusted seller of air pencil grinders from brands like Chicago Pneumatic, Dotco, Dynabrade, Ingersoll-Rand and Speedaire. Air pencil grinders from Dynabrade feature a vibration free design which reduces operator fatigue and allows precise deburring. They come equipped with a high speed motor controlled with a patented governor to provide constant speed under load. The efficient tube design uses a maximum airflow of 8 SCFM at 90 PSI for enhanced operation. These air pencil grinders feature a guard collet with a tactile warning which keeps the fingers close to the workpiece and away from the collet & burr. Chicago Pneumatic air pencil grinders are ideal for tight space applications as they are lightweight and easy to handle. These pencil grinders come equipped with a silencer hose which allows operation at a very low noise level of 71 dB(A). They feature a high power to weight ratio which ensures reliable operation and free speed of 60000 RPM.

We are here to help!

Looking for a part not listed here?