Air-Operated Grease Pumps

Filter

<p>Air-operated grease pumps are ideal for circulating low and medium-viscous greases from a container to the machinery or reservoirs. These portable grease pumps are suitable for the manufacturing, automotive and marine industries.</p>
LINCOLN -

Portable Grease Pump with Guns

StyleModelMax. PressureAir Motor SizeVolume Per MinuteGrease TypeHose LengthFits Container SizeMaterialPrice (ex. VAT)
A44594000 psi2"5 cu. in.Automotive Grease-25 lbs. to 50 lbs.-€1,481.60
B44174000 psi2"5 cu. in.Automotive Grease---€1,644.10
C9177500 psi2 1/2"80 cu. in.NLGI #1 & 27 ft.--€2,558.33
D69177500 psi2 1/2"80 cu. in.NLGI #1 & 27 ft.-Metal€2,124.46
E9897500 psi2 1/2"80 cu. in.NLGI #1 & 27 ft.25 lbs. to 50 lbs.-€2,050.50
WESTWARD -

Air Operated Grease Pumps

StyleModelFits Container SizePrice (ex. VAT)
A45CT58-€938.97
B45CT59-€1,089.29
C45CT57-€830.33
D45CT5335 lbs.€992.69
E45CT54120 lbs.€1,035.25
ARO -

Grease Pumps

StyleModelFits Container SizePump RatioMax. PressureAir Motor SizeVolume Per MinuteGrease TypeTube Dia.Air Inlet TypePrice (ex. VAT)
ALM2250E-21-B35 lbs., 5 gal.50:17500 psi2"24 cu. in.NLGI #1 & 21 1/2"NPTF€1,300.06
BLM2250E-31-B120 lbs., 16 gal.50:17500 psi2"24 cu. in.NLGI #1 & 21 1/2"NPTF€1,359.67
ARO -

Grease Pump Systems

StyleModelHose LengthFits Container SizeAir Motor SizeConsumption @ 100 PsiVolume Per MinuteMaterialPump RatioTube Dia.Price (ex. VAT)
ALP3009-14 ft.400 lbs., 55 gal.3"13 CFM7.5 lbs.Carbon Steel50:11 1/2"€3,096.45
BLP3001-110 ft.-3"13 CFM7.5 lbs.Carbon Steel-1 1/2"€1,952.97
CLP3003-110 ft.120 lbs., 16 gal.3"13 CFM-Carbon Steel50:11 1/2"€2,662.58
DLP2004-1-B10 ft.-2"16 CFM9 lbs.Carbon Steel-1 1/2"€2,017.29
ELP2002-1-B10 ft.-2"16 CFM9 lbs.Carbon Steel-1 1/2"€2,062.45
WESTWARD -

Grease Pump 50:1 Ratio

StyleModelHose LengthMax. PressureAir Motor SizeVolume Per MinuteConsumption @ 100 PsiFits Container SizeGrease TypePrice (ex. VAT)
A29FW987 ft.7500 psi2.83"1 lbs.--NLGI #1 & 2€1,342.14
B3APE87 ft.5750 psi2 1/2"2.4 lbs.8.1 CFM25 lbs. to 50 lbs.NLGI #1 & 2€653.80
B3APE97 ft.5750 psi2 1/2"2.4 lbs.8.1 CFM-NLGI #1 & 2€972.37
C5NUE37 ft.7500 psi2 1/2"2.4 lbs.8.1 CFM25 lbs. to 50 lbs.NLGI #1 & 2€1,120.60
D5NUE57 ft.7500 psi2 1/2"2.2 lbs.8.1 CFM-NLGI #1 & 2€1,498.55
E5TCV310 ft.5800 psi2 1/2"1.76 lbs.4.3 CFM-NLGI #1 & 2€1,515.77
WESTWARD -

Grease Pump System Gallon 50:1 Ratio

StyleModelMaterialHose LengthMax. PressureAir Motor SizeVolume Per MinuteGrease TypeConsumption @ 100 PsiTube Dia.Price (ex. VAT)
A29FX02Nitrile Rubber, Steel13 ft.9000 psi3"4 lbs.NLGI #1 & 221.6 CFM1 1/4"€1,794.26
B29FX03Nitrile Rubber, Steel13 ft.9000 psi3"4 lbs.NLGI #1 & 221.6 CFM1 1/4"€1,908.55
C29FX04Nitrile Rubber, Steel13 ft.9000 psi3"4 lbs.NLGI #1 & 221.6 CFM1 1/4"€1,943.43
WESTWARD -

Portable Grease Pump

StyleModelAir Motor SizeVolume Per MinuteHose LengthMax. PressureGrease TypeConsumption @ 100 PsiPrice (ex. VAT)
A5NUE42 1/2"2.42 lbs.7 ft.7500 psiNLGI #1 & 28.1 CFM€857.60
B29FW992.83"1 lbs.7 ft.7500 psiNLGI #1 & 2-€1,699.56
LINCOLN -

Grease Pump 25 To 50 Lb. Containers 40 1

ModelItemPrice (ex. VAT)
4489AF2NNB€1,419.85
WESTWARD -

Grease Pump 35 Lb./5 Gallon Pail 50 1

ModelItemPrice (ex. VAT)
5TCU9AE6JNM€1,492.58
INGERSOLL-RAND -

Grease Control Valve, 7, 500 psi Max Op Pressure, Grease, 1 5/8 Inch Curved Spout, Curved

ModelItemPrice (ex. VAT)
636103BP6ZKT€726.20
INGERSOLL-RAND -

Grease Pump, Air, Basic Pump without Discharge Hose, 7, 500 psi Max. Outlet Pressure, Drum

ModelItemPrice (ex. VAT)
AF0475L53PBL1BP6VGD€8,093.75
LINCOLN -

Portable Grease Pump With Gun, 2 1/2 Inch Air Motor Size

ModelItemPrice (ex. VAT)
279091CR9MQY€4,560.46

Air-Operated Grease Pumps

Raptor Supplies offers high-quality air-operated grease pumps from ARO, Legacy, Lincoln and Westward used for circulating low- and medium-viscous grease from a container to the machinery or from a storage container to the reservoir. These air-powered grease pumps are easier to operate as compared to manual grease pumps and just require a continuous supply of compressed air, thereby ideal for use on cars, tractors or extractors. Lincoln air-operated grease pumps are designed to dispense grease to single-line injectors and are capable of delivering a maximum volume of grease through a single pump stroke. These metallic grease pumps come equipped with solenoid air valves to prevent external leakage and adjustable solid-state timers for minimising the noise levels. They can withstand pressures up to 8000 psi and are available in 5 & 7 feet hose lengths.ARO air-operated grease pumps feature a streamlined design which helps in pulse reduction and flow improvement and are therefore suitable for transferring gear oils and transmission fluids from buckets, barrels, drums and pails. These pumps feature carbon steel construction and can be assembled easily, without the additional requirement of any special tools.

Frequently Asked Questions

How do I select the right air-operated grease pump for my application?

To select the right air-operated grease pump, consider factors like the type of lubricant, the viscosity & pressure requirements and the flow rate needed to ensure adequate lubrication.

How to ensure proper lubrication with portable grease pumps?

To ensure proper lubrication, select the right lubricant & pump for the application and follow recommended procedures for lubricant delivery and application.

How can I prevent contamination of the lubricant in my air grease pump?

Contamination of the lubricant can occur due to dirt, debris and moisture. To prevent contamination, use a clean lubricant and keep the pump & surrounding area clean and free of debris.

We are here to help!

Looking for a part not listed here?