LINCOLN

The company's catalogue includes air-operated grease guns & pumps, bearing packers, drum dollies, spring return hose reels, fluid evacuators and drain & drip pans. The brand's band dollies are used with refinery containers weighing from 20 to 120 lb. They are equipped with casters made of hard rubber for shock absorption and controlled mobility. These dollies feature a large open space at their centre to prevent debris collection and a support ring having a band clamp that can be fastened for holding the drum safely on the ring. Lincoln air-operated grease guns are suitable for applications where frequent lubrication is required, such as manufacturing facilities and auto shops. These grease guns are powered by compressed air and reduce user fatigue. They are capable of withstanding pressure up to 6000 psi.

See More

Request a Quote

Product Categories

LINCOLN Grease Pumps

Grease Pumps(13 Products)

LINCOLN Oil Metering

Oil Metering(6 Products)

LINCOLN Grease Guns

Grease Guns(17 Products)

LINCOLN Oil Pumps

Oil Pumps(23 Products)

LINCOLN Fluid Evacuator

Fluid Evacuator(6 Products)

LINCOLN Drain and Drip Pans

Drain and Drip Pans(4 Products)

LINCOLN Bearing Packers

Bearing Packers(3 Products)

LINCOLN Drum Dollies

Drum Dollies(3 Products)

LINCOLN Drum Accessories

Drum Accessories(1 Product)

LINCOLN Suction Guns

Suction Guns(1 Product)

Things To Consider

Cross-Reference Alternatives

Some Lincoln MPNs cross individual references to the equivalent Enpac or Vestil model numbers. So, if you're looking for competitor items that are either out of stock or obsolete, chances are Raptor Supplies has the equivalent Lincoln products available.

Shipping

These Lincoln items range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, they are delivered by courier shipment and air freight for minimum downtime.

About Lincoln

The company's catalogue includes air-operated grease guns & pumps, bearing packers, drum dollies, spring return hose reels, fluid evacuators and drain & drip pans. The brand's band dollies are used with refinery containers weighing from 20 to 120 lb. They are equipped with casters made of hard rubber for shock absorption and controlled mobility. These dollies feature a large open space at their centre to prevent debris collection and a support ring having a band clamp that can be fastened for holding the drum safely on the ring. Lincoln air-operated grease guns are suitable for applications where frequent lubrication is required, such as manufacturing facilities and auto shops. These grease guns are powered by compressed air and reduce user fatigue. They are capable of withstanding pressure up to 6000 psi.

Major Trade Names

PowerMaster II Pumps

PowerMaster II Pumps

They feature a high volume output air motor that has an extra-long stroke for powerful and uniform delivery on both upstrokes & downstrokes. These pumps feature shovel-type pump tubes for mechanical priming and are equipped with bushings & plungers made of sapphire-hard nitriding steel for durabilit...

y & wear resistance. The double-acting mechanism ensures low-surge operation with reduced air consumption, and the modular design of the pump tube facilitates easy disassembly. These pumps have large air passages for unrestricted venting and pre-lubricated air valves that are stall & leak-proof.

POWER-LUBER

POWER-LUBER

These cordless grease guns feature a powerful 12V motor to deliver continuous grease flow while withstanding pressures up to 6000 psi. They have a rechargeable power pack for smooth mobility. The balanced design allows frequent lubing of hard-to-reach fittings. They come equipped with a planetary ge...

ar drive for controlling the speed of the motor and a switch for changing from high output, medium / low pressure to low output, high pressure.

Lincoln PileDriver III

Lincoln PileDriver III

These pumps feature fully pneumatic motors and a reverse stroke direction. They are equipped with a shifting relay valve for changing the power valve position and in-built mufflers that meet or exceed OSHA specifications. They have an AirBrake to stop runaway pump, preventing product damage, spills ...

& excess wear, and activating an optional remote alarm device. The pump tubes come with set screws that secure the inlet assembly and allow 360-degree outlet adjustment to enable system plumbing and easy pump replacement or removal.

Lincoln Competitive Advantages

Volume-Master Synchro-Tech Pumps

Volume-Master Synchro-Tech Pumps

These pumps use a synchronised time impeller system for producing high volume liquid output using low energy. These self-priming, reversible pumps have a 2-inch inlet & outlet for efficient transfer of petroleum and industrial fluids with varying viscosities. Their advanced design allows each pump to run dry without damaging pump components. These ...

pumps feature a cast aluminium body for high mechanical strength and are equipped with twin, cast-sintered bronze impellers for resistance against compressive forces. They come with a positive displacement, synchronised gear driven pump that is pre-lubricated for reducing engine wear.

Frequently Asked Questions

Which company owns Lincoln?

Lincoln is owned by AB Svenska Kullagerfabriken (SKF).

What type of grease is used by Lincoln cordless grease guns?

Lincoln cordless grease guns use NLGI Grade 2 grease that provides stiffness when used in automotive bearings.

What are spring-return hose reels?

Air or water spring-return hose reels are used to hold hoses that supply water or air for sprayers, pneumatic tools and water or air pressure systems.