Air Line Lockout Valves

Filter

LEGRIS -

Lockout Valves

StyleModelPipe SizeTube SizeBody MaterialMax. Operating PressureNumber Of Air InletsNumber Of Air OutletsAir Outlet TypeTemp. RangePrice (ex. VAT)
A7880 08 13--Nickel Plated Brass-11--€429.05
A7880 10 17--Nickel Plated Brass-11--€634.59
A7885 62 22--Nickel Plated Brass-11Tube-€281.86
B7886 11 11--Nickel Plated Brass-11--€177.84
C7885 56 11--Nickel Plated Brass-11Tube-€177.00
D7886 14 14--Nickel Plated Brass-11--€198.55
E7886 22 221/2"--145 psi11--4°F to +158°F€254.09
A7885 56 141/4"1/4"Nickel Plated Brass145 psi11Tube-4°F to +158°F€206.96
F7885 60 183/8"3/8"Nickel Plated Brass145 psi11Tube-4°F to +158°F€228.54
SPEEDAIRE -

Heavy Duty Lockout Valves

Speedaire pneumatic lockout valves are designed to avoid unexpected machine start-ups of air-operated devices throughout service and maintenance procedures. These lockout valves can be locked up in the closed position only. Choose from a range of these lockout valves, available in 3/4, 3/8 and 1/2 inch NPT sizes.

StyleModelNptMax. Operating PressureMax. Operating Temp.Body MaterialTypeNumber Of Air InletsNumber Of Air OutletsPrice (ex. VAT)
A4ZL05-300 psi175°FAluminumHeavy Duty11€313.92
A4ZL041/2"300 psi175°FAluminumHeavy Duty11€329.30
B4ZL033/8"300 psi175°FAluminumHeavy Duty11€308.66
SPEEDAIRE -

Valve Lockout 1/4 inch

StyleModelBody MaterialNptTypeNumber Of Air InletsNumber Of Air OutletsSeal MaterialPrice (ex. VAT)
A4ZM26Aluminum1/4"Modular11Rubber€59.64
B4ZM24Zinc1/4"Modular11Rubber€45.61
SPEEDAIRE -

Valve Lockout 3/8 inch

StyleModelBody MaterialNptTypeNumber Of Air InletsNumber Of Air OutletsSeal MaterialPrice (ex. VAT)
A4ZM27Aluminum3/8"Modular11Rubber€57.57
B4ZM25Zinc3/8"Modular11Rubber€55.85
SPEEDAIRE -

Pneumatic Lockout Valves

StyleModelNptBody MaterialTypeNumber Of Air InletsNumber Of Air OutletsSeal MaterialPrice (ex. VAT)
A4ZM281/2"AluminumModular11Rubber€57.58
B4ZM293/4"AluminumModular11Rubber€74.57
WILKERSON -

Modular Ball Valves

StyleModelAir Inlet SizeOverall DepthAir Outlet SizeMax. Flow RateAir Inlet TypeMax. Operating PressureMax. Operating Temp.Body MaterialPrice (ex. VAT)
AV73-04-B000B1/2"3 1/4"-561 CFMNPT246 psi176°FAluminum€153.58
BV40-02-B000B1/4"1 15/16"1/4"-NPT246 psi176°FAluminum€97.98
CV73-06-B000B3/4"3 1/4"3/4"678 CFMNPT246 psi176°FAluminum€153.58
DV60-03-B000B3/8"2 7/8"3/8"190 CFMNPT246 psi176°FAluminum€114.52
StyleModelNptHeightWidthMax. Flow RateMax. Operating PressureMax. Operating Temp.TypeColorPrice (ex. VAT)
A104393-61"3.54"3.54"471 CFM250 psi175°FModularBlack€286.29
A104392-41/2"2.67"2 3/4"219 CFM250 psi175°FModularBlack€202.78
A104391-21/4"1 23/25"2 1/5"95 CFM250 psi175°FModularBlack€166.12
A104390-21/4"1.57"1.81"61 CFM250 psi175°FModularBlack€123.46
A104393-53/4"3.54"3.54"471 CFM250 psi175°FModularBlack€299.09
A104392-33/8"2.67"2 3/4"219 CFM250 psi175°FModularBlack€163.47
A104391-33/8"1 23/25"2 1/5"95 CFM250 psi175°FModularBlack€179.49
SPEEDAIRE -

Valve Lockout 1 Inch Npt

ModelItemPrice (ex. VAT)
4ZL06AE2UMZ€414.92
PARKER -

Air Line Lockout Valve, 1/2 Inch NPT, 1/2 Inch NPT Outlet Size, 150 psi Max Op Pressure

ModelItemPrice (ex. VAT)
PS756PBT7RJQ€124.26
PARKER -

Air Line Lockout Valve, 3/8 Inch NPT, 3/8 Inch NPT Outlet Size, 150 psi Max Op Pressure

ModelItemPrice (ex. VAT)
PS856PBT8DHF€151.52
WILKERSON -

Air Line Lockout Valve, 1/2 Inch NPT, 1/2 Inch NPT Outlet Size, 246 PSI

ModelItemPrice (ex. VAT)
V60-04-B000B-17CV3QLJ€114.52
MILTON-INDUSTRIES -

Osha Lockout Valve, 3-Way, FRL Modular, 3/8 Inch NPT, 5PK

ModelItemPrice (ex. VAT)
s-1163-5CD8TDZ€91.84
See Details
MILTON-INDUSTRIES -

Osha Lockout Valve, 3-Way, FRL Modular, 1/4 Inch NPT, 5PK

ModelItemPrice (ex. VAT)
s-1163-4CD8TDY€94.00
See Details
MILTON-INDUSTRIES -

Osha Lockout Valve, 3-Way, FRL Modular, 1/2 Inch NPT, 5PK

ModelItemPrice (ex. VAT)
s-1163-6CD8TEA€91.98
See Details

Air Line Lockout Valves

Choose from a wide range of airline lockout and pneumatic lockout valves from Aro, Milton Industries and Speedaire. They are designed to prevent unauthorised pressurisation of air systems by shutting off airflow during service or maintenance. Aro OSHA-compliant pneumatic airline lockout valves are designed to prevent the accidental start-up of pneumatic tools due to accidental supply of compressed air. They feature a lockable tab slider to block the inlet port and exhaust the downstream air into the atmosphere. The slider has a hole to disable unintentional shifting. These modular valves support airflow up to 471 CFM. Speedaire valve lockouts are manually operated airline lockouts designed to handle air pressure up to 300 PSI. These Speedaire lockout valves are made from zinc for durability and feature elastomer seals for tight shut-off. They are available in 3/8, 1/2 and 3/4 inch NPT port sizes.

We are here to help!

Looking for a part not listed here?