MILTON-INDUSTRIES

The brand's catalogue includes Milton-Industries tire pressure and tread depth gauges, nuts & washers, quick-connect air couplings, tire chucks and inflators, filter regulator lubricators (FRLs), air guns, push-on hose fittings and more. Milton-Industries pressure gauges are ideal for use with compressors, regulators, air lines and pneumatic tools and equipment. Their ABS cases and centre back mounts ensure durability and resistance to heat, corrosion, water, salt water and oil. They can also be employed in steam applications up to 120 degrees F. With pressures ranging from 0 to 160 psi and a working temperature range from -13 to 120 degrees F, these gauges offer precise measurements in various conditions. The brand's high-pressure regulators have a maximum of 250 standard cubic feet per minute at 100 pounds per square inch and operating temperatures ranging from 40 to 120 degrees F. They have Buna-N diaphragm regulators that are relieving types, offering stable downstream air pressure over a wide range of air flows for accurate control, fast response and minimal pressure drop. Their offset gauge ports can also serve as two 1/4-inch NPT supply lines. Made up of an aluminium die-cast body, balanced piston and moulded rubber set, these regulators should be proceeded by a filter to eliminate damage. They offer pressure and flow rates up to 250 psi and 250 SCFM, respectively.

See More

Request a Quote

Product Categories

Things To Consider

Cross-Reference Alternatives

Some Milton-Industries MPNs cross individual references to the equivalent Pawling Corp and Kern & Sohn models. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Milton-Industries products available.

Shipping

These Milton-Industries products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Milton tools are delivered by courier shipment and air freight for minimum downtime.

About Milton-industries

The brand's catalogue includes Milton-Industries tire pressure and tread depth gauges, nuts & washers, quick-connect air couplings, tire chucks and inflators, filter regulator lubricators (FRLs), air guns, push-on hose fittings and more. Milton-Industries pressure gauges are ideal for use with compressors, regulators, air lines and pneumatic tools and equipment. Their ABS cases and centre back mounts ensure durability and resistance to heat, corrosion, water, salt water and oil. They can also be employed in steam applications up to 120 degrees F. With pressures ranging from 0 to 160 psi and a working temperature range from -13 to 120 degrees F, these gauges offer precise measurements in various conditions. The brand's high-pressure regulators have a maximum of 250 standard cubic feet per minute at 100 pounds per square inch and operating temperatures ranging from 40 to 120 degrees F. They have Buna-N diaphragm regulators that are relieving types, offering stable downstream air pressure over a wide range of air flows for accurate control, fast response and minimal pressure drop. Their offset gauge ports can also serve as two 1/4-inch NPT supply lines. Made up of an aluminium die-cast body, balanced piston and moulded rubber set, these regulators should be proceeded by a filter to eliminate damage. They offer pressure and flow rates up to 250 psi and 250 SCFM, respectively.

Major Trade Names

Colorfit Coupler & Plug Kit

Colorfit Coupler & Plug Kit

These durable couplers and plugs feature a scratch-resistant steel design with an anodised coating, offering superior wear resistance compared to aluminium sleeves. The ColorFit system simplifies the airline management, enabling easy differentiation between air lines through colour coding. With red-...

to-red matching, you'll achieve quick and accurate connections. The kit includes 6 male plugs, 4 female plugs, 2 male couplers and 2 female couplers, all with 1/4 inch NPT threads for versatility. However, it's essential to note that these components are not recommended for high-vibration tools like impact wrenches or orbital sanders and using them with a leader hose is advised for extended durability.

Exelair Heavy Duty Digital Tyre Pressure Gauge

Exelair Heavy Duty Digital Tyre Pressure Gauge

Exelair heavy duty digital tire pressure gauge is go-to solution for tire pressure maintenance. With a 380-degree swivel dual-head straight-foot chuck, this gauge provides easy access to tire valves, ensuring hassle-free pressure checks. It offers measurements in PSI, KPa and bar, making it versatil...

e for various tire types. The backlit digital display ensures clear readings in all lighting conditions and features an auto-shutoff function to preserve battery life. Its robust metal body and sealant-resistant rubber grip enhance durability and the gauge comes with batteries included, ready for immediate use.

Frequently Asked Questions

What is the pressure range of Exelair digital tire pressure gauge?

Exelair digital tire gauge has a pressure range of 5 to 100 PSI and can also display measurements in KPa and bar.

What is the difference between tire pressure and tread depth gauges?

Tire pressure gauges are designed to measure the air pressure inside a tire, helping maintain optimal inflation for safety, performance, and fuel efficiency. In contrast, tread depth gauges are used to measure the depth of the tire's tread grooves, providing insights into tire wear and ensuring they meet safety standards, particularly for maintaining traction and preventing hydroplaning in wet conditions.

How can I maintain and clean Milton-Industries pressure gauges for optimal performance?

To maintain its accuracy and lifespan, you can clean the gauge using a soft, damp cloth and avoid using harsh chemicals or abrasive materials.