TB WOODS Flex Coupling Hubs

Widely used in the maintenance and repair of pumps, bearings and seals. Available in different materials, body styles, bore diameters, hub diameters and heights

Filter

TB WOODS -

Sure-Flex Type SC Spacer Hubs

StyleModelCoupling SizeLength Through BoreMax. Parallel MisalignmentBore Dia.Max. SpeedOutside Dia.Bore ToleranceSetscrew LengthPrice (ex. VAT)
A4JSC355841 1/16"0.01"5/8"7600 RPM1.063"+0.0005" to +0.0015"1/4"€101.16
A4JSC3511841 1/16"0.01"1 1/8"7600 RPM1.063"+0.0005" to +0.0015"0.188"€101.60
A4JSC35141 1/16"0.01"1"7600 RPM1.063"+0.0005" to +0.0015"1/4"€100.87
A4JSC357841 1/16"0.01"7/8"7600 RPM-+0.0005" to +0.0015"1/4"€61.61
B5SCH3451.094"0.015"3/4"7600 RPM-+0.0005" to +0.0015"1/2"€61.61
B5SCH5851.094"0.015"5/8"7600 RPM-+0.0005" to +0.0015"1/2"€61.61
B5SCH11851 3/32"0.015"1 1/8"7600 RPM1.094"+0.0005" to +0.0015"3/8"€102.27
B5SCH7851 3/32"0.015"7/8"7600 RPM1.094"+0.0005" to +0.0015"1/2"€101.27
B5SCH151 3/32"0.015"1"7600 RPM1.094"+0.0005" to +0.0015"3/8"€100.95
C5SCHMPB51 3/32"0.015"1/2"7600 RPM1.094"+0.0005" to +0.0015"3/8"€101.03
C6SCH11861 7/32"0.015"1 1/8"6000 RPM1.219"+0.0005" to +0.0015"5/8"€114.97
C6SCH13861 7/32"0.015"1 3/8"6000 RPM1.219"+0.0005" to +0.0015"3/8"€115.20
C6SCH7861 7/32"0.015"7/8"6000 RPM1.219"+0.0005" to +0.0015"1 1/4"€114.00
C6SCHMPB61 7/32"0.015"5/8"6000 RPM1.219"+0.0005" to +0.0015"3/8"€113.57
C6SCH161 7/32"0.015"1"6000 RPM1.219"+0.0005" to +0.0015"5/8"€114.40
C6SCH11461.219"0.015"1 1/4"6000 RPM-+0.0005" to +0.0015"1/2"€69.33
C6SCH346---6000 RPM-+0.0005" to +0.0015"1 1/4"€69.33
C6SCHS7860.969"0.015"7/8"6000 RPM-+0.0005" to +0.0015"3/8"€69.33
C7SCH1127---5250 RPM-+0.0005" to +0.0015"-€77.02
C7SCH15871 15/32"1/50"1 5/8"5250 RPM1.469"+0.0005" to +0.0015"3/8"€127.75
C7SCH13871 15/32"0.02"1 3/8"5250 RPM1.469"+0.0005" to +0.0015"5/8"€127.02
C7SCH11871 15/32"1/50"1 1/8"5250 RPM1.469"+0.0005" to +0.0015"1 1/4"€127.76
C7SCH7871.469"0.02"7/8"5250 RPM1.469"+0.0005" to +0.0015"1 1/4"€125.99
C7SCHS7871.094"0.02"7/8"5250 RPM-+0.0005" to +0.0015"1 1/4"€77.02
C7SCHMPB71 15/32"1/50"-5250 RPM1.469"+0.0005" to +0.0015"3/8"€125.69
StyleModelMPNPrice (ex. VAT)
A1150T10PKT1150T10PKT€358.12
A1160T10PKT1160T10PKT€523.56
A1170T10PKT1170T10PKT€673.99
A1180T10PKT1180T10PKT€886.09
A1190T10PKT1190T10PKT€1,187.67
A1200T10PKT1200T10PKT€1,493.37
StyleModelBore Dia.Max. Parallel MisalignmentCoupling SizeLength Through BoreOutside Dia.Max. SpeedBore ToleranceSet Screw DistancePrice (ex. VAT)
A6C178--61.938"4"6000 RPM+0.0005" to +0.0015"3/8"€232.00
A8C214--8--4500 RPM+0.0005" to +0.002"0.562"€318.58
A6C1181 1/8"0.015"61.938"4"6000 RPM+0.0005" to +0.0015"3/8"€232.00
A8C1341 3/4"0.02"82 1/2"5.45"4500 RPM+0.0005" to +0.0015"0.562"€318.58
A9C1341 3/4"1/40"-3"1 1/2"3750 RPM+0.0005" to +0.0015"1/2"€386.86
A7C1381 3/8"0.02"72.312"4 5/8"5250 RPM+0.0005" to +0.0015"0.438"€273.07
A8CMPB1 3/8"1/50"-2 1/2"5.45"4500 RPM+0.0005" to +0.0015"0.562"€318.58
A8C1381 3/8"1/50"82 1/2"5.45"4500 RPM+0.0005" to +0.0015"0.562"€318.58
A9CMPB1 5/8"0.025"93"1 1/2"3750 RPM+0.0005" to +0.0015"1/2"€386.86
A10CMPB1 5/8"1/40"103 1/2"1 1/2"3600 RPM+0.0005" to +0.0015"5/8"€450.38
A8C1581 5/8"0.02"82 1/2"5.45"4500 RPM+0.0005" to +0.0015"0.562"€318.58
A9C1581 5/8"0.025"93"1 1/2"3750 RPM+0.0005" to +0.0015"1/2"€386.86
A10C1581 5/8"0.025"103 1/2"1 1/2"3600 RPM+0.0005" to +0.0015"5/8"€425.11
A10C1781 7/8"1/40"103 1/2"1 1/2"-+0.0005" to +0.0015"5/8"€294.90
RFQ
A9C1781 7/8"1/40"-3"1 1/2"3750 RPM+0.0005" to +0.0015"1/2"€386.86
A7C1781 7/8"1/50"72.312"4 5/8"-+0.0005" to +0.0015"0.438"€273.07
A8C1781 7/8"1/50"82 1/2"5.45"4500 RPM+0.0005" to +0.0015"0.562"€318.58
A10C2122 1/2"0.025"103 1/2"1 1/2"3600 RPM+0.0005" to +0.002"5/8"€302.27
RFQ
A9C2122 1/2"0.025"93"1 1/2"3750 RPM+0.0005" to +0.002"1/2"€386.86
A11C2122 1/2"0.032"114"8 5/8"3600 RPM+0.0005" to +0.002"5/8"€463.44
A10C2142 1/4"1/40"103 1/2"1 1/2"3600 RPM+0.0005" to +0.002"5/8"€425.11
A9C2142 1/4"1/40"93"1 1/2"3750 RPM+0.0005" to +0.002"1/2"€386.86
A9C2182 1/8"0.025"9-1 1/2"3750 RPM+0.0005" to +0.002"1/2"€386.86
A8C2182 1/8"1/50"82 1/2"5.45"4500 RPM+0.0005" to +0.002"0.562"€318.58
A12C2182 1/8"0.032"124 3/8"10"-+0.0005" to +0.002"1 1/4"€573.20
TB WOODS -

Dura-Flex Taper-Lock Hubs

TB Wood's Dura-Flex, Taper-Lock tire coupling hubs are coupling elements designed to connect shaft ends effortlessly, when used with coupling flanges. These hubs are also ideal for pumps, motors, compressors and industrial applications. They feature low carbon steel construction with one over keyway setscrew location for ensuring a tight fit over the shaft. Choose from a wide range of these Taper-Lock coupling hubs, available in W3 to W60 sizes on Raptor Supplies.

StyleModelMax. SpeedMax. Parallel MisalignmentHub MaterialOutside Dia.Rated TorqueLength Through BoreHp Rating @ 100 RpmHp Rating @ 1800 RpmPrice (ex. VAT)
AWE30HMTL-2 2/5"Low Carbon Steel---5 4/5 hp104 hp€428.84
AWE80HTL2000 RPM-Low Carbon Steel-39500 lbs.-in.-63 hp1097 hp€943.55
AWE80HMTL2000 RPM3 1/5"Low Carbon Steel---63 hp1097 hp€2,293.71
AWE70HTL3600 RPM1/8"Low Carbon Steel-22125 lbs.-in.-35 hp615 hp€883.78
AWE70HMTL3600 RPM3 1/5"Low Carbon Steel---35 hp615 hp€1,498.19
AWE60HMTL3800 RPM3 1/5"Low Carbon Steel---20 hp357 hp€948.25
AWE60HTL3800 RPM1/8"-8 3/4"-2"20 hp357 hp€938.52
AWE50HTL4200 RPM3/32"-8.13"7650 lbs.-in.1 3/4"12 hp218 hp€629.56
AWE50HMTL4200 RPM2 2/5"Low Carbon Steel---12 hp218 hp€738.29
AWE40HMTL5000 RPM2 2/5"----8 9/10 hp157 hp€503.49
AWE40HTL5000 RPM3/32"-6.63"-1 3/4"8 9/10 hp157 hp-
RFQ
AWE30HTL5800 RPM3/32"-5.42"3650 lbs.-in.-5 4/5 hp104 hp€410.70
AWE20HMTL6600 RPM2 2/5"Low Carbon Steel---3 7/10 hp66 hp€321.31
AWE20HTL6600 RPM3/32"-4 12/25"2300 lbs.-in.1"3 7/10 hp66 hp€302.31
AWE10HMTL7500 RPM1 3/5"Low Carbon Steel---2 3/10 hp41 hp€202.10
AWE4HTL7500 RPM1/16"-2 3/5"550 lbs.-in.7/8"22/25 hp16 hp€174.42
AWE3HMTL7500 RPM1 3/5"Low Carbon Steel---29/50 hp10 hp€153.66
AWE4HMTL7500 RPM1 3/5"Low Carbon Steel---22/25 hp16 hp€153.66
AWE10HTL7500 RPM1/16"Steel-1450 lbs.-in.-2 3/10 hp41 hp€247.54
AWE5HMTL7500 RPM1 3/5"Low Carbon Steel---1 1/2 hp26 hp€176.39
AWE5HTL7500 RPM1/16"-3.13"-22/25"1 1/2 hp26 hp€194.99
AWE3HTL7500 RPM1/16"-2 8/25"365 lbs.-in.7/8"29/50 hp10 hp-
RFQ
TB WOODS -

Dura-Flex BTS Hubs

TB Wood's Dura-Flex tire coupling hubs are designed to fit shaft ends for providing a way to join two shafts together. These fixed bore couplings are ideal for pumps, motors & compressors, feature low carbon steel construction and offer clean & quiet performance. Dura-Flex coupling hubs absorb shocks & end floats and accommodate misalignments up to 4 degrees. Choose from a wide range of tire coupling hubs, available in sizes ranging from W2 to W80 on Raptor Supplies.

StyleModelMax. SpeedMax. Parallel MisalignmentBore Dia.Rated TorqueLength Through BoreOutside Dia.Bore ToleranceMax. Angular MisalignmentPrice (ex. VAT)
AWE60H278-1/8"2 7/8"---+0.0005" to +0.002"€779.29
AWE80H2782000 RPM1/8"2 7/8"39500 lbs.-in.--+0.0005" to +0.002"€1,548.69
AWE80H3382000 RPM1/8"3 3/8"39500 lbs.-in.--+0.0005" to +0.002"€1,452.53
AWE80H3782000 RPM--39500 lbs.-in.--+0.0005" to +0.002"-€1,452.53
AWE80HMPB2000 RPM1/8"2 3/8"39500 lbs.-in.--+0.0005" to +0.002"€1,056.95
AWE80H3342000 RPM1/8"3 3/4"39500 lbs.-in.--+0.0005" to +0.002"€1,548.69
AWE80H4782000 RPM1/8"4 7/8"39500 lbs.-in.--+0.0005" to +0.002"€1,548.69
AWE70H3783600 RPM1/8"-22125 lbs.-in.--+0.0005" to +0.002"€999.94
AWE70HMPB3600 RPM-2 1/8"22125 lbs.-in.--+0.0005" to +0.002"€696.81
AWE70H4383600 RPM1/8"4 3/8"22125 lbs.-in.--+0.0005" to +0.002"€1,025.39
AWE70H2383600 RPM1/8"2 3/8"22125 lbs.-in.--+0.0005" to +0.002"€999.94
AWE70H2583600 RPM1/8"2 5/8"22125 lbs.-in.--+0.0005" to +0.002"€999.94
AWE70H2783600 RPM1/8"2 7/8"22125 lbs.-in.--+0.0005" to +0.002"€999.94
AWE70H3383600 RPM1/8"3 3/8"22125 lbs.-in.--+0.0005" to +0.002"€999.94
AWE60H43800 RPM1/8"4"---+0.0005" to +0.002"€779.29
AWE60H2183800 RPM1/8"2 1/8"-3 1/4"8 3/4"0.0005" to 0.0015"€1,198.58
AWE60HMPB3800 RPM1/8"1 1/8"-3 1/4"8 3/4"0.0005" to 0.0015"-
RFQ
AWE60H3383800 RPM1/8"3 3/8"-3 1/4"8 3/4"+0.0005" to +0.002"-
RFQ
AWE60H2383800 RPM1/8"2 3/8"-3 1/4"8 3/4"0.0005" to 0.0015"-
RFQ
AWE60H3783800 RPM1/8"3 7/8"---+0.0005" to +0.002"€779.29
AWE50H1344200 RPM3/32"1 3/4"7650 lbs.-in.2 3/4"8.13"+0.0005" to +0.0015"€980.13
AWE50H3384200 RPM3/32"3 3/8"7650 lbs.-in.2 3/4"8.13"0.0005" to 0.0015"€956.14
AWE50H2784200 RPM3/32"2 7/8"7650 lbs.-in.--+0.0005" to +0.002"€638.18
AWE50HMPB4200 RPM3/32"1 1/4"7650 lbs.-in.2 3/4"8.13"+0.0005" to +0.0015"€788.02
AWE50H2144200 RPM3/32"2 1/4"7650 lbs.-in.--+0.0005" to +0.002"€638.18
TB WOODS -

Dura-Flex QD Bushed Hubs

TB Wood's Dura-Flex QD coupling hubs are designed using finite element analysis for joining shaft ends in torque transfer applications. These Sure-Grip bushed couplings absorb shock and accommodate angular, axial, torsional & parallel misalignments. These quick disconnect bushing bores allow easy removal and reduce maintenance efforts. They do not require any additional lubrication for running smoothly. Choose from a wide range of Dura-Flex Sure-Grip hubs, available in W4 to W80 sizes on Raptor Supplies.

StyleModelBushing SizeMax. SpeedMax. Parallel MisalignmentRated TorqueBushingMax. Angular MisalignmentHp Rating @ 100 RpmHp Rating @ 1800 RpmPrice (ex. VAT)
AWE40HE5000 RPM3/32"-E8 9/10 hp157 hp€526.91
AWE50HE4200 RPM3/32"7650 lbs.-in.E12 hp218 hp€671.30
AWE60HF3800 RPM1/8"-F20 hp357 hp€823.15
AWE70HJA3600 RPM1/8"22125 lbs.-in.JA35 hp615 hp€1,332.30
AWE4HJA7500 RPM1/16"550 lbs.JA22/25 hp16 hp€137.15
AWE80HM2000 RPM1/8"39500 lbs.-in.M63 hp1097 hp€1,988.91
AWE10HSDS7500 RPM1/16"1450 lbs.-in.SDS2 3/10 hp41 hp€182.02
AWE30HSF5800 RPM3/32"3650 lbs.-in.SF5 4/5 hp104 hp€403.90
AWE5HSH7500 RPM1/16"925 lbs.SH1 1/2 hp26 hp€158.58
AWE20HSK6600 RPM3/32"2300 lbs.-in.SK3 7/10 hp66 hp€289.22
TB WOODS -

Dura-Flex Metric BTS Hubs

TB Wood's Dura-Flex metric coupling hubs are used to join two shaft ends when used with shaft couplings. They are designed using finite element analysis to maximise flex life and feature low carbon steel construction for withstanding high torsional strains. These BTS (bore-to-size) hubs absorb shocks & vibrations, and accommodate misalignments up to 4 degrees. Choose from a wide range of Dura-Flex couplings, available in sizes ranging from W3 to W80 on Raptor Supplies.

StyleModelBore Dia.Max. SpeedMax. Parallel MisalignmentMax. Angular MisalignmentHp Rating @ 100 RpmBore ToleranceSetscrew LengthHp Rating @ 1800 RpmPrice (ex. VAT)
AWE10HMMPB13 mm7500 RPM1 3/5"2 3/10 hp+0.016 mm to +0.034 mm10"41 hp€128.49
AWE4HMMPB13 mm7500 RPM1 3/5"22/25 hp+0.016 mm to +0.034 mm10"16 hp€79.44
AWE5HMMPB13 mm7500 RPM1 3/5"1 1/2 hp+0.016 mm to +0.034 mm10"26 hp€104.60
AWE3HMMPB13 mm7500 RPM1 3/5"29/50 hp+0.016 mm to +0.034 mm6"10 hp€66.39
AWE30HMMPB21 mm5800 RPM2 2/5"5 4/5 hp+0.02 mm to +0.041 mm20"104 hp€266.31
AWE20HMMPB21 mm6600 RPM2 2/5"3 7/10 hp+0.02 mm to +0.041 mm20"66 hp€210.17
AWE50HMMPB26 mm4200 RPM2 2/5"12 hp+0.02 mm to +0.041 mm20"218 hp€478.80
AWE40HMMPB26 mm5000 RPM2 2/5"8 9/10 hp+0.02 mm to +0.041 mm20"157 hp€386.35
AWE60HMMPB31 mm3800 RPM3 1/5"20 hp+0.025 mm to +0.05 mm25"357 hp€593.33
AWE70HMMPB31 mm3600 RPM3 1/5"35 hp+0.025 mm to +0.05 mm25"615 hp€696.81
AWE80HMMPB48 mm2000 RPM3 1/5"63 hp+0.025 mm to +0.05 mm25"1097 hp€1,056.95
TB WOODS -

G-Flex Grid Coupling Hubs

TB Wood's G-Flex coupling hubs are made of high tensile alloy steel that undergoes hardening and tempering, under controlled conditions, before converting into a grid shape. They facilitate easy assembly and replacement services without the need for dismantling the entire assembly and a shot-peened tapered grid flex element for additional durability. These coupling hubs are available in clearance and interference bore fit variants on Raptor Supplies.

StyleModelLength Through BoreOutside Dia.Coupling SizeBore Dia.Min. BoreHp Rating @ 100 RpmGapCoupling WeightPrice (ex. VAT)
A1070T1-3 11/25"10701"1 1/4"14 hp0.13"22 lbs.€349.56
A1080T2-4.13"10802"1.06"-0.13"39 lbs.€421.24
A1040T1716--10401.438"-3 1/2 hp-7.1 lbs.€169.99
A1040T1316-2 1/4"10401.188"1/2"3 1/2 hp0.13"7.1 lbs.€169.99
A1040T114-2 1/4"--1/2"3 1/2 hp0.13"7.1 lbs.€169.99
A1060T114-3"10601 1/4"1 1/4"-0.13"16 lbs.€256.18
A1070T1716-3 11/25"-1.438"----€349.56
A1060T1716-3"10601.438"-9 3/5 hp0.13"16 lbs.€256.18
A1090T358-4.87"10903 5/8"1.06"52 hp0.13"54 lbs.€556.10
B1110T3716-6.31"11103.438"1.63"131 hp--€898.50
C1020T11 7/8"-1020-1/2"73/100 hp0.13"4 lbs.€100.57
D1030TRB1 7/8"1.94"1030-1/2"2 1/10 hp0.13"5.3 lbs.€86.19
A1030T11 7/8"1.94"10301"1/2"2 1/10 hp0.13"5.3 lbs.€126.90
C1020T9/161 7/8"1 14/25"10200.562"1/2"73/100 hp0.13"4 lbs.€100.57
A1030T781 7/8"1.94"10307/8"1/2"2 1/10 hp0.13"5.3 lbs.€126.90
A1030T13161 7/8"1.94"10301.188"1/2"2 1/10 hp0.13"5.3 lbs.€126.90
C1020T121 7/8"1 14/25"10201/2"1/2"73/100 hp0.13"4 lbs.€100.57
A1030T581 7/8"1.94"10305/8"1/2"2 1/10 hp0.13"5.3 lbs.€126.90
A1030T15/161 7/8"1.94"10300.938"1/2"2 1/10 hp0.13"-€126.90
A1030T1381 7/8"1.94"10301 3/8"-2 1/10 hp--€126.90
C1020T1181 7/8"1 14/25"10201 1/8"1/2"73/100 hp0.13"4 lbs.€100.57
C1020T781 7/8"1 14/25"10207/8"1/2"73/100 hp0.13"4 lbs.€100.57
C1020T15/161 7/8"1 14/25"10200.938"1/2"73/100 hp--€100.57
A1030T11161 7/8"1.94"10301.062"1/2"2 1/10 hp0.13"5.3 lbs.€126.90
A1030T341 7/8"1.94"10303/4"1/2"2 1/10 hp0.13"5.3 lbs.€126.90
TB WOODS -

Sure-Flex BTS Flanges, Type S

TB Wood's Sure-Flex Type S BTS flanges are ideal for transmitting torque ratings and accommodating shaft misalignments in compressors, pumps, fans / blowers, mixers, conveyors and electric motors. Type S flange sizes 6 to 16 are made of superior strength cast iron, while size 5 flanges are made of sintered carbon steel. These easy to install couplings can be used with Hytrel sleeves for high-torque applications, and are available in set screw lengths up to 16 mm on Raptor Supplies.

StyleModelFlange LengthOutside Dia.Coupling SizeKeyway SizeTorquePrice (ex. VAT)
A5S13160.594"11 4/5"51/4" x 1/8 "1028 N-m€41.41
B8S15/160.906"11 4/5"-1/4" x 1/8 "1028 N-m€82.79
StyleModelMPNPrice (ex. VAT)
A1020GL1020GL€159.21
A1030GL1030GL€185.82
A1050GL1050GL€253.85
A1060GL1060GL€316.66
A1070GL1070GL€421.33
A1080GL1080GL€594.05
A1090GL1090GL€758.17
A1150G1150G€4,092.26
A1160G1160G€5,696.26
A1170G1170G€8,147.85
A1180G1180G€10,301.78
A1190G1190G€12,377.01
A1200G1200G€17,511.94
AGRSPKTGRSPKT€41.87
AT2170AA-188/0T2170AA-188/0€8,147.85
TB WOODS -

Grid Hub Couplings

StyleModelMPNPrice (ex. VAT)
A1020T31-51020T31-5€177.96
A1020T31-351020T31-35€177.96
A1020T31RB1020T31RB€151.77
A1020T31781020T3178€191.04
A1020T311181020T31118€191.04
A1030T31-51030T31-5€280.00
A1030T31-351030T31-35€280.00
A1030T31-4381030T31-438€280.00
A1030T31RB1030T31RB€170.10
A1030T31781030T3178€209.35
A1030T311181030T31118€209.35
A1040T31-351040T31-35€335.75
A1040T31-4381040T31-438€337.57
A1040T31RB1040T31RB€185.82
A1040T311181040T31118€234.23
A1040T311781040T31178€234.23
A1040T312181040T31218€235.53
A1050T31-51050T31-5€465.86
A1050T31-4381050T31-438€468.44
A1050T31-7251050T31-725€468.44
A1050T31RB1050T31RB€198.90
A1050T311781050T31178€259.06
A1050T312181050T31218€259.06
A1050T312381050T31238€259.06
A1060T31-51060T31-5€666.15
StyleModelMPNPrice (ex. VAT)
A536.26.3132536.26.3132€84.44
RFQ
A536.26.3135536.26.3135€82.38
RFQ
A536.41.3246536.41.3246€149.99
RFQ
A540.34.3536540.34.3536€94.95
RFQ
A554.90.5152554.90.5152€828.33
RFQ
StyleModelMPNPrice (ex. VAT)
A1150T10CK1150T10CK€1,864.72
A1160T10CK1160T10CK€3,034.19
A1170T10CK1170T10CK€3,419.05
A1180T10CK1180T10CK€4,099.44
A1190T10CK1190T10CK€5,307.18
A1200T10CK1200T10CK€11,900.72
TB WOODS -

Sleeve Coupling Insert, 600 RPM Max Speed

ModelItemPrice (ex. VAT)
10EBG3DNC€173.31
TB WOODS -

Shaft Coupling 1.08 Bore Length Type-sc

ModelItemPrice (ex. VAT)
4SC3578AG3EHX€97.25
TB WOODS -

Flex Coupling, 41 Mm O.D.

ModelItemPrice (ex. VAT)
532.41.4246BG3CBJ€110.50
See Details

We are here to help!

Looking for a part not listed here?