TB WOODS Jaw Coupling Spiders

Designed to minimise shock between coupling hubs and for accommodating axial, angular and parallel misalignments. Offered in urethane, Buna-N and Hytrel variants in different heights and lengths

Filter

StyleModelJaw TypePrice (ex. VAT)
AV905-H523-€1,293.60
RFQ
A53958-€21.69
AD35-2-€725.41
AL050NP-€96.56
AG2500N-€217.05
AG300N-€20.23
AG1500NH-€164.25
AG300NH-€25.59
AL035NP-€73.55
AD26-2-€556.09
RFQ
AL099NP-€255.47
A63557-€14.51
AL070NP-€141.66
ACJ243292NBL-€39.95
ACJ425580--
RFQ
ACJ243298-€39.95
ACJ9010095--
RFQ
AD50-2-€2,115.91
ACJ557098--
RFQ
ACJ486098-€34.62
ACJ243280--
RFQ
ACJ384580--
RFQ
AD31-2-€722.56
AD55-2-€2,738.85
AG1000N-€191.40
TB WOODS -

L-Jaw Solid Center Spiders

StyleModelOutside Dia.MaterialCoupling SizeChemical ResistanceTorqueElement DurometerSizeOperating Temp. RangePrice (ex. VAT)
AL035N0.609"Buna N-Poor1028 mm80AL035-40°F to +212°F€2.91
BL070H1 9/25"HytrelL070Excellent114 lbs.-in.55DL070-60°F to +250°F€27.80
CL070NH1 9/25"--Poor1028 mm80AL070-40°F to +212°F€5.80
DL070U1 9/25"UrethaneL070Good65 lbs.-in.90AL070-30°F to +160°F€15.23
CL070N1 9/25"Black, Buna NL070Poor43 lbs.-in.80AL070-40°F to +212°F€8.43
AL050N1.065"Black, Buna NL050Poor26 lbs.-in.80AL050-40°F to +212°F€5.27
EL050U1.065"UrethaneL050Good39 lbs.-in.90AL050-30°F to +160°F€20.59
BL050H1.065"Hytrel-Excellent1028 mm55DL050-60°F to +250°F€13.75
FL075U1.735"UrethaneL075Good135 lbs.-in.90AL075-30°F to +160°F€18.69
GL075H1.735"HytrelL075Excellent227 lbs.-in.55DL075-60°F to +250°F€38.66
HL075N1.735"Black, Buna NL075Poor90 lbs.-in.80AL075-40°F to +212°F€12.67
IL075NH1.735"Buna N-Poor1028 mm80AL075-40°F to +212°F€9.87
HL090N2.1"Black, Buna NL090, L095Poor144, 19480AL090-40°F to +212°F€17.37
FL090U2.1"UrethaneL090, L095Good216 lbs.-in., 291 lbs.-in.90AL090-30°F to +160°F€25.48
GL090H2.1"HytrelL090, L095Excellent401 lbs.-in., 561 lbs.-in.55DL090-60°F to +250°F€63.10
IL090NH2.1"Buna N-Poor1028 mm80AL090-40°F to +212°F€12.78
GL099H2.53"HytrelL099, L100Excellent792 lbs.-in., 1134 lbs.-in.55DL099-60°F to +250°F€112.73
HL099N2.53"Black, Buna NL099, L100Poor318 lbs.-in., 417 lbs.-in.80AL099-40°F to +212°F€43.18
IL099NH2.53"Buna N-Poor1028 mm80AL099-40°F to +212°F€26.91
FL099U2.53"UrethaneL099, L100Good477 lbs.-in., 626 lbs.-in.90AL099-30°F to +160°F€78.84
GL110H3.3"HytrelL110Excellent2268 lbs.-in.55DL110-60°F to +250°F€150.18
IL110NH3.3"Buna N-Poor1028 mm80AL110-40°F to +212°F€30.96
HL110N3.3"Black, Buna NL110Poor792 lbs.-in.80AL110-40°F to +212°F€41.99
FL110U3.3"UrethaneL110Good1188 lbs.-in.90AL110-30°F to +160°F€127.02
JL150H3.725"HytrelL150Excellent3708 lbs.-in.55DL150-60°F to +250°F€167.77

We are here to help!

Looking for a part not listed here?