TB WOODS Pipe Fittings

Filter

TB WOODS -

Sure-Flex Type SC Spacer Flanges

StyleModelOutside Dia.Max. SpeedCoupling SizeSf Hub LengthMax. Parallel MisalignmentDistance Between ShaftsFlange LengthMax. Angular Gap MisalignmentPrice (ex. VAT)
A10SC100131 1/2"3600 RPM102.969"0.025"10"1.219"0.128"€334.53
A10SC70131 1/2"3600 RPM101.469"1/40"7"1.219"0.128"€260.34
A10SC78131 1/2"3600 RPM101.844"0.025"7 3/4"1.219"0.128"€273.68
A10SC501 1/2"3600 RPM100.469"0.025"5"1.219"0.128"€352.22
A10SC481 1/2"3600 RPM100.344"1/40"4 3/4"1.219"0.128"€327.93
B5SC353 1/4"7600 RPM50.797"0.015"3 1/2"0.594"0.056"€82.66
A7SC504 5/8"5250 RPM71.219"0.02"5"0.781"0.081"€175.56
A7SC354 5/8"5250 RPM70.469"0.02"3 1/2"0.781"0.081"€128.00
A7SC444 5/8"5250 RPM70.906"1/50"4 3/8"0.781"0.081"€152.49
A6SC354"6000 RPM60.594"0.015"3 1/2"0.719"0.07"€101.43
A6SC444"6000 RPM61.031"0.015"4 3/8"0.719"0.07"€127.20
A6SC504"6000 RPM61.344"0.015"5"0.719"0.07"€152.29
A8SC35105.45"4500 RPM80.281"0.02"3 1/2"0.906"0.094"€202.46
A8SC355.45"4500 RPM80.281"1/50"3 1/2"0.906"0.094"€165.98
A8SC445.45"4500 RPM80.719"1/50"4 3/8"0.906"0.094"€200.79
A8SC505.45"4500 RPM81.031"0.02"5"0.906"0.094"€240.00
A8SC50105.45"4500 RPM81.031"1/50"5"0.906"0.094"€302.24
A9SC78116.35"3750 RPM92 1/8"1/40"7 3/4"1.031"0.109"€328.70
A9SC356.35"3750 RPM90.062"0.025"3 1/2"1.031"0.109"€203.57
A9SC446.35"3750 RPM90.438"1/40"4 3/8"1.031"0.109"€261.47
A9SC70116.35"3750 RPM91 3/4"0.025"7"1.031"0.109"€376.28
A9SC50116.35"3750 RPM91 1/4"1/40"5"1.031"0.109"€364.33
A9SC506.35"3750 RPM91 1/4"0.025"5"1.031"0.109"€340.71
A11SC488 5/8"3600 RPM110.031"0.032"4 3/4"1 1/2"0.151"€467.85
A11SC508 5/8"3600 RPM110.062"0.032"5"1 1/2"0.151"€496.57
StyleModelOutside Dia.Max. SpeedFlange LengthCoupling SizeMax. Angular Gap MisalignmentMax. Parallel MisalignmentHp Rating @ 100 RpmBushingPrice (ex. VAT)
A10B1 1/2"3600 RPM1.219"100.128"1/40"5 9/10 hpSK€197.65
A7B4 5/8"5250 RPM0.781"70.081"1/50"1 1/2 hpJA€103.54
A6B4"6000 RPM0.781"60.07"0.015"93/100 hpJA€89.61
A8B5.45"4500 RPM0.906"80.094"1/50"2 3/10 hpSH€117.66
A9B6.35"3750 RPM1.031"90.109"0.025"3 7/10 hpSD€145.88
A11B8 5/8"3600 RPM1 1/2"110.151"0.032"9 2/5 hpSF€280.43
A12B10"2800 RPM1.688"120.175"0.032"15 hpE€259.97
A13B11 3/4"2400 RPM1.969"130.195"1/25"23 hpF€378.69
A14B13 7/8"2200 RPM2 1/4"140.242"0.045"37 hpF€640.29
A16B17.906"1500 RPM2 3/4"160.33"0.062"75 hpJ€1,299.72
TB WOODS -

Sure-Flex Type J BTS Flanges

StyleModelMaterialOutside Dia.Max. SpeedBore SizeFlange LengthCoupling SizeLength Through BoreMax. Angular Gap MisalignmentPrice (ex. VAT)
A6J15/16-4"6000 RPM0.938"1 1/4"61.312"0.07"€43.32
A6J118High Strength Cast Iron4"6000 RPM1 mm1 1/4"61 5/16"0.07"€67.87
A6J138High Strength Cast Iron4"6000 RPM1 mm1 1/4"61 5/16"0.07"€71.64
A6J1High Strength Cast Iron4"6000 RPM1"1 1/4"61 5/16"0.07"€67.20
A6J78High Strength Cast Iron4"6000 RPM7/8"1 1/4"61 5/16"0.07"€68.63
A6J34High Strength Cast Iron4"6000 RPM1 mm1 1/4"61 5/16"0.07"€66.94
A6J58High Strength Cast Iron4"6000 RPM5/8"1 1/4"61 5/16"0.07"€67.24
A6J1316High Strength Cast Iron4"6000 RPM1 mm1 1/4"61.312"0.07"€43.32
A6J114High Strength Cast Iron4"6000 RPM1 mm1 1/4"61 5/16"0.07"€67.48
B3J19MMSintered Carbon Steel52 mm9200 RPM19 mm10 mm320 mm0.89"€15.49
B4J24MMSintered Carbon Steel63 mm7600 RPM24 mm11 mm422 mm1.09"€19.54
B4J19MMSintered Carbon Steel63 mm7600 RPM19 mm11 mm422 mm1.09"€19.54
B4J20MMSintered Carbon Steel63 mm7600 RPM20 mm11 mm422 mm1.09"€19.54
B4J15MMSintered Carbon Steel63 mm7600 RPM15 mm11 mm422 mm1.09"€18.29
B3J16MMSintered Carbon Steel52 mm9200 RPM16 mm10 mm320 mm0.89"€15.49
B3J15MMSintered Carbon Steel52 mm9200 RPM15 mm10 mm320 mm0.89"€15.49
B3J14MMSintered Carbon Steel52 mm9200 RPM14 mm10 mm320 mm0.89"€15.49
B4J16MMSintered Carbon Steel63 mm7600 RPM16 mm11 mm422 mm1.09"€19.54
B3J12MMSintered Carbon Steel52 mm9200 RPM12 mm10 mm320 mm0.89"€15.49
B4J14MMSintered Carbon Steel63 mm7600 RPM14 mm11 mm422 mm1.09"€19.54
B5J15/16Sintered Carbon Steel3 1/4"7600 RPM0.938"0.594"51.047"0.056"€30.81
B4J25MMSintered Carbon Steel63 mm7600 RPM25 mm11 mm422 mm1.09"€19.54
B3J38Sintered Carbon Steel2.062"9200 RPM3/8"0.391"351/64"0.035"€24.25
B4J15/16Sintered Carbon Steel2 1/2"7600 RPM0.938"0.438"40.859"0.043"€19.54
B4J78Sintered Carbon Steel2 1/2"7600 RPM7/8"0.438"455/64"0.043"€30.64
TB WOODS -

Sure-Flex Type S BTS Flanges

StyleModelMaterialMax. SpeedBore ToleranceCoupling SizeSetscrew Torque RequirementMax. Angular Gap MisalignmentBore SizeSetscrew LengthPrice (ex. VAT)
A8S1716-4500 RPM+0.0005" to +0.0015"823 lbs.-in.0.094"1 mm1/4"€77.02
A10S2116-3600 RPM+0.0005" to +0.002"1023 lbs.-in.0.128"2 mm1/4"€165.60
A9S42MM-3750 RPM+0.025 mm to +0.05 mm931 mm2.8 mm42 mm10 mm€115.53
A8S45MM-4500 RPM+0.025 mm to +0.05 mm8--45 mm-€77.02
A8S38MM-4500 RPM+0.025 mm to +0.05 mm8-2.39 mm38 mm10 mm€77.02
A8S32MM-4500 RPM+0.025 mm to +0.05 mm831 mm2.39 mm32 mm10 mm€77.02
B8S238-4500 RPM+0.0005" to +0.002"823 lbs.-in.0.094"2 mm3/8"€77.02
A11S138-3600 RPM+0.0005" to +0.0015"1123 lbs.-in.0.151"1 mm1/4"€213.62
A12S178-2800 RPM+0.0005" to +0.0015"1250 lbs.-in.-1 mm1/4"€260.34
A6S24MM-6000 RPM-6-1.78 mm24 mm8 mm€50.06
B6S134-6000 RPM+0.0005" to +0.0015"613 lbs.-in.0.07"1 mm0.312"€53.43
B6S158-6000 RPM+0.0005" to +0.0015"613 lbs.-in.0.07"--€81.75
A6S1716-6000 RPM+0.0005" to +0.0015"-13 lbs.-in.0.07"-3/8"€50.06
A6S138-6000 RPM+0.0005" to +0.0015"-13 lbs.-in.0.07"--€82.14
A6S118-6000 RPM+0.0005" to +0.0015"613 lbs.-in.0.07"-1/2"€81.66
C5S114-7600 RPM+0.0005" to +0.0015"-13 lbs.-in.0.056"--€41.41
C5S20MM-7600 RPM--18 mm1.42"-8 mm€41.41
A9S48MM-3750 RPM+0.025 mm to +0.05 mm9-2.8 mm48 mm10 mm€115.53
A7S1716-5250 RPM+0.0005" to +0.0015"-13 lbs.-in.0.081"1 mm-€57.77
A7S42MM-5250 RPM+0.025 mm to +0.05 mm718 mm2.06 mm42 mm10 mm€57.77
A8S42MM-4500 RPM+0.025 mm to +0.05 mm--2.39 mm42 mm10 mm€77.02
A7S34-5250 RPM+0.0005" to +0.0015"713 lbs.-in.0.081"1 mm1/4"€57.77
A9S1116High Strength Cast Iron3750 RPM+0.0005" to +0.0015"923 lbs.-in.0.109"1 mm1/4"€115.53
A13SMPBHigh Strength Cast Iron2400 RPM+0.0005" to +0.002"13100 lbs.-in.0.195"2"5/8"€383.29
A12SMPBHigh Strength Cast Iron2800 RPM+0.0005" to +0.0015"1250 lbs.-in.0.175"1 mm1/2"€260.34
TB WOODS -

Flanges

StyleModelFlange LengthCoupling SizeOutside Dia.TorqueBore ToleranceRated TorqueKeyseat Size (in.)Set Screw SizePrice (ex. VAT)
A11S258--------€213.62
A975000-814--------€15.23
A12S318--------€275.35
A8SMMPB--------€77.02
A44061--------€30.46
A6SMMPB--------€50.06
A9C2--------€386.86
AP0000608--------€81.23
A11SMMPB--------€213.62
A4JSC3534--------€61.61
A7SMMPB--------€57.77
A12S112--------€260.34
A975000-822--------€19.30
A8C37MMS--------€568.61
A44062--------€30.46
AP0000600--------€40.62
AP0000613--------€121.85
AP0000605--------€52.81
AP0000618--------€225.28
AP0000601--------€40.62
AFSH92HT-28-GB--------€70,436.31
RFQ
A11S50MM--------€225.30
A6F63229--------€503.64
AP0000602--------€40.62
A8SC5410ITT--------€260.45

We are here to help!

Looking for a part not listed here?