REVVO

Its extensive product line includes a variety of plate, stem, speciality, twin-wheel and dual-wheel swivel casters. The brand's swivel stem casters provide smooth and easy manoeuvrability around tight corners and narrow corridors. They can be easily fitted on rolling ladders, industrial cabinets, food service carts and hospital beds. They feature nylon or polyurethane wheels and ball / roller bearings and have a maximum load capacity of 275 lb. Revvo scaffold casters are designed to build or retrofit scaffolds and feature zero offsets for added stability and safety. They are available in single-pedal and double-pedal foot brakes and offer a maximum load capacity of 1800 lb.

See More

Request a Quote

Product Categories

REVVO Specialty Casters

Specialty Casters80 / 90 Shore D inverted (air cargo) / scaffold / scene shifter / triangle top plate casters ideal for aviation cargo handling applications, and for use in theatres and exhibition halls for presentations. Feature rubber / polyurethane / phenolic / nylon wheel construction(11 Products)

REVVO Caster Wheels

Caster WheelsIncludes polyurethane / nylon / cast-iron / rubber caster wheels featuring an aluminium / cast iron / nylon core and maximum load rating of 5500 lb. Can operate at temperatures ranging from -58 degrees to 572 degrees Fahrenheit and offered in different bore diameters and hub lengths(27 Products)

REVVO Twin Wheel Casters

Twin Wheel CastersDesigned to provide great mobility and are suitable for light-duty tables and chairs. Can handle up to 297 lb load and offered in M12 and M16 thread sizes(3 Products)

REVVO Plate Casters

Plate CastersDesigned for low-, medium- and heavy-duty applications, with load ratings ranging from 110 to 4400 lb. Available in polyurethane, nylon, cast iron, phenolic or rubber caster wheel variants. Casters with brakes also available(50 Products)

REVVO Stem Casters

Stem CastersIdeal for shopping carts, hospital beds, rolling ladders and industrial cabinets to provide smooth movement around tight corners. Can handle a maximum load of 2200 lb and available in different overall heights(12 Products)

REVVO Caster Sockets Brackets and Floor Locks

Caster Sockets Brackets and Floor LocksIncludes heavy-duty plate mount floor locks designed to instantly secure a mobile equipment in a fixed position. Feature an electrostatic-sprayed black matte finish and a maximum mounting height of 8 inches(2 Products)

REVVO Dual Wheel Casters

Dual Wheel CastersFeature nylon / polyurethane wheel construction and ideal for applications where load distribution per wheel is an important criterion. Have a maximum load capacity of 350 lb and can operate at temperatures ranging from -22 to 176 degrees F(2 Products)

Things To Consider

Cross-Reference Alternatives

Revvo MPNs cross individual references to the equivalent Hamilton, Vulcan Hart and Albion caster wheels and speciality casters. So, if you're looking for a competitor item that is either out of stock or obsolete, chances are Raptor Supplies has the equivalent Revvo products available.

Shipping

These Revvo products range from small to large sizes. They may require careful packaging as some items might get damaged while shipping. Hence, these Revvo items are delivered by courier shipment and air freight for minimum downtime.

About Revvo

Its extensive product line includes a variety of plate, stem, speciality, twin-wheel and dual-wheel swivel casters. The brand's swivel stem casters provide smooth and easy manoeuvrability around tight corners and narrow corridors. They can be easily fitted on rolling ladders, industrial cabinets, food service carts and hospital beds. They feature nylon or polyurethane wheels and ball / roller bearings and have a maximum load capacity of 275 lb. Revvo scaffold casters are designed to build or retrofit scaffolds and feature zero offsets for added stability and safety. They are available in single-pedal and double-pedal foot brakes and offer a maximum load capacity of 1800 lb.

Major Trade Names

Flexello 55 Series Swivel Casters

Flexello 55 Series Swivel Casters

These casters are designed for moving medium-to-heavy loads over rough floors and difficult environments. They feature a unique formed-leg design for added strength and a total lock brake that engages the swivel head and stops it from rotating, as well as applies pressure on the wheel to stop moveme...

nt. They are available in 6 and 8 inch wheel diameters.

TwinTech Ultimate Solus Casters

TwinTech Ultimate Solus Casters

These casters are designed for applications, such as medical products, POP & other retail displays, audio-visual equipment carts, theatre sets and more. They feature a die-cast aluminium body for added strength, a twin-wheel configuration for uniform load distribution & easy movement and durable nyl...

on / polyurethane tires for a smooth, quiet ride. They are available in free swivel, total lock and total / directional lock functionalities with load capacities ranging between 275 and 330 lb.

PlasTech Solus Swivel Casters

PlasTech Solus Swivel Casters

These swivel casters are suitable for medical and hospital equipment, promotional display units, catering appliances, home & office furniture and distribution trolleys. They are made of high-performance thermoplastics and feature a labyrinth caster assembly to protect the axis & bearing from the ing...

ress of moisture, dirt, grit and other contaminants.

Sussex 63 Series Casters

Sussex 63 Series Casters

Sussex 63 Series casters from Revvo are ideal for low-height applications requiring movement over short distances, such as business machines, displays and other appliances. They come with a rectangular top plate to affix the caster assembly to the equipment. They feature a roller-type bearing to aid...

frictionless movement and withstand loads up to 550 lb.

Revvo Competitive Advantages

Revvothane Polyurethane Wheels

Revvothane Polyurethane Wheels

These patented polyurethane wheels offer high tear & abrasion resistance, low deformation, superior chemical resistance and low damping value to prevent heat build-up in dynamic applications. They offer low rolling resistance and enable excellent recovery from long periods of high static loading. They also provide resistance to a wide range of oils...

, greases and chemicals and can withstand temperatures ranging from -30 to 80 degrees Celsius.

Frequently Asked Questions

Why are the mounting holes of some top plates slotted?

Some top plates use a slot to accommodate various mounting bolt patterns, enabling the rig to be mounted to several hole patterns and adjusted as per application needs.

What is cold forging?

It is a process in which extremely high presses are used to form the integral parts of a swivel section, that is, the top plate, yoke and bottom. Cold forging allows silk-smooth raceways and improves the strength of the swivel section to yield greater mass resistance at stress points.

What are kingpinless casters?

Kingpinless casters include a swivel section held together without a rivet or nut / bolt kingpin. They use a single row of ball bearings contained by a full contact interlocking design to withstand greater impact loads and prevent swivel failure.

What is meant by offset?

Offset is defined as the horizontal distance between the centerline of the swivel & the wheel. When pressure is applied through the mounting plate, the offset causes the caster to swivel in line so that the wheel trails in the opposite direction to how the equipment is moving.