REVVO Dual Wheel Casters

Feature nylon / polyurethane wheel construction and ideal for applications where load distribution per wheel is an important criterion. Have a maximum load capacity of 350 lb and can operate at temperatures ranging from -22 to 176 degrees F

Filter

REVVO -

Dual Wheel Swivel Caster

Revvo 2SL Series dual wheel swivel casters are suitable for use with heavy-weight equipment for easy movement or transportation over levelled surfaces. These low-profile casters feature nylon or polyurethane construction, steel frame with polished finish, and a maximum load capacity of 350 lb. They come fitted with a circular top plate and can operate at temperatures ranging from -22 to 176 degrees Fahrenheit. These Revvo casters are available in different heights and wheel diameters.

StyleModelWheel MaterialWheel ColorCore ColorCore MaterialDurometerTemp. RangeInside Bolt Hole SpacingWheel Dia.Price (ex. VAT)
A2SL050NY0LNylonWhiteWhiteNylon80 Shore D-4°F to +176°F1 7/16" x 1 7/16"2"€40.71
B2SL050PT0LPolyurethaneTanGrayCast Iron95 Shore A-22°F to +176°F2" x 2"2"€59.90

We are here to help!

Looking for a part not listed here?