REVVO Caster Wheels

Includes polyurethane / nylon / cast-iron / rubber caster wheels featuring an aluminium / cast iron / nylon core and maximum load rating of 5500 lb. Can operate at temperatures ranging from -58 degrees to 572 degrees Fahrenheit and offered in different bore diameters and hub lengths

Filter

REVVO -

Caster Wheel

StyleModelWheel MaterialWheel WidthWheel Dia.Fits AxleCore ColorWheel Bearing TypeCore MaterialTemp. RangePrice (ex. VAT)
A100 CI1HCast Iron1 3/4"4"1/2"GrayRollerCast Iron-50°F to +572°F€29.23
A125 CI1HCast Iron1 3/4"-1/2"GrayRollerCast Iron-50°F to +572°F€27.44
A150 CI15Cast Iron1 3/4"6"1/2"GrayRollerCast Iron-50°F to +572°F€49.12
A250 CI1HCast Iron2 1/8"10"5/8"GrayRollerCast Iron-50°F to +572°F€110.09
A200 CI15Cast Iron1 3/4"8"1/2"GrayRollerCast Iron-50°F to +572°F€47.54
B075 NY04Nylon-3"12 mmWhitePlainNylon-4°F to +176°F€5.61
C065 NY1LNylon1 3/8"2 9/16"1/2"WhiteRollerNylon-4°F to +176°F€22.21
D085 NY2MNylon3"3 3/8"1/2"WhitePrecision BallNylon-4°F to +176°F€99.01
B125 NY04Nylon--12 mmWhitePlainNylon-4°F to +176°F€10.99
E200 PT15Polyurethane1 3/4"8"1/2"GrayRollerCast Iron-22°F to +176°F€66.70
F300 PT1HPolyurethane1 3/4"12"5/8"BlackRollerCast Iron-22°F to +176°F€298.77
E250 PT2PPolyurethane3"10"5/8"BlackPrecision BallCast Iron-22°F to +176°F€338.02
E250 PT2HPolyurethane1 3/4"10"5/8"BlackPrecision BallCast Iron-22°F to +176°F€189.32
E250 PT1HPolyurethane1 3/4"10"5/8"BlackRollerCast Iron-22°F to +176°F€188.26
E200 PTTCPolyurethane-8"1"BlackTapered RollerCast Iron-22°F to +176°F€351.96
E200 PT2HPolyurethane1 3/4"8"1/2"BlackPrecision BallCast Iron-22°F to +176°F€135.18
E150 PT2HPolyurethane1 1/2"6"1/2"BlackPrecision BallCast Iron-22°F to +176°F€122.31
E150 PT15Polyurethane1 1/2"6"1/2"GrayRollerCast Iron-22°F to +176°F€57.48
E125 PT1HPolyurethane--1/2"BlackRollerCast Iron-22°F to +176°F€53.63
E100 PT1HPolyurethane1 1/2"4"1/2"BlackPrecision BallCast Iron-22°F to +176°F€45.09
E085 PT2MPolyurethane3"-1/2"BlackPrecision BallCast Iron-22°F to +176°F€77.95
E300 PT2HPolyurethane1 3/4"12"5/8"BlackPrecision BallCast Iron-22°F to +176°F€251.11
G200 GR2HRubber2"8"1/2"BlackPrecision BallAluminum-40°F to +158°F€52.21
H150 RU15Rubber2"6"1/2"BlackRollerCast Iron-30°F to +250°F€39.37
G150 GR2HRubber2"6"1/2"SilverPrecision BallAluminum-40°F to +158°F€47.81

We are here to help!

Looking for a part not listed here?