REVVO Stem Casters

Ideal for shopping carts, hospital beds, rolling ladders and industrial cabinets to provide smooth movement around tight corners. Can handle a maximum load of 2200 lb and available in different overall heights

Filter

REVVO -

Swivel Stem Caster with Total Lock

StyleModelStem LengthWheel WidthStem Dia.Core MaterialWheel BearingsLoad CapacityWheel Dia.Caster Load Rating RangePrice (ex. VAT)
A24502409007200108050.781"5/8"1/2"AluminumRoller275 lbs.4"0 lbs. to 299 lbs.€95.60
B424502404064200108059/16"2 3/4"25/64"PlasticBall176 lbs.4"0 lbs. to 299 lbs.€68.72
REVVO -

Swivel Stem Caster

Revvo swivel stem casters are designed to facilitate smooth movement even around tight corners. They can be easily fitted on to rolling ladders, industrial cabinets, hospital beds and shopping carts. They feature a threaded stem, nylon or polyurethane wheel construction, ball or roller bearings and a maximum load rating of 275 lb. These Revvco casters can operate at temperatures ranging between 20 and 176 degrees Fahrenheit and are available in different overall heights, wheel diameters, thread sizes and stem diameters.

StyleModelStem LengthWheel Dia.Wheel WidthStem Dia.Wheel ColorCaster Wheel MaterialCore MaterialWheel BearingsPrice (ex. VAT)
A424504404064000108059/16"4"2 3/4"25/64"GrayPolyurethanePlasticBall€57.76
B4345044041860000000025/32"4"2 3/4"5/32"WhiteNylonPlasticBall€54.62
A4255044040070001080525/32"5"3 1/8"5/32"GrayPolyurethanePlasticBall€76.11
C245044090070001080525/32"4"2 1/2"5/32"GrayPolyurethaneAluminumRoller€81.59
StyleModelWheel Dia.Wheel WidthCaster Load Rating RangeNon-markingCore ColorWheel ColorCaster Wheel MaterialCore MaterialPrice (ex. VAT)
ABS5 150 NY156"1 5/8"1000 lbs. to 2999 lbs.YesWhiteWhiteNylonNylon-
RFQ
ABS5 150 RU156"1 3/4"300 lbs. to 999 lbs.NoBlackBlackRubberCast Iron€154.67
ABS5 200 NY158"2"1000 lbs. to 2999 lbs.YesWhiteWhiteNylonNylon€148.60
ABS5 200 RU158"2"1000 lbs. to 2999 lbs.NoBlackBlackRubberCast Iron€185.58
ABS5 200 RP1G8"2"1000 lbs. to 2999 lbs.YesBlackBlackPhenolicPhenolic€114.98
ABS5 200 PT158"1 3/4"1000 lbs. to 2999 lbs.YesGrayYellowPolyurethaneCast Iron€256.25

We are here to help!

Looking for a part not listed here?