MILLER ELECTRIC

The brand's extensive catalogue includes fume extractors, multiprocess welders, welding gun adapters, MIG guns, MIG welders, plasma cutters, safety glasses, PAPRs, wire feeders and spot welders. Miller Electric Plasma cutters can easily cut steel and aluminium sheets having thicknesses up to 7/8 and 5/8 inches, respectively. They are ideal for cutting and gouging applications. Miller Electric fume extractors are ideal for removing or filtering cyanide and hydrocarbon-based particles produced during soldering, laser cutting or welding jobs. These extractors are powered by a 1 or 5-hp motor and have a maximum airflow of 900 cfm.

See More

Request a Quote

Product Categories

MILLER ELECTRIC Stick Welders

Stick WeldersMiller Electric CSA certified stick welders are used to weld joints and alloys, as well as create a bond on rusty or dirty metals. They feature Lift-Arc technology capable of providing TIG arc starting at low frequencies, and are compatible with wireless remote controls(6 Products)

MILLER ELECTRIC MIG Welders

MIG WeldersThese 1 and 3 phase MIG welders are suitable for metal fabrication and multi pass welding. They use a continuous feed electrode and have a low fume rate. They are available in 50 and 60Hz variants.(28 Products)

MILLER ELECTRIC Welding Helmets

Welding Helmets(20 Products)

MILLER ELECTRIC Welder Generators

Welder GeneratorsMiller Electric welder generators feature a combustion engine to offer power for stick, TIG (tungsten inert gas) and MIG (metal inert gas) welding applications. They are known as engine-driven welders, as they do not need to be plugged into a power supply and can be carried on a truck or trailer.(13 Products)

MILLER ELECTRIC Multiprocess Welders

Multiprocess WeldersMiller Electric multiprocess welders are 50 / 60Hz, portable welders capable of performing AC / DC TIG, MIG, stick and flux cored welding. They feature a multi-voltage plug, a colour LCD screen with Auto-Set Elite, and Quick Select drive roll.(13 Products)

MILLER ELECTRIC MIG Guns

MIG GunsMiller Electric MIG guns are suitable for the manufacturing, metalworking and automotive industries. They provide clean welds as compared to traditional stick welding.(26 Products)

MILLER ELECTRIC TIG Torches

TIG Torches(10 Products)

MILLER ELECTRIC Parts

PartsIncludes high-performance rheostats designed to increase or decrease the speed of an electric motor or to change the intensity of light. M-Series trigger switches, 50 / 60 Hz motors, control switches and ground clamps also available(7 Products)

MILLER ELECTRIC Welding Gloves

Welding Gloves(27 Products)

MILLER ELECTRIC Spot Welder Accessories

Spot Welder AccessoriesMiller Electric spot welder accessories include air / water cooled tips and air cooled tongs used for low amperage welding of mild, stainless and galvanised materials. They are suitable for applications in the aerospace industry.(6 Products)

MILLER ELECTRIC TIG Welders

TIG Welders(32 Products)

MILLER ELECTRIC PAPR

PAPRPowered air respirator systems designed to reduce the weld fume exposure to workers. Come with a T94 welding helmet, shoulder straps, a compact blower unit, 2 HEPA filters, a pre-filter, a spark guard, a breathing tube, padded belt, shoulder straps, lithium ion batteries, a flowmeter and a tool bag(7 Products)

MILLER ELECTRIC Covers

Covers(1 Product)

MILLER ELECTRIC MIG Gun Consumables

MIG Gun ConsumablesMiller Electric MIG gun consumables include PTFE nozzle insulators designed for use with Roughneck MIG welding guns. They feature aluminium jacketed gooseneck and are 360 degree wrench rotatable. Welding nozzle adapters, nozzles & contact tips, O-rings and gas diffusers are also available.(76 Products)

MILLER ELECTRIC TIG Welding Accessories

TIG Welding AccessoriesMiller Electric TIG welding accessories comprise a wide range of 14 pin receivers, fingertip controls, foot pedals, running gears with dual cylinder rack, wireless TIG foot controls, TIG starter kits, water hoses, wireless remote adapter cords, battery boxes, belt clips & glide pads.(17 Products)

MILLER ELECTRIC Potentiometers

Potentiometers(1 Product)

MILLER ELECTRIC Safety Glasses

Safety Glasses(5 Products)

MILLER ELECTRIC Plasma Cutters

Plasma CuttersCan cut up to 7/8-inch standard steel / stainless steel and 5/8-inch aluminium. Available in different cable lengths, overall heights and input voltage ratings(10 Products)

MILLER ELECTRIC Fume Extractors

Fume ExtractorsPortable fume extractors featuring a 1 / 5 hp motor capable of generating a maximum airflow of 900 cfm. Available in 115 and 460 V input voltage variants(25 Products)

MILLER ELECTRIC Flame Resistant and Welding Sleeves

Flame Resistant and Welding SleevesMade of cotton and have a maximum operating temperature of 400 degrees F. Available in 18- and 21-inch variants(2 Products)

MILLER ELECTRIC MIG Accessories

MIG AccessoriesMiller Electric steel conduit liners are used with M-Series 360-degree rotatable gooseneck MIG welding guns. Consumable kits, inlet guides, drive rolls and anti-wear guides are also available.(51 Products)

MILLER ELECTRIC Gas Welding Tips

Gas Welding TipsIncludes drag and extended plasma cutting tips designed for use with ICE-12C Series plasma torches. Electrodes for use with ICE-25 and -27 Series plasma torches also available(34 Products)

MILLER ELECTRIC MIG Welder Accessories

MIG Welder AccessoriesMiller Electric high performance wire feeders provide remote voltage control, programmable interface for preflow / postflow, start and crater settings, and digital weld voltage display. Spool gun adapters, gas hoses & welding spool guns are also available.(25 Products)

MILLER ELECTRIC Sealants

Sealants(19 Products)

MILLER ELECTRIC Welder Generator Accessories

Welder Generator AccessoriesLP gas cylinder racks designed for use with running gears and protective cages to accommodate 33- and 43-pound tanks horizontally. Separate battery chargers, four wheel trailers, engine tune up kits, protective covers, running gears and protective welder covers also available(19 Products)

MILLER ELECTRIC Arc Welder Accessories

Arc Welder AccessoriesMiller Electric high performance, 300A stick welding accessory kits are designed for use with Trailblazer Series welders or generators. They come with a copper cable having a rubber jacket. Running gear kits, remote controls and stick welding leads are also available.(17 Products)

MILLER ELECTRIC PAPR Accessories

PAPR AccessoriesIncludes NIOSH-certified spark arrestors designed to avoid stray sparks and electrical charges from entering the PAPR blower unit. Made of wire mesh and are available in a standard size of 5 x 6 x 0.01 inches(11 Products)

MILLER ELECTRIC Welding Accessories

Welding Accessories(11 Products)

MILLER ELECTRIC Welding Aprons

Welding Aprons(9 Products)

MILLER ELECTRIC Fume Extractor Accessories

Fume Extractor AccessoriesIncludes fume extractor arms designed for use with fume extractors to capture weld fumes in small or confined spaces. Can be easily mounted to a wall, pedestal or column. Collection hoses, funnel nozzles, replacement filters and slotted nozzles also available(8 Products)

MILLER ELECTRIC Diffusers

Diffusers(5 Products)

MILLER ELECTRIC O-Rings

O-Rings(4 Products)

MILLER ELECTRIC Regulators

Regulators(4 Products)

MILLER ELECTRIC Water Coolant Systems

Water Coolant SystemsEquipped with a polyethylene-molded coolant tank, fan shroud and filler spout to prevent overheating of welding machines. Feature a compact horizontal design for convenient stacking and a brass positive-displacement rotary vane pump for consistent pressure and coolant flow(3 Products)

About Miller Electric

The brand's extensive catalogue includes fume extractors, multiprocess welders, welding gun adapters, MIG guns, MIG welders, plasma cutters, safety glasses, PAPRs, wire feeders and spot welders. Miller Electric Plasma cutters can easily cut steel and aluminium sheets having thicknesses up to 7/8 and 5/8 inches, respectively. They are ideal for cutting and gouging applications. Miller Electric fume extractors are ideal for removing or filtering cyanide and hydrocarbon-based particles produced during soldering, laser cutting or welding jobs. These extractors are powered by a 1 or 5-hp motor and have a maximum airflow of 900 cfm.

Major Trade Names

Millermatic

Millermatic

Miller Electric offers Millermatic MIG welders for light manufacturing or fabrication applications. These inverter welders are equipped with patented Auto-Set technology for fast uptime and performance. They feature running gear for making them easy to move around a work cell. These welders can be q...

uickly disconnected from the running gear for portability in confined spaces.

Multimatic

Multimatic

Multimatic multipurpose welders are designed for professionals in MRO industries who are looking for a small, versatile welder with an intuitive setup to increase efficiency and productivity. These welders are available for MIG, pulsed MIG, stick and DC TIG processes and have the ability to fine tun...

e your settings. Miller Electric Multimatic multipurpose welders feature a Program mode that allows easy save and recall of favourite weld settings.

Dynasty

Dynasty

Miller Electric offers Dynasty TIG welders that combine advanced inverter technology with Auto-Line technology to provide flexible AC / DC, TIG / stick power supply. These welders allow input voltage hookup with no manual linking, making them an ideal solution for unreliable power sources. Miller El...

ectric Dynasty welders are equipped with a balance control feature that provides adjustable oxide removal, which is essential for creating the highest quality aluminium welds.

Deltaweld

Deltaweld

Ready to weld Deltaweld MIGRunner systems from Miller Electric reduce the time and hassle of setting up welding systems. These systems are incorporated with the Accu-Pulse feature that offers a forgiving arc and compensates for variations to provide a wide operating window. They are equipped with th...

e Intellx feeder mechanism for delivering high quality welds with minimal parameter adjustments.

Blue Star

Blue Star

Miller Electric's Blue Star gas engine driven welders / AC generators feature output rated at 104 Fahrenheit (40 Celsius) to ensure maximum performance. These systems have a fuel capacity of 6.25 gallons to offer long runtime. They come with a quick reference parameter chart that provides convenient...

amperage setting guidance. Blue Star systems feature an electric start for easy engine start-up.

Miller Electric Competitive Advantages

Insight Welding Intelligence: The Total Welding Data Solution

Insight Welding Intelligence: The Total Welding Data Solution

Miller Electric offers Insight Core, an easy-to-use welding information system that delivers visibility into your operation. This helps increase productivity, deliver high quality welds & control costs. This easy to install system measures welding productivity by allowing users to see each welder's arc-on time to set baselines, plan improvements an...

d measure goals. Miller Electric Insight Core features a dashboard that shows trends and develops reports by comparing data. It also identifies welding costs and makes improvements to reduce expenses.

Auto-Line Technology

Auto-Line Technology

Miller Electric units are equipped with Auto-Line power management to deliver consistent, powerful arcs using single or three phase electrical service, or even inconsistent power with dips and spikes.

QuickTech

ZoneFlow Fume Extraction Technology

ZoneFlow Fume Extraction Technology

Miller Electric ZoneFlow Technology eliminates the need to constantly adjust the arm to keep it close to the source for effective fume capture. Unlike traditional systems that require the hood to be placed within 18 inches of the arc, Miller Electric ZoneFlow technology systems can capture weld fumes up to 5 feet away from the arc. Operators can re...

duce interactions with the arc, boost productivity and improve compliance by maintaining an effective fume capture zone. This technology helps maintain clean surroundings.

Frequently Asked Questions

What other companies are owned by Miller Electric?

Miller Electric owns a bunch of companies, like Hobart Corporation, Instron, ITW MIma Packaging Systems and Avery Weigh-Tronix.

Can a wire feeder be hooked to TIG machine and MIG weld?

Hooking a wire feeder to TIG machine and MIG weld is not recommended as TIG / stick units are constant current power sources and MIG units are constant voltage units.

What is the use of a work clamp lug in Miller Electric products?

The work clamp lug is a feature that offers solid work clamp attachment. It is an aluminium tab that is secured to the bottom side of a table top. The work clamp from the welder is attached to the tab.

How much current is required for a TIG welder?

TIG weld mild steel (which is 2 mm thick) requires 60A for a closed root butt joint, 55A for a lap joint / an outside corner and 75A for a fillet joint.

Are Millermatic 212 Auto-Set wire welders transformer or inverter based?

Millermatic 212 Auto-Set wire welders are transformer based units.

How do I install Miller electric welders?

  • Choose a stable location near your work area with access to a power source.
  • Attach the ground clamp to a clean, bare metal surface on your workpiece.
  • Connect the electrode holder to the welding electrode.
  • Plug the welder into a compatible power outlet and turn off the power switch.
  • Adjust welding settings (amperage, wire speed) as needed for your project.
  • Turn on the welder using the power switch.
  • Put on safety gear and start welding by following proper techniques.
  • After welding, turn off Miller electric welder and unplug it from the power source.

What are the differences between TIG welders and multiprocess welders?

Miller TIG welders are ideal for precise metal joining of materials like aluminium, mild steel and stainless steel. They feature AC balance control, a cooling system, dual-digital display metres, as well as Lift-Arc technology and HF starts for DC power supply welding. Whereas, Miller multiprocess welders are versatile machines suitable for AC / DC TIG, MIG, stick and flux-cored welding tasks. They come equipped with a multi-voltage plug, a colour LCD screen featuring Auto-Set Elite, and the convenience of Quick Select drive roll. These welders can be operated at 50 / 60 Hz as per the user's requirements.

How do I choose the correct Miller Electric products for my needs?

  • Identify your welding needs.
  • Consider power requirements.
  • Review features.
  • Check compatibility.
  • Set a budget.
  • Read user reviews.
  • Consult with experts if needed.