MILLER ELECTRIC MIG Welders

These 1 and 3 phase MIG welders are suitable for metal fabrication and multi pass welding. They use a continuous feed electrode and have a low fume rate. They are available in 50 and 60Hz variants.

Filter

MILLER ELECTRIC -

Contact Tips

StyleModelFor Gas Diffuser NumberMax. Wire Dia.Contact Tip NumberWire TypeMax. AmpsConnection TypeTip ShapeMaterialPrice (ex. VAT)Pkg. Qty.
A1993871993900.03"199387Aluminum250AThreadedStandardCopper€33.045
BT-M023D-M100, D-M2500.023"T-M023Flux Cored, Solid250AThreadedStandardCopper€40.4710
CT-M047D-M100, D-M2503/64"T-M047Flux Cored, Solid250AThreadedStandardCopper€40.0510
DT-M045D-M100, D-M2500.045"T-M045Flux Cored, Solid250AThreadedStandardCopper€41.3010
ET-M030D-M100, D-M2500.03"T-M030Flux Cored, Solid250AThreadedStandardCopper€41.1010
FT-M035D-M100, D-M2500.035"T-M035Flux Cored, Solid250AThreadedStandardCopper€41.8310
MILLER ELECTRIC -

MIG Welders

Single or three phase power MIG welders from Miller Electric are designed to weld aluminium / steel and are ideal for fabrication, manufacturing, maintenance and repair applications. These welders feature a torque feed push-pull motor to provide accurate & positive wire feed speed and electronic wire spool brake to offer optimum wire feed delivery. They are equipped with an auto gun detect system to offer quick & easy operation by simply pulling the trigger. Some models feature a large digital front panel with a built-in standard run-in, pre / post flow, burnback, spot / delay timer menu to allow operator to preset voltage and wire feed speed. Miller MIG welders come with a synergic one-knob control that allows an operator to set the wire feed speed control on the gun for easier set-up and reduced training time. Choose from a wide range of MIG welders, available with argon mix regulator / flow gauge and hose on Raptor Supplies.

StyleModelPhaseInput VoltageMax. AmpsPlug TypeRated Output @ Duty Cycle (mig)Overall DepthOverall HeightOverall WidthPrice (ex. VAT)
A907780--------€4,441.63
B951819-230/460V AC650ABare Leads500A @ 39V DC, 100%31.66"22.34"15 9/25"-
RFQ
C951960-----40"30"19"€9,632.44
D907747001-208/230/460V AC400ABare Leads300 A @ 29 V DC, 100%350 A @ 31.5 V DC, 60%425 A @ 35.25 V DC, 30%29.15"22 9/25"15.35"€7,681.57
E951961--------€9,762.52
F5005361----40"30"19"€3,304.78
G9076141----20 1/2"12 1/2"20 1/2"€2,895.94
H9510651230/460/480/575V AC---40"30"28"-
RFQ
I9077341208/220/230/240V AC350A6-50P230 A @ 25.5 V, 60%26 1/4"19.23"13.75"€5,876.64
J9517661208/220/230/240V AC350A6-50P230 A @ 25.5 V, 60%26 1/4"19.23"13.75"€6,550.91
K9073221----40"30"19"€6,609.15
L9516031----20 1/2"12 1/2"11 1/4"€3,296.27
K9073211----40"30"19"€6,461.73
M9077850013208/230/460V AC650ABare Leads500 A @ 39 V DC, 100%31.66"22.34"15 9/25"€10,407.61
N9518243575V AC650ABare Leads500 A @ 39 V DC, 100%31.66"22.34"15 9/25"-
RFQ
O9077473220/230/240/460/480V AC400ABare Leads-29.15"22 9/25"15.35"€7,116.97
P9077853208/230/460V AC650ABare Leads-31.66"22.34"15.36"€10,303.40
P9077863575V AC650ABare Leads500 A @ 39 V DC, 100%31.66"22.34"15 9/25"€10,569.48
Q9518143230/460V AC650ABare Leads500A @ 39V DC, 100%31.66"22.34"15 9/25"-
RFQ
N9518080013230/460V AC650ABare Leads-31.66"22.34"15.36"€19,263.13
M9077860013575V AC650A-500 A @ 39 V DC, 100%31.66"22.34"15 9/25"€10,907.35
R9517923230/460V AC400ABare Leads300 A @ 29 V DC, 100%350 A @ 31.5 V DC, 60%425 A @ 35.25 V DC, 30%49"53"28"€14,676.85

We are here to help!

Looking for a part not listed here?