MILLER ELECTRIC TIG Welders

Miller Electric TIG welders are used to make critical & accurate welds while joining metals like aluminium, mild steel and stainless steel. These TIG welders incorporate AC balance control, a cooling system and dual-digital display meters. They also feature Lift-Arc technology and HF starts for welding using a DC power supply.

Filter

MILLER ELECTRIC -

TIG Welders

Miller Electric TIG welders are suitable for welding SS, aluminium, magnesium, copper, nickel alloy and steel workpieces for metalworking, manufacturing and maintenance & repair applications. These welding machines feature a compact & lightweight design for job-site portability & ease-of-operation. Selected models come equipped with Squarewave technology for delivering arc stability while preventing arc rectification & eliminating tungsten erosion. They also have digital meters for displaying actual voltage & amperage rating and adaptive hot start for providing arc strikes without sticking. Choose from a wide range of TIG welders, available in single & three phase variants on Raptor Supplies.

StyleModelPhasePolarityRated Output @ Duty Cycle (tig)Overall HeightOverall WidthOverall DepthOpen Circuit VoltageDuty CyclePrice (ex. VAT)
A907627---17"9.88"23.88"8020%€4,341.49
B907818--------€13,255.27
C907596-AC, DC-31 1/2"18 1/2"43"47V DC-€5,292.42
D951831---------
RFQ
E951937---35"----€19,076.21
F9075391--13 5/8"-22 1/2"-60%€9,167.85
G9077110011--10.3"5.61"--60%€4,920.68
H9075521--13 5/8"---60%€9,191.59
I9075380021--13.63"8.63"22 1/2"-60%€10,362.61
F9075531--13.63"8.63"--60%€8,459.10
H9075381--13.63"8.63"22 1/2"-60%€8,175.60
J9516921--43.13"23.13"43 3/4"-80%-
RFQ
K9077111--10.3"5.61"--60%€4,008.09
L9077100011--10.3"5.61"13 1/2"-60%€3,505.57
M9077101--10.3"5.61"--60%€2,734.11
N9077100021--10.3"5.61"13 1/2"-60%€3,764.73
O9075390011--13.63"8.63"--60%€11,352.15
P9076841, 3DC-13.61"8.61"19 1/2"80V DC-€7,047.62
Q9077821, 3--29.41"15"24.59"60V DC-€9,421.87
Q9077820011, 3AC/DC Adapter175A @ 17V, 100%, 210A @ 18.4V, 60%, 300A @ 22V, 30%43.91"20 1/2"36.59"60V DC-€13,819.29
R9077161, 3DC300A @ 32V, 60%24 3/4"13 3/4"22"75V DC--
RFQ
S9076831, 3DC-13.61"8.61"19 1/2"80V DC-€6,156.94
T9078160011, 3--13 22/25"8 1/2"21 22/25"80V DC-€8,877.81
U9077191, 3AC, DC-34 1/2"13 3/4"22"75V DC--
RFQ
V9077171, 3AC, DC300A @ 32V, 60%24 3/4"13 3/4"22"75V DC--
RFQ
MILLER ELECTRIC -

Tig Welder Dc 230-460 1 Or 3 Ph 10-400a

ModelItemPrice (ex. VAT)
907382AE3YXB€16,101.20

We are here to help!

Looking for a part not listed here?