MILLER ELECTRIC Plasma Cutters

Can cut up to 7/8-inch standard steel / stainless steel and 5/8-inch aluminium. Available in different cable lengths, overall heights and input voltage ratings

Filter

MILLER ELECTRIC -

Plasma Cutters

Miller Electric plasma cutters are suitable for cutting metallic workpieces in construction, metalworking and maintenance & repair applications. They feature Auto-Line technology for automatically connecting to 120 - 240VAC power source without removing the covers and Auto-Refire technology for automatically controlling the pilot arc while cutting expanded metal pieces or multiple metal pieces. They also have automatic air regulation for compensating against input pressure variation, thereby ensuring constant torch pressure. Choose from a wide variety of X-TREME plasma cutters, available in cutting capacities ranging from 3/8 to 7/8 inches on Raptor Supplies.

StyleModelPlasma Torch TypePlasma Torch Cable LengthOverall DepthOverall WidthOverall HeightFor Minimum Material ThicknessGround Cord LengthPlug TypePrice (ex. VAT)
A907529Handheld-13.3"5 1/2"9"---€3,080.59
B907579Handheld-13 1/4"5 1/2"9"---€3,983.40
C907583Handheld-18 1/2"8 4/5"13 1/2"---€6,189.84
D907584001Handheld-18 1/2"8 4/5"13 1/2"--Bare Leads€7,074.92
B907579001Handheld-13.3"5 1/2"----€4,269.72
C907583001Handheld-18 1/2"-----€6,516.58
E907584Handheld20 ft.18 1/2"8 3/4"13 1/2"1/4"10 ft.Bare Leads€6,337.44
F907583002Machine-18 1/2"8 4/5"13 1/2"---€7,048.85
G907584002Machine25 ft.18 1/2"8 4/5"13 1/2"1/2"25 ft.Bare Leads€6,968.49
MILLER ELECTRIC -

Plasma Cutter, Input Voltage 208/575V

ModelItemPrice (ex. VAT)
907584004CD3TZF€7,992.05

We are here to help!

Looking for a part not listed here?