MAYHEW TOOLS Punch And Chisel Sets

Includes punch and chisel sets designed for easy removal of pins, bushings and stripped screws in different carpentry, automotive repair and metalwork projects. Made from S-2 grade steel and full-shank heat treated for maximum strength. Available in 3 to 36 pc variants

Filter

MAYHEW TOOLS -

Punch and Chisel Sets

StyleModelNumber Of PiecesMaterialLengthTether CapablePrice (ex. VAT)
A610056Steel8"Not Tether Capable€40.97
B6626012Steel9 1/2"Not Tether Capable€136.66
C6101919Steel5" to 7"Not Tether Capable€116.97
D6108024Tool Steel Alloy8"Not Tether Capable€185.22
MAYHEW TOOLS -

Center Punch Sets

StyleModelNumber Of PiecesLengthMaterialTether CapablePrice (ex. VAT)
A622145-SteelNot Tether Capable€31.46
B6134065" to 6"SteelNot Tether Capable€58.61
C6000777"SteelNot Tether Capable€33.03
MAYHEW TOOLS -

Hollow Punch Sets

StyleModelNumber Of PiecesMaterialLengthTether CapablePrice (ex. VAT)
A6601210Tool Steel Alloy6 1/2"Not Tether Capable€109.86
B6600811Tool Steel Alloy-Not Tether Capable€153.05
C6601011Tool Steel Alloy6 1/2"Not Tether Capable€155.40
D6600416Alloy Steel9"Not Tether Capable€249.41
E6600016Alloy Steel9"Not Tether Capable€376.65
F6600227Alloy Steel13"Not Tether Capable€699.10
G6608028Tool Steel Alloy13"Not Tether Capable€556.78
H6600631Tool Steel Alloy10"Not Tether Capable€747.83
I6601636Tool Steel Alloy15 1/2"Not Tether Capable€979.08
MAYHEW TOOLS -

Pilot Punch Sets

StyleModelNumber Of PiecesSizes IncludedMaterialTether CapableLengthPrice (ex. VAT)
A622529#1 x 1/16", #2 x 5/64", #3 x 3/32", #4 x 1/8", #5 x 5/32", #6 x 3/16", #7 x 7/32", #8 x 1/4", #9 x 5/16"SteelNot Tether Capable2 3/4" to 6"€72.52
B62258121/16" x 2-3/4", 5/64" x 3-1/4", 3/32" x 3-1/2", 1/8" x 4", 5/32" x 4-1/2", 3/16" x 4-1/2", 7/32" x 5", 1/4" x 5-1/2", 5/16" x 6", 3/8" x 6", 7/16" x 6", 1/2" Tip x 6"SteelNot Tether Capable2 3/4" to 6"€217.55
C6225412#1 x 1/16", #2 x 5/64", #3 x 3/32", #4 x 1/8", #5 x 5/32", #6 x 3/16", #7 x 7/32", #8 x 1/4", #9 x 5/16", #10 x 3/8", #11 x 7/16", #12 x 1/2"SteelNot Tether Capable2 3/4" to 6"€110.55
MAYHEW TOOLS -

Brass Sets

StyleModelNumber Of PiecesLengthMaterialTether CapablePrice (ex. VAT)
A61365315"BrassStandard Tool€151.65
B6227747"BrassStandard Tool€40.25
C670035---€132.74
MAYHEW TOOLS -

Pin Punch Sets

StyleModelNumber Of PiecesLengthTether CapableMaterialSizes IncludedPrice (ex. VAT)
A6208259"Not Tether CapableSteel-€62.92
B62080612"Not Tether CapableSteel-€42.89
C6206082 3/4" to 6"Not Tether Capable-1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16"€39.78
D6151110-Not Tether CapableSteel-€69.10
MAYHEW TOOLS -

Punch Sets

Mayhew punch sets are designed for punching gaskets for automotive and manufacturing applications. These punch sets feature steel / alloy steel construction for high impact strength and selected models come with capped ends with large striking discs for reducing hammer kickback & trauma to the elbow and wrist. They have cushioned grips for reducing shock and providing a comfortable grip. Choose from an extensive range of these punch sets, available in 4, 16 & 24 pieces.

StyleModelNumber Of PiecesMaterialLengthTether CapableSizes IncludedPrice (ex. VAT)
A6201010-6"Not Tether CapableSolid Punch-3/32", Mini Pin Punches-1/16, 5/64, 3/32", Regular Pin Punches-3/32, 1/8, 5/32", Prick Punch-5/16", Center Punches-1/4, 5/16"€45.12
B6207710Steel-Not Tether Capable-€100.31
C6134116Steel-Not Tether Capable-€97.38
D8004024Alloy Steel8"Not Tether Capable-€155.48

We are here to help!

Looking for a part not listed here?