MAYHEW TOOLS Hand Held Punches

Black-oxide alloy steel / steel punches suitable for splitting and cutting steel objects, as well as removing bushings or pins. Available in single-piece and round configurations with lengths ranging from 1.125 to 20.5 inches

Filter

MAYHEW TOOLS -

Solid Punches

Mayhew solid punches are used in conjunction with pin punches for knocking out rivets and loosening seized & tight pins / keys for automotive & industrial machinery maintenance applications. These hex punches feature alloy steel construction for withstanding harsh impacts without bending / breaking and black oxide finish for resisting highly abrasive conditions. They are machined for accommodating tight tolerances with ease. Choose from a broad range of these solid punches, available in 5/32, 3/16, 5/16 & 3/8 inch tip sizes.

StyleModelLengthHexConstructionTether CapablePrice (ex. VAT)
A20301-1/2"SteelNot Tether Capable€9.77
B200025"3/8"SteelNot Tether Capable€4.95
C200055"-SteelNot Tether Capable€4.95
D201056"1/2"SteelNot Tether Capable€7.01
MAYHEW TOOLS -

Prick Punches

Mayhew prick punches are suitable for scribing lines in metal workpieces before cutting or riveting. These hex punches feature a sharp angle tip for easily scribing through hard metals and black oxide finished steel construction for impact strength & resistance against abrasive conditions. Choose from a broad range of these prick punches, available in 3/16 & 1/8 inch tip sizes.

StyleModelLengthHexConstructionTether CapablePrice (ex. VAT)
A230014 1/2"0.312"SteelNot Tether Capable€4.37
B230036"1/2"SteelNot Tether Capable€6.94
MAYHEW TOOLS -

Line-Up Punches

StyleModelTip SizeLengthHexMaterialConstructionTether CapableDesignFinishPrice (ex. VAT)
A220051/4"15"3/4"-SteelNot Tether Capable--€22.35
B220101/8"8"0.312"-SteelNot Tether Capable--€7.06
C720101/8"8"0.3125"SteelSteelNot Tether CapableOne PieceShot Blast€12.50
D220123/16"10"1/2"-SteelNot Tether Capable--€9.41
E220213/32"8"0.312"-SteelNot Tether Capable--€15.10
MAYHEW TOOLS -

Bearing Race Punches

Mayhew bearing race punches are designed for removing bearing races for machinery & automotive repair applications. They feature heat treated steel construction for withstanding impacts while preventing bending / breaking and black oxide finish for providing high abrasion resistance. Choose from a broad range of these hand held punches, available in 7/16, 9/16, 5/8 & 1/2 inch tip sizes.

StyleModelTip SizeLengthHexConstructionTether CapablePrice (ex. VAT)
A245480.438"6"3/8"SteelNot Tether Capable€16.32
B245510.562"14"1/2"SteelNot Tether Capable€23.23
C245491/2"10"7/16"SteelNot Tether Capable€19.80
D245505/8"20.5 mm0.562"SteelNot Tether Capable€26.29
MAYHEW TOOLS -

Pin Punches

StyleModelTip SizeLengthHex SizeHexTether CapableConstructionDesignPrice (ex. VAT)
A21707-4"0.375"-Not Tether CapableSteel-€4.62
B71501--0.375"-Not Tether CapableSteel-€6.44
C21105-6"0.5"-Not Tether CapableSteel-€6.76
D21504-8"0.5"-Not Tether CapableSteel-€13.58
E21501-8"0.375"-Not Tether CapableSteel-€7.84
F21100-6"0.5"-Not Tether CapableSteel-€13.50
G21003-5"0.3125"-Not Tether CapableSteel-€5.08
H21502-8"0.375"-Not Tether CapableSteel-€8.16
I21104-6"0.5"-Not Tether CapableSteel-€6.55
J21004-5 1/4"0.375"-Not Tether Capable--€8.83
K71503--0.4375"-Not Tether CapableSteel-€13.99
K71502--0.375"-Not Tether CapableSteel-€13.95
L21601-2 3/4"-0.188"Not Tether CapableSteel-€4.11
M21005-5 3/4"0.375"-Not Tether CapableSteel-€5.41
N21001-4 1/2"0.3125"-Not Tether CapableSteel-€5.03
B71500--0.3125"-Not Tether CapableSteel-€6.10
O21401-10"-3/4"Not Tether CapableSteel-€13.05
P21219-6"0.375"-Not Tether CapableSteel-€11.70
Q21019-6"0.4375"-Not Tether CapableSteel-€5.78
R21002-4 3/4"0.3125"-Not Tether CapableSteel-€5.03
K71504--0.5"-Not Tether CapableSteel-€11.07
S21503-8"0.4375"-Not Tether CapableSteel-€8.18
T710000.0625"4"-0.25"Not Tether CapableSteelOne Piece€4.07
U710010.09375"4 1/2"-0.3125"Not Tether CapableSteelOne Piece€4.24
V710050.25"5 3/4"-0.375"Not Tether CapableSteelOne Piece€10.10
MAYHEW TOOLS -

Pilot Punches, SAE

StyleModelTip SizeLengthHexConstructionTether CapablePrice (ex. VAT)
A25011-6"5/8"SteelNot Tether Capable€13.73
B25001-3 1/4"0.188"SteelNot Tether Capable€5.46
C250080.312"6"7/16"SteelNot Tether Capable€21.34
D250100.438"6"5/8"SteelNot Tether Capable€12.22
E250093/8"6"1/2"SteelNot Tether Capable€10.74
MAYHEW TOOLS -

Pilot Punches, Metric

StyleModelTip SizeLengthHexConstructionTether CapablePrice (ex. VAT)
A25021-4 1/2"3/8"SteelNot Tether Capable€9.83
B25017-4"1/4"SteelNot Tether Capable€7.33
C25027-6"7/16"SteelNot Tether Capable€19.07
D250152 mm3 1/4"0.188"SteelNot Tether Capable€15.01
A250194 mm4 1/2"-SteelNot Tether Capable€15.85
C250236 mm-7/16"SteelNot Tether Capable€9.83
MAYHEW TOOLS -

Hollow Punches, Metric

StyleModelTip SizeLengthMaterialDesignTether CapableConstructionPrice (ex. VAT)
A50553--Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€25.83
A50551--Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€13.13
A505502 mm-Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€26.53
A505557 mm1 1/8"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€27.23
A505568 mm-Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€28.00
A5055810 mm1 1/8"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€28.30
A5055912 mm1 1/8"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€28.76
A5056014 mm1 1/8"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€28.60
B5056116 mm1 1/8"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€28.41
B5056218 mm1 1/8"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€28.76
B5056320 mm1 1/8"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€27.44
B5056422 mm1 1/4"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€36.39
B5056524 mm-Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€34.64
B5056626 mm-Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€36.38
C5056830 mm1 1/4"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€35.01
C5056932 mm1 1/2"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€43.88
C5057136 mm1 1/2"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€41.94
C5057340 mm1 1/2"Alloy SteelRoundNot Tether Capable-€45.78
C5057442 mm1.688"Alloy SteelRoundNot Tether Capable-€57.10
D5057646 mm1.688"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€54.45
D5057748 mm1.688"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€54.08
D5057850 mm1.688"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€55.23
MAYHEW TOOLS -

Hollow Punches, SAE

StyleModelTip SizeLengthMaterialDesignTether CapableConstructionPrice (ex. VAT)
A50526--Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€25.98
B50520-1 1/2"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€58.66
C50509--Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€15.19
A505040.312"-Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€13.19
C505060.438"-Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€15.19
C505080.562"-Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€15.19
B505161 1/4"1 1/2"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€25.96
D505141 1/8"1 1/4"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€43.44
B505231 3/4"1.688"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€68.89
B505181 3/8"1 1/2"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€52.05
B505241 7/8"1.688"Alloy SteelRoundNot Tether Capable-€69.33
D505121"1 1/4"Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€20.51
B505191.438"1 1/2"-RoundNot Tether CapableBlack Oxide Alloy Steel€57.02
A505031/4"-Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€13.19
A505011/8"-Alloy SteelRoundNot Tether Capable-€13.17
B505432 1/4"-Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€133.62
B505412 1/8"-Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€118.91
B505462 3/8"-Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€129.90
A505023/16"-Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€26.44
D505117/8"-Alloy SteelRoundNot Tether CapableBlack Oxide Alloy Steel€42.39
MAYHEW TOOLS -

Prick Punch 5 Inch Length 3/8 Inch Tip Steel BO

ModelItemPrice (ex. VAT)
73002AH9UGP€8.18
MAYHEW TOOLS -

150 Line 1/8-Inch Long Pin Punch

ModelItemPrice (ex. VAT)
15081CY9AEE€14.14

We are here to help!

Looking for a part not listed here?