MAYHEW TOOLS Nail Pullers Wrecking And Pry Bars

Ideal for pulling, prying and removing stubborn nails with less effort from wooden fixtures. Also used for lifting and positioning applications requiring greater leverage. Available in different sizes and thicknesses

Filter

MAYHEW TOOLS -

Die Separating Bars

Mayhew die separating bars are suitable for separating & removing die blocks & plates for automotive and machining applications. They feature pointed & curved end design combination for separating & removing die blocks, respectively and heat treated tempered steel construction for high impact strength. They have black oxide finish for minimising wear against abrasive conditions. Choose from a broad range of these die separating bars, available in 18 & 30 inch lengths.

StyleModelOverall LengthDiameterPrice (ex. VAT)
A41285-3/4"€27.98
A4128018"3/4"€20.13
MAYHEW TOOLS -

Screwdriver Style Pry Bars

StyleModelOverall LengthDiameterPrice (ex. VAT)
A4011012"3/8"€15.38
B4010617"3/8"€31.96
C4011117"3/8"€34.49
B4010825"1/2"€25.07
D4011331"1/2"€59.86
MAYHEW TOOLS -

Pry Bar Sets

StyleModelOverall LengthNumber Of PiecesPrice (ex. VAT)
A61350-3€71.06
B76284-4€80.76
C7629516", 17"4€136.18
D6136634 3/4"5€209.73
MAYHEW TOOLS -

Rolling Head Pry Bars

StyleModelOverall LengthDiameterFinishPrice (ex. VAT)
A401009"-Blast€25.56
B7510116"--€27.89
C4010116"--€30.90
A4010218"5/8"Blast€21.69
A4010422"3/4"Blast€29.70
MAYHEW TOOLS -

Ladyfoot Pry Bars

Mayhew ladyfoot pry bars are ideal for prying objects in tight spaces and aligning bolt holes for manufacturing & maintenance applications. They feature solid forged rocking head for resisting chipping / breaking while prying heavy objects and black oxide finish to prevent oxidation in abrasive environments. Choose from an extensive range of these pry bars, available in 12, 16 & 21 inch lengths.

StyleModelOverall LengthDiameterPrice (ex. VAT)
A4015012"0.438"€27.09
B4015216"5/8"€34.70
C4015421"1.062"€43.57
MAYHEW TOOLS -

Straight Pinch Bars

StyleModelOverall LengthDiameterPrice (ex. VAT)
A7512514"5/8"€13.53
A7512616"5/8"€19.31
B7512720"3/4"€61.31
MAYHEW TOOLS -

Nail Pullers

Mayhew nail pullers are suitable for pulling nails from the woods for emergency rescue, demolition and maintenance & repair applications. These nail pullers feature an angle bent head of 90 degrees for maximising leverage while pulling nails and powder coated, CV steel construction for impact strength & corrosion resistance. Choose from a wide range of these nail pullers, available in 10 & 15 inch lengths.

StyleModelOverall LengthDiameterPrice (ex. VAT)
A4110010"5/8"€19.60
B4130014"1 3/8"€45.62
A4110215"5/8"€20.90
MAYHEW TOOLS -

Line Up Pry Bars

Mayhew alignment pry bars are suitable for aligning & adjusting metal & wooden workpieces for demolition and metalworking applications. They feature a long stem with an angled chisel & tapered end for providing leverage while lifting heavy loads and steel construction for impact strength. Selected models have black oxide finished surface for minimising wear against abrasive fluids. Choose from a wide variety of these pry bars, available in 38, 42 & 60 inch lengths.

StyleModelOverall LengthDiameterFinishPrice (ex. VAT)
A40023---€62.69
B75005-3/4"Blast€64.51
C75004-7/8"-€68.69
D7500014"--€28.75
E4000116"5/8"-€20.66
B7500324"3/4"Blast€55.29
F4000324"3/4"-€30.20
B7500630"7/8"Blast€72.80
B7500836"7/8"-€92.64
A4002238"7/8"-€43.63
MAYHEW TOOLS -

Decking Prybar 44 Inch Length Orange Foam Grip

ModelItemPrice (ex. VAT)
41104AD9VMQ€108.19
MAYHEW TOOLS -

Line-up Pry Bar Set 3 Pc

ModelItemPrice (ex. VAT)
61306AC2HZX€68.92
MAYHEW TOOLS -

Lady Foot Pry Bar Set 3 Pc

ModelItemPrice (ex. VAT)
60150AC2HZW€114.09
MAYHEW TOOLS -

Gooseneck Wrecking Bar, 36 Inch Overall Length, 7 Inch Overall Width, Steel

ModelItemPrice (ex. VAT)
41014CH6JTE€31.79
See Details

We are here to help!

Looking for a part not listed here?