LUBE

The brand's extensive product line includes oilers and reservoirs, solenoid air control valves, inline filters and return flanges. LDI oilers and reservoirs dispense oil or other lubricants, in a drip or stream, directly to the machine parts, like bearings, gears and shafts, for precise lubrication. The company also offers an inline filter used in liquid lines where dirt or particles could cause clogging. This filter also features an inline cap that can be removed to clean the filter without dismantling the unit from the line. LDI's moulded plastic repeat cycle timer is used in PMP100 (precision metering pump) that actuates all feeds (oil & gas) at the same time by activating a 3-way normally closed air solenoid valve. It includes an 8-pin mounting base, an adjustable off-time range of 0.1 - 10.1 minutes and a maximum operating temperature of 131 degrees Fahrenheit.

See More

Request a Quote

Product Categories

LUBE Grease and Oil Pump Accessories

Grease and Oil Pump AccessoriesRound and flat SB Series shank brushes used to apply lubricants to chains and moving surfaces. Feature aluminium construction, dry-seal pipe threads and nylon bristles, and can be remotely mounted and fed from valves on a central dispenser. Straight valves with a flat brush also available (4 Products)

LUBE Level Gages

Level Gages(28 Products)

LUBE Oilers and Reservoirs

Oilers and Reservoirs(10 Products)

LUBE Flow Sights

Flow SightsNylon ball, wide view and double window flow sights used in sealed lubrication systems to determine fluid flow, clarity, colour and condition. Have a brass body, Buna-N seals and a borosilicate glass sight window (10 Products)

LUBE Sight Plugs

Sight Plugs(13 Products)

LUBE Hydraulic Pump and Motor Mount Adapters

Hydraulic Pump and Motor Mount AdaptersAluminium-alloy pump motor adapters designed to ensure proper shaft alignment between the electric motor and hydraulic pump. Consist of a drive-coupling access hole with a safety orange removable cover to avoid possible injuries, & mounting bolts for electric motors (11 Products)

LUBE Breathers and Vents

Breathers and VentsAV100, FV100 and PRV100 Series vents designed to remove excessive pressure from gearboxes and avoid dust and moisture from entering the reservoir / gearbox. Available in steel & aluminium bodies (9 Products)

LUBE Suction Flanges

Suction Flanges(5 Products)

LUBE Return Flanges

Return Flanges(4 Products)

LUBE Cycle Timers

Cycle TimersMoulded plastic repeat cycle timers suitable for controlling 3-way NC air solenoid valves used to activate PMP100 Series pumps. Feature an 8-pin mounting base, screw terminals, adjustable off time range (0.10 - 10.10 mins) and operating temperature ranging from 14 to 131 deg F (1 Product)

LUBE Inline Filters

Inline Filters(1 Product)

About Lube

The brand's extensive product line includes oilers and reservoirs, solenoid air control valves, inline filters and return flanges. LDI oilers and reservoirs dispense oil or other lubricants, in a drip or stream, directly to the machine parts, like bearings, gears and shafts, for precise lubrication. The company also offers an inline filter used in liquid lines where dirt or particles could cause clogging. This filter also features an inline cap that can be removed to clean the filter without dismantling the unit from the line. LDI's moulded plastic repeat cycle timer is used in PMP100 (precision metering pump) that actuates all feeds (oil & gas) at the same time by activating a 3-way normally closed air solenoid valve. It includes an 8-pin mounting base, an adjustable off-time range of 0.1 - 10.1 minutes and a maximum operating temperature of 131 degrees Fahrenheit.

Major Trade Names

JUMBO Series Reservoirs

JUMBO Series Reservoirs

The JUMBO Series JIC type reservoirs are used in large capacity systems to dispense oil and other lubricants to the critical parts of equipment for reducing wear & tear and ensuring smooth operation. They feature welded top construction with multiple openings to access the interiors of the reservoir...

and incorporate two baffles to promote a better flow of fluids for maximum efficiency. They include sight gage, filler breath and access cover and come with storage capacities ranging between 800 and 1000 gallons.

ESS Series Shut Off Valves

ESS Series Shut Off Valves

These valves are designed for safely stopping / continuing the flow of hazardous fluids or external gases. The coil wires (in the valve) connect across the drive line or start switch, allowing the unit to feed only when the machine is operating. They feature a knurled type adjustment wheel to provid...

e smooth feed rate adjustment from full-flow to shut-off conditions and a large sight window for easy viewing.

GUN-FIL Lubricators

GUN-FIL Lubricators

The GUN-Fil lubricators are a perfect replacement for grease fittings in new or existing applications. They feature a single point, spring loaded grease applicator which feeds the bearing only the amount needed for proper lubrication. Their ergonomic design allows feeding only until the bearing is i...

n motion and ceases the flow as the bearing stops. They can be mounted in horizontal, vertical & inclined angles and are available in red / green colour indicator options.

TM Series Tank Magnets

TM Series Tank Magnets

These magnets are used with conventional filter systems to trap small ferrous particles that are not completely removed by the filtration system. These large, doughnut-shaped ceramic magnets and two disc-shaped pole pieces help to create a larger amount of magnetic surface that allows the oil to com...

e in intimate contact with the magnets and discs to facilitate the removal of ferrous particles.

Lube Competitive Advantages

Des-Case Desiccant Breathers

Des-Case Desiccant Breathers

LDI Des-Case's breathers use a hygroscopic agent (silica gel) for eliminating moisture and particulate contamination in industrial equipment reservoirs like hydraulic tanks and gear boxes. They feature a unique filtration design that creates low relative humidity levels in the headspace to make condensation and adsorption by the lubricant almost im...

possible. They include a patented polyester fabric filter, allowing clean, dry air to enter the system and are available in three sizes (DC2, DC3 and DC4) to accommodate different mounting space requirements.

Frequently Asked Questions

What is the function of air flow design in Des-Case breathers?

The patented air flow design of the breather produces a partial regeneration of the hygroscopic agent (silica gel) and a backflushing (cleaning) of the particulate filter when the air leaves the reservoir.

What is the use of an access cover?

An access cover (cleanout cover) is designed to quickly access a dry reservoir for cleaning, inspection or mounting components.

What are flow sights?

LDI's inline flow sights can be used in either vertical or horizontal lines to indicate fluid flow, clarity or condition of the medium. It is supplied with a ball float that aids observation of the flow of dark fluids or fluids in dimly lit conditions.

What is the role of a breather in an LDI Industries atmospheric breathing lubricant reservoir?

A desiccant breather prevents moisture and particulate contamination in the reservoir. It absorbs moisture from incoming air and filters out contaminants, ensuring that the lubricant remains clean and free of harmful particles, which can extend the life of your equipment.

Can we monitor grease level in an LDI Industries grease reservoir?

LDI MP 200 Series metering pumps include a 40-micron air filter vent to minimise contamination and a comprehensive 360-degree visual window, facilitating easy monitoring of the grease level.