LUBE LF201-03 Filter Liquid | AB3LFU 1U590

LUBE LF201-03 Filter Liquid

Item: AB3LFU Model: LF201-03Cross Ref: 1U590
7 In Stock

Ships within 2 days via

€124.32 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Inline Liquid Filter
Length 2 5/8"
Max. Pressure 150 psi
Max. Water Temp. 175°F
Thread Size 3/8"-18

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)6.35
Ship length (cm)20.32
Ship width (cm)20.32
HS code8421290065
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUBE LF201-03 Filter Liquid
€124.32 /unit