LUBE Drop Feed Manual Oil Reservoir


Lube (LDI Industries) drop feed oil reservoirs are manually operated oil reservoirs used in petrol pumps, power hubs and oil research centres to dispense oil using gravity from the reservoir bowl through an adjustable needle valve.

Filter
StyleModelBowl Dia.Price (ex. VAT)
A
RDF105-03
-€143.13
A
RDF103-02
-€132.25
A
RDF101-01
1 1/2"€116.86

Features

  • They feature aluminium construction for structural rigidity and resisting corrosion on exposed surfaces.
  • These feed oil reservoirs are equipped with Buna N seals to prevent oil leakage.
  • They have a polymer bowl for a 360-degree view of the fluid.
  • These drop feed oil reservoirs come with a vented sight chamber and self-closing filler cap.
  • They provide adjustable metering and toggle shutoff for controlling the oil flow.

Frequently Asked Questions

What is the maximum viscosity of the fluids used in these Lube feed oil reservoirs?

1500 SSU.

What is the maximum fluid temperature that the glass bowl of these reservoirs can withstand?

250 degrees F.

We are here to help!

Looking for a part not listed here?