LUBE Precision Metering Lubrication Pumps

The brand's PMP200 Series grease reservoirs feature aluminium construction for durability, an internal piston to prevent air from passing through the grease, a 40-micron air filter vent to reduce contamination and a full 360-degree visual window to check the grease level.

Filter

LUBE -

Air Precision Metering Pump Feed

StyleModelNumber Of FeedsLubrication TypeOperationOutputOverall DepthOverall HeightOverall WidthAir Inlet PressurePrice (ex. VAT)
APMP100-011Grease Or OilAir Operated0 cu. in. to 012 cu. in.1"4.1"1 1/2"25 psi to 125 psi€549.15
APMP100-022Grease Or OilAir Operated0 cu. in. to 012 cu. in.1"4.1"1 1/2"-€1,121.62
BPMP100-044Grease Or OilAir Operated0 cu. in. to 012 cu. in.1"4.1"1 1/2"25 psi to 125 psi€1,905.59
LUBE -

Grease Lubrication System Feed

StyleModelMounting TypeNumber Of FeedsOverall DepthOverall HeightOverall WidthLubrication TypeOutputAir Inlet PressurePrice (ex. VAT)
APMP530-04Nema Box46 14/25"19 4/5"9"Grease0 cu. in. to 012 cu. in.25 psi to 125 psi€4,159.92
BPMP350-06Nema Panel67"14 4/5"12.9"Grease0 cu. in. to 012 cu. in.-€4,317.54
LUBE -

Oil Lubrication System

StyleModelMounting TypeReservoir CapacityNumber Of FeedsOverall DepthOverall HeightOverall WidthLubrication TypeAir Inlet PressurePrice (ex. VAT)
APMP540-04Nema Box1 qt46.4"18"9"Oil25 psi to 125 psi€3,946.76
BPMP360-08Nema Panel0.5 gal.86"12 4/5"10.9"Oil25 psi to 125 psi€4,891.04

We are here to help!

Looking for a part not listed here?