GOULDS WATER TECHNOLOGY Self Priming Pressure Pumps

Use air-water mixture to self-prime the impeller for optimum pump performance. Feature a continuous-duty motor and easily accessible drain plugs

Filter

GOULDS WATER TECHNOLOGY -

3656 Series Self Priming Pressure Pumps

StyleModelHpVoltagePhaseMotor Enclosure DesignCompatible Discharge Pipe SizeMax. Flow Rate @ HeadMax. HeadHeightPrice (ex. VAT)
A22BF1E4K01 hp115/230V AC1Totally Enclosed Fan Cooled-55 GPM @ 40 ft.65 ft.8 1/2"€3,277.48
B4BF1HBK03 hp208-230/460V AC3Open Dripproof2 1/2"190 GPM @ 45 ft.61 ft.9 1/2"€3,474.07
B3BF1HBA0H3 hp208-230/460V AC3Open Dripproof1 1/2"140 GPM @ 25 ft.137 ft.9 1/5"€3,138.88
B3BF1HBC03 hp208-230/460V AC3Open Dripproof1 1/2"155 GPM @ 35 ft.113 ft.9 1/5"€3,138.88
B5BF1N9A020 hp230/460V AC3Totally Enclosed Fan Cooled1 1/2"230 GPM @ 184 ft.273 ft.11 1/5"€6,517.46
GOULDS WATER TECHNOLOGY -

3642 Series Self Priming Pressure Pumps

StyleModelCompatible Intake Pipe SizeMax. Flow Rate @ 40 Ft.Max. Flow Rate @ 100 Ft.Max. Flow Rate @ 50 Ft.Max. Flow Rate @ 70 Ft.Max. Flow Rate @ 80 Ft.Max. Flow Rate @ 90 Ft.Max. Flow Rate @ HeadPrice (ex. VAT)
A2BF820341 1/2"66 GPM50 GPM36 GPM78 GPM65 GPM59 GPM96 GPM @ 50 ft.€2,598.83
A1BF820341 1/4"55 GPM32 GPM52 GPM49 GPM37 GPM39 GPM58 GPM @ 40 ft.€2,580.18

We are here to help!

Looking for a part not listed here?