GOULDS WATER TECHNOLOGY Self-Priming Pumps

Centrifugal pumps designed for creating a vacuum in the suction line to draw liquid inside the pump. Feature a 184JM / 182JM frame and a continuous-duty TEFC / ODP motor and can handle pressures up to 71 psi

Filter

GOULDS WATER TECHNOLOGY -

Pump Centrifugal

StyleModelHpPhaseMax. HeadMax. Flow RateLengthBest Efficiency HeadBest Efficiency Flow Range @ HeadBest Efficiency Flow Rate @ HeadPrice (ex. VAT)
AGT1531 1/2 hp3122 ft.63 GPM20.06"92 ft.35-63 GPM @ 107-60 ft.50 GPM @ 92 ft.€1,427.93
AGT151 1/2 hp1122 ft.63 GPM21 4/5"92 ft.35-63 GPM @ 107-60 ft.50 GPM @ 92 ft.€1,427.93
AGT101 hp1118 ft.53 GPM19 7/8"55 ft.40-60 GPM @ 80-30 ft.50 GPM @ 55 ft.€1,118.68
AGT1031 hp3118 ft.53 GPM19 3/4"55 ft.40-60 GPM @ 80-30 ft.50 GPM @ 55 ft.€1,427.93
AGT2032 hp3125 ft.86 GPM20 4/5"97 ft.40-87 GPM @ 120-60 ft.65 GPM @ 97 ft.€1,685.94
AGT3033 hp3129 ft.105 GPM21 1/5"102 ft.40-100 GPM @ 122-65 ft.70 GPM @ 102 ft.€2,321.20
AGT303 hp1129 ft.105 GPM21 1/3"102 ft.40-100 GPM @ 122-65 ft.70 GPM @ 102 ft.€2,223.92
AGT073/4 hp1104 ft.44 GPM19 1/5"60 ft.30-45 GPM @ 80-40 ft.40 GPM @ 60 ft.€1,048.33
AGT0733/4 hp3104 ft.44 GPM19"60 ft.30-45 GPM @ 80-40 ft.40 GPM @ 60 ft.€1,427.93
-

Self Priming Centrifugal Pumps

Dayton self-priming centrifugal pumps are designed to handle liquid transfer, irrigation and water & sewage treatment applications. They transfer fluids using rotational kinetic energy from impellers and have cast-iron housing with wetted materials (carbon, ceramic, Buna-N, CI and stainless steel) & seals to provide leak-proof operation. These centrifugal pumps feature a continuous-duty motor for rotating the impellers. The built-in check valve and thermal overload protection prevent motors from burning themselves out. Choose from a wide range of self-priming centrifugal pumps, available in TEFC and ODP enclosure variants.

StyleModelHpPhaseMax. Suction LiftMax. HeadMotor Enclosure DesignOutlet SizeInlet SizeRpmPrice (ex. VAT)
A30SPH703 hp3-115.5 ft.Open Dripproof1 1/2"2"3500 RPM€3,414.30
B30SPM103 hp125 ft.92.4 ft.Open Dripproof2"2 1/2"3500 RPM€4,271.26
B30SPM203 hp125 ft.-Totally Enclosed Fan Cooled2"2 1/2"3500 RPM€3,653.79
A30SPM703 hp3-92.4 ft.Open Dripproof2"2 1/2"3500 RPM€3,053.87
B30SPH103 hp125 ft.115.5 ft.Open Dripproof1 1/2"2"3500 RPM€4,226.50
B30SPH203 hp125 ft.115.5 ft.Totally Enclosed Fan Cooled1 1/2"2"3500 RPM€3,955.73
B50SPH105 hp125 ft.138.6 ft.Open Dripproof2"2 1/2"3500 RPM€4,060.46
B50SPH205 hp125 ft.138.6 ft.Totally Enclosed Fan Cooled2"2 1/2"3500 RPM€5,787.21
B50SPM205 hp125 ft.115.5 ft.Totally Enclosed Fan Cooled2 1/2"3"3500 RPM€5,646.45
B50SPM105 hp125 ft.115.5 ft.Open Dripproof2 1/2"3"3500 RPM€4,060.46
-

Sp Series Self-Priming Pumps

StyleModelHpMax. HeadCompatible Intake Pipe SizeCompatible Discharge Pipe SizeMotor Enclosure DesignMax. Flow Rate @ 10 Ft.Max. Flow Rate @ 20 Ft.Max. Flow RatePrice (ex. VAT)
A30SPH903 hp115.5 ft.2"1 1/2"Totally Enclosed Fan Cooled136 GPM101 GPM138 GPM€4,593.16
A30SPM903 hp92.4 ft.2 1/2"2"Totally Enclosed Fan Cooled155 GPM138 GPM163 GPM€4,468.69
B50SPM705 hp115.5 ft.3"2 1/2"Open Dripproof211 GPM167 GPM218 GPM€4,361.67
B50SPM905 hp115.5 ft.3"2 1/2"Totally Enclosed Fan Cooled211 GPM167 GPM218 GPM€4,451.67
B50SPH905 hp138.6 ft.2 1/2"2"Totally Enclosed Fan Cooled176 GPM134 GPM182 GPM€4,493.99
B50SPH705 hp138.6 ft.2 1/2"2"Open Dripproof176 GPM134 GPM182 GPM€4,302.35
StyleModelHpMax. HeadPhaseMax. Suction LiftMotor Enclosure DesignCompatible Intake Pipe SizeCompatible Discharge Pipe SizeOutlet SizePrice (ex. VAT)
AGT202 hp125 ft.125 ft.Open Dripproof--1 1/2"€1,437.91

We are here to help!

Looking for a part not listed here?