GOULDS WATER TECHNOLOGY Effluent Pumps

Submersible pumps used in mound-type septic systems, laundry discharge and sump or grey water removal operations to pump solid-containing water. Offered in voltage ratings up to 230 V and a maximum motor speed of 3450 rpm

Filter

-

Effluent Pumps

Little Giant submersible effluent pumps are ideal for removing effluents, dewatering and transferring gray water (household wastewater ejected from sink or bath) into a septic or sewage system for water treatment. These pumps are made of cast iron / polypropylene base material for excellent deformation & wear resistance. They further have high head design for pushing treated greywater out to a faraway drain field. They feature PSC (permanent split capacitor) motors with thermal overload protection to dissipate heat generated during the operation and produce low starting current & torque, thereby saving energy costs. Choose from a wide range of these pumps, designed to handle effluent, available in 1750 and 3450 RPM motor speed variants.

StyleModelHpPhaseSwitch ActuationMax. HeadImpeller MaterialMax. Dia. SolidsVoltageMin. Sump Pit Dia.Price (ex. VAT)
AWE1512HH1 1/2 hp1No Switch Included128 ft.Cast Iron3/4"240V AC18"€2,238.80
AWE0511H1/2 hp1No Switch Included46 ft.Cast Iron3/4"120V AC18"€1,482.20
AWE0511HH1/2 hp1No Switch Included61 ft.Cast Iron3/4"--€1,482.20
AWE0311M1/3 hp1No Switch Included29 ft.Cast Iron3/4"120V AC18"€1,107.17
AWE0311L1/3 hp1No Switch Included26 ft.Cast Iron3/4"120V AC18"€1,107.17
AWE0712H3/4 hp1No Switch Included67 ft.Cast Iron3/4"240V AC18"€1,853.16

We are here to help!

Looking for a part not listed here?