FASCO

The Fasco Electric Motors catalogue includes a variety of CSA / ULC certified C frame motors, 3.3 inch diameter motors, draft inducers and ECM motors integrated with blowers for use in commercial, HVAC, pumping and air moving applications. Fasco Motors also manufactures blowers including shaded pole, permanent split capacitor and three phase specialty blowers. These blowers are considered ideal for indoor furnace applications. Shop high quality Fasco motors and specialty blowers from Raptor Supplies.

See More

Request a Quote

Product Categories

FASCO 3.3 Inch Diameter Motors

3.3 Inch Diameter MotorsFasco 3.3 inch diameter, HVAC AC motors are designed to enhance the life of equipment by replacing old or defective electric motors in pumps, fans, blowers, air conditioners and heaters. These HVAC AC motors feature low starting torque to offer seamless startup.(33 Products)

FASCO OEM Specialty Blowers

OEM Specialty BlowersFasco blowers come equipped with a flange and have a rectangular outlet. These blowers feature a shaded-pole motor and a completely enclosed motor enclosure, and offer all-position mounting.(138 Products)

FASCO Condenser Fan Motors

Condenser Fan Motors(229 Products)

FASCO OEM Replacement Motors

OEM Replacement Motors(145 Products)

FASCO Draft Inducers

Draft InducersFasco draft inducers are fans that are positioned inside a furnace, near the heat exchanger. When the furnace begins a heating cycle, the draft inducer turns on 30 to 60 seconds before the burners are lit, and continue to run throughout each heating cycle.(31 Products)

FASCO Unit Bearing Motors

Unit Bearing MotorsFasco unit bearing HVAC AC motors feature low starting torque to offer seamless and silent startup. These motors feature a single sleeve bearing that needs less maintenance in comparison to motors with bearing setups that employ two bearings.(115 Products)

FASCO Condenser Fan Blades

Condenser Fan Blades(134 Products)

FASCO Mounting Base

Mounting Base(48 Products)

FASCO C-Frame Motors

C-Frame Motors(31 Products)

FASCO Motor Accessories

Motor Accessories(28 Products)

FASCO Contactor Accessories

Contactor Accessories(24 Products)

FASCO Capacitors

Capacitors(8 Products)

FASCO Switch Accessories

Switch Accessories(3 Products)

FASCO Wire Connector Kits

Wire Connector Kits(3 Products)

FASCO Conduit Fittings

Conduit Fittings(2 Products)

FASCO DC Fans

DC Fans(2 Products)

FASCO Pedestal Fan Motors

Pedestal Fan Motors(2 Products)

FASCO Brackets

Brackets(1 Product)

FASCO Flange

Flange(1 Product)

FASCO Locknuts

Locknuts(1 Product)

FASCO Motor Base Plates

Motor Base Plates(1 Product)

About Fasco

The Fasco Electric Motors catalogue includes a variety of CSA / ULC certified C frame motors, 3.3 inch diameter motors, draft inducers and ECM motors integrated with blowers for use in commercial, HVAC, pumping and air moving applications. Fasco Motors also manufactures blowers including shaded pole, permanent split capacitor and three phase specialty blowers. These blowers are considered ideal for indoor furnace applications. Shop high quality Fasco motors and specialty blowers from Raptor Supplies.

Major Trade Names

3-In-1 Replacement Motors

3-In-1 Replacement Motors

These 3-In-1 motors act as replacements for Fasco 9721 HVAC motors. They are equipped with a ball bearing for long life and have the capacity to deliver more power at low current ratings. These energy efficient permanent split capacitor motors save energy and are capable...

of operating in low inertia applications. They are UL & CSA recognised and have multi application evaporator fans to prevent the compressor & coils from overheating.

Fasco Competitive Advantages

Fasco Shaded Pole Totally Enclosed Air Over HVAC Motors

Fasco Shaded Pole Totally Enclosed Air Over HVAC Motors

  • These shaded pole totally enclosed air over Fasco motors come with a sleeve bearing for noiseless & smooth startup.
  • They are ideal for bathroom fans & range hood blower applications and ensure shock resistant performance.
  • The single phase, shaded pole motor design enables low starting torque and operating temperature up to 40 degrees Celsius.

Fasco Shaded Pole Open Air Over HVAC Motors

Fasco Shaded Pole Open Air Over HVAC Motors

  • These open air over shaded pole Fasco motors have either ball or sleeve bearings for increased motor performance or smooth startup, respectively.
  • These UL recognised, 3.3 inch diameter Fasco motors have steel constructed motor frames to provide structural rigidity.
  • These Fasco motor frames permit air to transfer through the motor windings for enhanced ventilation.

Frequently Asked Questions

Which company owns Fasco Motors?

Fasco is a Regal Beloit brand that manufactures high quality electric motors with an emphasis on heating and air conditioning applications.

What are Fasco motors used for?

Fasco motors are used for applications in pumps, copy machines, dental equipment, computer equipment, and office machines & appliances.

What is an air over motor?

Air over motors are units for blowers or fans that are cooled by the air stream from the fan or blower.

Why are bearings used in motors?

The purpose of a bearing is to locate & support the rotor and to keep the air gap less & consistent. Bearings are also ideal for transfering loads from the shaft to the motor. Make sure that the bearings are capable of operating at minimum and maximum speeds, whilst reducing frictional losses.

Are all Fasco motors reversible?

No, some models of Fasco motors are reversible, such as 3.3 diameter, 3-In-1 models. These dual voltage motors can be used to replace multiple shaded pole evaporator fan motors and other refrigeration equipment.

How do I install a Fasco draft inducer?

  • Turn off the power to the furnace or boiler and disconnect it from the electrical supply.
  • Locate the draft inducer on the flue (metal) pipe of the furnace or boiler.
  • Remove the old draft inducer by disconnecting any electrical wiring or mounting hardware that holds it in place.
  • Inspect the flue pipe for any signs of damage or corrosion. Clean the flue pipe, if necessary.
  • Install the new Fasco draft inducer by mounting it onto the flue pipe in the same location as the old inducer. Use the supplied mounting hardware to secure it in place.
  • Connect the electrical wiring to the new draft inducer, ensuring it is properly grounded and in compliance with codes and regulations.
  • Turn the power back on to the furnace or boiler and test the new draft inducer to ensure it is functioning properly.

What type of motor enclosure do Fasco OEM specialty blowers offer?

These blowers feature a completely enclosed motor enclosure for protection from dust and moisture.