FASCO Unit Bearing Motors

Fasco unit bearing HVAC AC motors feature low starting torque to offer seamless and silent startup. These motors feature a single sleeve bearing that needs less maintenance in comparison to motors with bearing setups that employ two bearings.

Filter

FASCO -

Unit Bearing Motor, 115 V, 0.36 A, 0.006 W

ModelItemPrice (ex. VAT)
UB558-FEA2HZY-
RFQ
FASCO -

Unit Bearing Motor, 230 V, 0.8 A, 0.034 W

ModelItemPrice (ex. VAT)
EC-34W230-V1542EA2JYQ-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 6 W, 2-5/8 Inch Dia, Totally Enclosed

ModelItemPrice (ex. VAT)
B559-FEA2JVA-
RFQ
FASCO -

Unit Bearing Motor, 230 V, 0.18 A, 0.006 W

ModelItemPrice (ex. VAT)
UB560-FEA2HZX-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 0.80 A, 0.016 W

ModelItemPrice (ex. VAT)
UB567-FEA2HYP-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 1.7 A, 0.05 W

ModelItemPrice (ex. VAT)
UB578-FEA2HZT-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 0.29 A, 0.004 W

ModelItemPrice (ex. VAT)
UB555-FEA2HZL-
RFQ
FASCO -

Unit Bearing Motor, 230 V, 0.7 A, 0.035 W

ModelItemPrice (ex. VAT)
UB577-FEA2HZE-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 0.15 A, 0.0023 W

ModelItemPrice (ex. VAT)
UB551-FEA2HYR-
RFQ
FASCO -

Unit Bearing Motor, 9 W

ModelItemPrice (ex. VAT)
D562EA2JXN-
RFQ
FASCO -

Unit Bearing Motor, 230 V, 0.27 A, 0.009 W

ModelItemPrice (ex. VAT)
UB565-FEA2JAB-
RFQ
FASCO -

Unit Bearing Motor, 230 V, 0.40 A, 0.016 W

ModelItemPrice (ex. VAT)
UB568-FEA2HYM-
RFQ
FASCO -

Unit Bearing Motor, 230 V, 4 W, 2-5/8 Inch Dia, Totally Enclosed

ModelItemPrice (ex. VAT)
B556-FEA2JUZ-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 0.34 A, 0.005 W

ModelItemPrice (ex. VAT)
UB582-FEA2HZR-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 0.3 A, 0.012 W

ModelItemPrice (ex. VAT)
G5R016EA2KPF-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 0.29 A, 0.004 W

ModelItemPrice (ex. VAT)
UB554-FEA2HZK-
RFQ
FASCO -

Unit Bearing Motor, 230 V, 0.7 A, 0.035 W

ModelItemPrice (ex. VAT)
UB576-FEA2HZD-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 0.80 A, 0.016 W

ModelItemPrice (ex. VAT)
UB566-FEA2HYQ-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 1.7 A, 0.05 W

ModelItemPrice (ex. VAT)
UB579-FEA2HZU-
RFQ
FASCO -

Unit Bearing Motor, 115 V, 1.4 A, 0.035 W

ModelItemPrice (ex. VAT)
UB575-FEA2HZF-
RFQ
FASCO -

Unit Bearing Motor, 230 V, 0.6 A, 0.025 W

ModelItemPrice (ex. VAT)
UB572-FEA2HYT-
RFQ
12...56

We are here to help!

Looking for a part not listed here?