FASCO OEM Specialty Blowers

Fasco blowers come equipped with a flange and have a rectangular outlet. These blowers feature a shaded-pole motor and a completely enclosed motor enclosure, and offer all-position mounting.

Filter

FASCO -

OEM Blowers

StyleModelOutlet ShapeOverall HeightOverall WidthOverall DepthOutlet HeightOutlet WidthBearing TypeInlet Dia.
AA284--------
RFQ
BA281Rectangular7 3/4"7 1/4"5 3/4"2 3/4"1 3/4"Sleeve4 3/4"
RFQ
CA240Rectangular7 3/4"7 1/4"5 3/4"2 3/4"1 3/4"Sleeve4 3/4"
RFQ
DA075Round5 7/8"6 3/8"8 3/8"Not ApplicableNot ApplicableBall3 7/8"
RFQ
EA063Round5 7/8"6 3/8"7 3/8"--Ball3 7/8"
RFQ
FASCO -

Induced Draft Furnace Blowers

StyleModelOutlet ShapeHousing MaterialOutlet HeightOutlet WidthAmpsInlet Dia.Outlet Dia.Wheel Dia.Price (ex. VAT)
AA142B----0.7A---€633.82
BA134----1.5A---€320.83
CA130----0.7A---€518.87
DA157RectangularAluminum Steel2 5/8"1 3/4"1.3A4 7/8"Not Applicable4 5/8"€308.58
EA064RectangularSteel2 5/8"1 5/8"0.65A4 5/8"Not Applicable4 1/2"€289.37
FA079RectangularSteel2 5/8"1 5/8"1.1A4 5/8"Not Applicable4 1/2"€310.82
GA090RectangularSteel2 5/8"1 5/8"1.1A4 5/8"Not Applicable4 1/2"€369.09
HA129RectangularAluminum Steel2 5/8"2 1/8"1.95A4"Not Applicable4 5/8"€508.85
IA131RectangularAluminum Steel2 5/8"1 5/8"1.1A4 7/8"Not Applicable4 1/2"€420.78
JA143RectangularAluminum Steel2 5/8"1 5/8"0.95A4 7/8"Not Applicable4 5/8"€304.77
KA146RectangularAluminum Steel2 5/8"1 5/8"-4 7/8"Not Applicable4 5/8"€542.02
LA150RectangularAluminum Steel2 1/2"1 5/8"0.5A4 7/8"Not Applicable4 1/4"€401.62
MA086RoundPlasticNot ApplicableNot Applicable1.3A3"2 1/2"4 1/2"€415.11
NA088RoundPlasticNot ApplicableNot Applicable1.3A3"2 1/2"4 3/4"€464.43
OA140RoundPlasticNot ApplicableNot Applicable1.4A2"2 1/2"6 1/2"€366.10
FASCO -

Draft Inducers

Fasco draft inducers are designed to properly vent and exhaust combustible gases present in gas furnaces. They also help in facilitating continuous and steady supply of oxygen to the furnace burners which further improves the system's overall efficiency. These Fasco draft inducer blowers consist of a motor-driven wheel assembly or fan, an electrical box for power connections and a metal sleeve surrounding the assembly. They feature a centrifugal switch / electronic sensor / vacuum tap to send a signal to the gas valve which indicates that the blower is working. This helps in avoiding gas valves from turning ON prematurely. These induced draft blowers require 115 / 120 / 230 volts to operate and are come in steel or plastic housing and in different height options.

StyleModelMPNPrice (ex. VAT)
AA066A066€398.31
BA136A136€594.40
CA137A137€518.83
DA148A148€386.89
EA155A155€438.69
FA163A163€344.80
GA170A170€428.03
HA171A171€446.71
IA172A172€236.62
JA173A173€524.97
KA202A202€375.46
LA213A213€414.97
MA225A225€411.09
NA241A241€443.88
OW4W4€771.23
PW9W9€486.46
FASCO -

Oem Specialty Blower Totally Enclosed, Shaded Pole, 115 V

ModelItemPrice (ex. VAT)
70213484XAG3NBH€234.25
FASCO -

Centrifugal Blower, 115 V

ModelItemPrice (ex. VAT)
R7-RB3EA2KUW-
RFQ
FASCO -

Rectangular Outlet Shaded Pole Transflo / Crossflow Blower, 115 V, No Flange

ModelItemPrice (ex. VAT)
B22510EA2HYZ-
RFQ
FASCO -

Rectangular Outlet Shaded Pole Transflo / Crossflow Blower, 115 V, No Flange

ModelItemPrice (ex. VAT)
B22508EA2HYH-
RFQ
FASCO -

Rectangular Outlet Shaded Pole Transflo / Crossflow Blower, 115 V, No Flange

ModelItemPrice (ex. VAT)
B22507EA2JUY-
RFQ

We are here to help!

Looking for a part not listed here?