FASCO Direct Drive Blower Motors

Filter

FASCO -

4.4 Inch Diameter Hvac Ac Motors

StyleModelMPN
AD0614D0614
RFQ
BD310D310
RFQ
CD312D312
RFQ
DD483D483
RFQ
FASCO -

Direct Drive Motor, 208-230 V, 1/3 HP, 2.50 A, 5.6 Inch Dia

ModelItemPrice (ex. VAT)
G3682EA2KGK-
RFQ
FASCO -

Direct Drive Motor, 115 V, 1/3 HP, 5.00 A, 5.6 Inch Dia

ModelItemPrice (ex. VAT)
G3281EA2KDQ-
RFQ
FASCO -

Direct Drive Motor, 115 V, 1/4 HP, 4.20 A, 5.6 Inch Dia

ModelItemPrice (ex. VAT)
G3383EA2KDX-
RFQ
FASCO -

Direct Drive Motor, 208-230 V, 3/4 HP, 5.20 A, 5.6 Inch Dia

ModelItemPrice (ex. VAT)
G3390EA2KED-
RFQ
FASCO -

Direct Drive Motor, 115 V, 3/4 HP, 7.90 A, 5.6 Inch Dia

ModelItemPrice (ex. VAT)
G3466EA2KFE-
RFQ
FASCO -

Direct Drive Motor, 115 V, 1/4 HP, 3.20 A, 5.6 Inch Dia

ModelItemPrice (ex. VAT)
G3471EA2KFM-
RFQ
FASCO -

Direct Drive Motor, 115 V, 1/3 HP, 6.10 A, 5.6 Inch Dia

ModelItemPrice (ex. VAT)
G3585CEA2KFV-
RFQ
FASCO -

Direct Drive Motor, 208-230 V, 3/4 HP, 5.00 A, 5.6 Inch Dia

ModelItemPrice (ex. VAT)
G3590EA2KGC-
RFQ
FASCO -

Direct Drive Motor, 115 V, 1/6 HP, 2.50 A, 5.6 Inch Dia

ModelItemPrice (ex. VAT)
G3782EA2KHY-
RFQ
FASCO -

Direct Drive Motor, 208-230 V, 3/4 HP, 4.80 A, 5.6 Inch Dia

ModelItemPrice (ex. VAT)
G3790EA2KJF-
RFQ
FASCO -

Direct Drive Motor, 208-230 V, 1/2 HP, 3.80 A, 5.6 Inch Dia

ModelItemPrice (ex. VAT)
G3988EA2KKM-
RFQ
FASCO -

Direct Drive Motor, 208-230 V, 3/4 HP, 4.00 A, 5.6 Inch Dia

ModelItemPrice (ex. VAT)
G3999EA2KKV-
RFQ
FASCO -

Direct Drive Motor, 277/230 V, 1/6 HP, 0.78 A, 5.6 Inch Dia

ModelItemPrice (ex. VAT)
G3D001EA2KLC-
RFQ
FASCO -

Fan And Blower Duty Motor, 1/70 HP 1 Spd 3.3 Dia Open Air Over 115V

ModelItemPrice (ex. VAT)
WD032EA2KXG-
RFQ
FASCO -

Ventilation Motor, 1/70 HP, 1 Phase, 60 Hz, 115 V, 3000 RPM, 1 Speed, 3.3 Inch Diameter

ModelItemPrice (ex. VAT)
D033CZ3KQE-
RFQ
FASCO -

Direct Drive Motor, 230 V, 1/3 HP, 2.1 A, 5.6 Inch Dia

ModelItemPrice (ex. VAT)
G3005EA2KBG-
RFQ
FASCO -

Direct Drive Motor, 208-230 V, 1/6 HP, 1.00 A, 5.6 Inch Dia

ModelItemPrice (ex. VAT)
G3656EA2KGH-
RFQ
FASCO -

Direct Drive Motor, 115 V, 1/2 HP, 7.30 A, 5.6 Inch Dia

ModelItemPrice (ex. VAT)
G3787EA2KJD-
RFQ
FASCO -

Direct Drive Motor, 208-230 V, 3/4 HP, 3.90 A, 5.6 Inch Dia

ModelItemPrice (ex. VAT)
G3898EA2KJL-
RFQ
FASCO -

Direct Drive Motor, 208-230 V, 1/3 HP, 2.50 A, 5.6 Inch Dia

ModelItemPrice (ex. VAT)
G3986EA2KKK-
RFQ
12...910

We are here to help!

Looking for a part not listed here?