EAGLE Bollards

Carbon-steel / polyethylene bollards used to create a maintenance-free caution zone for preventing ram-raiding or car accidents. Optional rubber bases to provide maximum stability also available

Filter

EAGLE -

Poly Bollard

Eagle poly bollard posts are used to create an economical maintenance-free caution zone in areas facing a massive influx of crowd. These posts feature high-density polyethylene construction that provides excellent chemical resistance, even in extreme weather conditions and come equipped with a poly base and anchor slots for increased stability. Choose from a wide range of these poly posts, available in 5 and 7 inch width options& on Raptor Supplies.

StyleModelWidthHeightMaterialColorPrice (ex. VAT)
A17315"42"HDPEYellow€74.13
RFQ
B17337"42"HDPEYellow€82.15
RFQ
EAGLE -

Bollard Post

StyleModelColorHeightMaterialDepthSchedulePrice (ex. VAT)
A1769Black-HDPE--€15.37
RFQ
B1749Black-HDPE--€13.33
RFQ
C1759Black-Plastic5 1/4"-€26.38
RFQ
D1758Black-HDPE--€14.45
RFQ
E1744Yellow----€218.12
RFQ
F1744-10Yellow--4 1/2"10-
RFQ
F1743-10Yellow36"--10-
RFQ
G1755Yellow24"-5 3/5"-€175.36
RFQ
E1756Yellow36"---€206.25
RFQ
H1757Yellow42"-5 3/5"-€246.51
RFQ
F1742-10Yellow24"--10-
RFQ
I1752Yellow24"-5"-€156.67
RFQ
J1753Yellow36"-5"-€319.80
RFQ
K1754Yellow----€294.92
RFQ
L1743Yellow36"---€173.20
RFQ
M1763Yellow36"-6.7"-€252.71
RFQ
N1763-10Yellow36"-6.7"10-
RFQ
O1764Yellow42"-6.7"-€286.44
RFQ
N1764-10Yellow42"-6.7"10-
RFQ
P1742Yellow24"-4 1/2"-€134.10
RFQ
EAGLE -

Bollard Post and Sleeve

Eagle bollard post sleeves are used to refurbish old bollards and are designed to easily slide over existing posts and save the additional cost of either scrapping the old billboards or repainting them. These sleeves feature high-density polyethylene construction with UV inhibitors that resist rusting, cracking and fading of the exterior surfaces and come equipped with a foam installation kit for a better fit. They are available in 36 and 42 inch height options on Raptor Supplies.

StyleModelOutside Dia.MaterialOverall HeightInside Dia.ColorFinishImpact ResistanceConstructionPrice (ex. VAT)
A1744PS5"Steel42"4 1/2"Yellow--Steel€226.84
RFQ
B1743PS5"Steel36"4 1/2"Yellow--Steel€202.51
RFQ
C1763PS7"Carbon Steel36"6 5/8"YellowPowder Coated1000 lbs.-€438.58
D1764PS7"Steel36"6 5/8"Yellow--Steel€312.17
RFQ
EAGLE -

Steel Weighted Base

ModelItemPrice (ex. VAT)
1731BASEAG8EDE€68.93
See Details
EAGLE -

Molded Rubber Base, 12 In Dia x 6 In H, For Decorative Post Sleeves

ModelItemPrice (ex. VAT)
1718BASEAG8ECJ-
RFQ

We are here to help!

Looking for a part not listed here?