EAGLE Spill Skids And Pallets

Designed for holding drums & other containers and have a containment sump to collect liquid spills. Provide maximum flexibility and comprehensive spill protection. Feature a high-density polyethylene (HDPE) / steel body for excellent chemical resistance.

Filter

EAGLE -

Drum Spill Containment Platform

Eagle drum spill containment platforms are used to hold drums and hazardous containers for forklifting or stationing. These heavy-duty drum platforms feature high density polyethylene (HDPE) construction& ensuring high corrosion resistance. These drum spill containment platforms also feature a low profile design for smooth loading & unloading and comprise a black / yellow coloured, patented & removable HDPE grating for easy cleaning. Having a maximum spill capacity of 120 gallons, these Eagle platforms are also capable of handling loads up to 10000 lb. Choose from a wide range of drum platforms availabe in lengths ranging between 26 and 103.5 inches on Raptor Supplies.

StyleModelLoad CapacitySpill CapacityWidthLengthColorHeightPrice (ex. VAT)
A1635-60 gal.51 1/2"51 1/2"Black, Yellow6 1/2"€576.35
B1688BD-121 gal.103"51 1/2"Black6 1/2"€1,233.51
C1635B-60 gal.51 1/2"51 1/2"Black6 1/2"€548.54
D1688D-121 gal.103"51 1/2"Black, Yellow6 1/2"€1,430.90
E1635D-60 gal.51 1/2"51 1/2"Black, Yellow6 1/2"€579.87
F1633BD2000 lbs.15 gal.26 1/4"26 1/4"Black6 1/2"€184.65
G1633B2000 lbs.15 gal.26 1/4"26 1/4"Black6 1/2"€197.63
H1633D2000 lbs.15 gal.26 1/4"26 1/4"Black, Yellow6 1/2"€197.39
I16332000 lbs.15 gal.26 1/4"-Black, Yellow6 1/2"€278.52
J1632BD5000 lbs.-26 1/4"51 1/2"Black6 1/2"€353.69
K1632B5000 lbs.-26 1/4"51 1/2"Black6 1/2"€325.83
L1632D5000 lbs.-26 1/4"51 1/2"Black, Yellow6 1/2"€411.15
M1635BD10000 lbs.60 gal.51 1/2"51 1/2"Black, Yellow6 1/2"€578.72
N1647BD10000 lbs.60 gal.103 1/2"26 1/4"Black6 1/2"€712.02
O1686BD10000 lbs.-78 1/4"51 1/2"Black-€901.33
RFQ
P1688B10000 lbs.121 gal.103"51 1/2"Black6 1/2"€1,221.33
Q1686B10000 lbs.-78 1/4"51 1/2"-6 1/2"€878.74
RFQ
R1647D10000 lbs.60 gal.103 1/2"26 1/4"Black, Yellow6 1/2"€846.97
S1647B10000 lbs.60 gal.103 1/2"26 1/4"Black6 1/2"€689.72
T1686D10000 lbs.-78 1/4"51 1/2"Black, Yellow6 1/2"€897.53
RFQ
EAGLE -

Drum Spill Containment Pallet

Eagle containment and storage pallets are designed to provide maximum flexibility and comprehensive spill protection with holding capacities up to 92 gallons. These units feature a high-density polyethylene (HDPE) / steel body for excellent chemical resistance and the patented removable black grating for easy cleaning. They are made in accordance with EPA and SPCC standards and are available in black, yellow and blue colour options on Raptor Supplies.

StyleModelLoad CapacitySpill CapacityLengthColorWidthHeightMaterialNumber Of DrumsPrice (ex. VAT)
A1640B--51"Black52 1/2"13 3/4"--€835.02
B1645BND--51 1/2"Black51 1/2"8"--€707.77
C1647P---------
RFQ
D1611ST--27"Blue25 3/4"6"Steel-€996.46
C1645P---------
RFQ
E1634--51 1/2"Black, Yellow51 1/2"6 1/2"--€638.89
F1640BND--51"Black52 1/2"13 3/4"--€834.36
C1620P---------
RFQ
G1645ND--51 1/2"Black, Yellow51 1/2"8"--€696.93
C1686P---------
RFQ
H1640--51"Black, Yellow52 1/2"13 3/4"--€869.53
I1640ND--51"Black, Yellow52 1/2"13 3/4"--€825.63
J1688-121 gal.51 1/2"Black, Yellow103"6 1/2"--€1,414.08
C1688P---------
RFQ
C1646P---------
RFQ
C1640P---------
RFQ
K1620ST2000 lbs.-27"Blue51 1/4"13"Steel-€1,557.39
L1620B4000 lbs.-26 1/4"Black51"13 3/4"--€522.88
M1620BND4000 lbs.-26 1/4"Black51"13 3/4"--€507.82
N1620ND4000 lbs.-26 1/4"Black, Yellow51"13 3/4"--€504.63
O1640ST4000 lbs.-54"Blue54 1/4"12"Steel-€2,457.79
P16204000 lbs.-26 1/4"Yellow51"13 3/4"--€603.50
Q16325000 lbs.-51 1/2"Black, Yellow26 1/4"6 1/2"--€412.77
R16306000 lbs.78 gal.76 3/4"Black, Yellow-15"Polyethylene3€754.76
RFQ
S16466000 lbs.-58 1/2"Yellow58 1/2"-HDPE-€548.72
EAGLE -

Metal Grating Panel for Steel Containment Pallets, 1000 lbs

ModelItemPrice (ex. VAT)
1611STGAG8DJM€165.70
EAGLE -

Spill Containment Platform, 3 Drum, In-Line, Yellow

ModelItemPrice (ex. VAT)
16323CE7RPJ€371.71

We are here to help!

Looking for a part not listed here?