EAGLE Covered Spill Containment Pallets And Platforms

EPA- and SPCC-compliant two-drum workstations used to store drums; feature a max spill capacity of 220 gallons. Replacement covers for use with Eagle 1626 & 1628 spill containments units also available

Filter

EAGLE -

Covered Drum Spill Containment

Eagle covered drum spill containment workstations provide a secure way of storing drums inside or outside. These spill containment boxes are manufactured using yellow high-density polyethene (HDPE) for durability and improved resistance against chemicals. Their distinguished design has a sump capacity of 220 gallons for spill containment storage of two 55 gallon drums without removing pump or drum funnel. They are provided with forklift tables and optional Eagle dollies (Model 1629) for easier movement on the worksite and are compliant with EPA 40 CFR 264.175 and SPCC standards. Choose from a range of Eagle spill containment workstations, available in heights of 46, 64 and 72 inches on Raptor Supplies.

StyleModelHeightLengthWidthLoad CapacityColorPrice (ex. VAT)
A162646"60"34"-Yellow€1,848.28
RFQ
B162864"60"34"4000 lbs.Yellow€2,818.77
RFQ
C164972"57 1/2"57 1/2"-Yellow€3,921.76
RFQ

We are here to help!

Looking for a part not listed here?