DYNABRADE Air Polishers And Buffers

Used to polish hard surfaces (such as metals, concrete and granite), workpieces or countertops to give a beautiful shine. Feature a maximum free speed rating of 12000 rpm and offered in different hose and pad sizes, and overall lengths

Filter

DYNABRADE -

Air Buffer

StyleModelMin. Hose SizeAverage Cfm @ 15 Sec. Run TimeAir Inlet SizeOverall LengthExhaust LocationRequired PressureThrottle TypePrice (ex. VAT)
A494401/4"6.5 CFM1/4"16"Rear90 psiLever€1,932.91
B534601/4"5.25 CFM1/4"7"Rear-Lever€2,075.97
C575501/4"4.5 CFM1/4"-Rear90 psiLever€936.96
D513933/8"8.5 CFM3/8"11.688"Rear90 psiLever€1,796.90
E514003/8"6 CFM1/4"8 3/4"Rear90 psiLever€1,207.54
F514013/8"6 CFM1/4"8 3/4"Rear90 psiLever€1,337.95
G514703/8"10.25 CFM1/4"13"Rear90 psiLever€2,139.11
H514303/8"6 CFM1/4"9 3/4"Rear90 psiLever€1,231.19
DYNABRADE -

Air Polisher/Buffer

StyleModelRequired PressureExhaust LocationAverage Cfm @ 15 Sec. Run TimeMin. Hose SizeAir Inlet SizeThrottle TypeOverall LengthPrice (ex. VAT)
A5712680 psiRear5 CFM1/4"1/4"Lever-€1,068.29
B5512690 psiFront, Rear9.25 CFM1/4"1/4"Lever9 1/2"€1,351.15
DYNABRADE -

Two-Hand Rotary Buffer 5In-8In

ModelItemPrice (ex. VAT)
51450CW4YFK€1,371.35
DYNABRADE -

Mini-Dynorbital Random Orbital Sander

ModelItemPrice (ex. VAT)
53415CW4ZJQ€1,851.20
DYNABRADE -

Mini-Dynorbital Kit

ModelItemPrice (ex. VAT)
49403CW4XUW€2,166.89
DYNABRADE -

Air Polisher, Rotary, 8 Inch Pad, 8 Inch Max, Hook and Loop, 1 HP, 42 cfm, 2800 RPM

ModelItemPrice (ex. VAT)
RB2CW6KFQ€665.47
DYNABRADE -

Right Angle Two-Hand Rotary Buffer 6-8 Inch Size

ModelItemPrice (ex. VAT)
51392CW4YEX€2,087.33
DYNABRADE -

Air Polisher, Rotary, 3 Inch Pad, 3 Inch Max, Hook and Loop, 0.5 hp, 23 cfm, Right Angle

ModelItemPrice (ex. VAT)
EB3CW6KEY€546.77
DYNABRADE -

Right Angle Two-Hand Rotary Buffer 6-8In

ModelItemPrice (ex. VAT)
51472CP3YZG€2,139.11
DYNABRADE -

Air Polisher 5 Inch Pad 5500 Rpm

ModelItemPrice (ex. VAT)
58455AB8FUA€1,058.19
DYNABRADE -

Air Polisher, Rotary, 8 Inch Pad, 8 Inch Max, Hook and Loop, 1 HP, 42 cfm, 2800 RPM

ModelItemPrice (ex. VAT)
RB1CW6KFP€665.47

We are here to help!

Looking for a part not listed here?