DYNABRADE Die Grinders

Filter

DYNABRADE -

Die Grinders

StyleModelMax. SpeedOverall LengthTool WeightOrientationKit ContentsStyleSpeedHpPrice (ex. VAT)
ADGR5114000 RPM7 1/8"1.6 lbs.Right Angle(1) Bare ToolRight Angle14000 RPM1/2 hp€256.34
BDGS5120000 RPM7"1.3 lbs.Straight1 Bare ToolStraight20000 RPM1/2 hp€184.36
DYNABRADE -

Air-Powered Die Grinders

StyleModelHpMax. SpeedOverall LengthCollet SizeSwitch TypeMin. Hose SizeOrientationAir ConsumptionPrice (ex. VAT)
ADGR521/2 hp14000 RPM7 1/8"6 mmSafety Lever1/4"Right Angle26 CFM€256.34
BDGS521/2 hp20000 RPM7"6 mmSafety Lever1/4"Straight-€184.36
C483172/5 hp20000 RPM6 1/2"1/4", 6 mm-1/4"Right Angle25 CFM€1,103.65
D522892/5 hp20000 RPM6 3/8"1/4", 6 mmLever3/8"35 CFM€1,021.57
E483372/5 hp30000 RPM7 1/4"1/4", 6 mm-1/4"23 CFM€798.06
F472002/5 hp950 RPM11"1/4", 6 mmLever1/4"Straight23 CFM€1,247.60
GDGR323/10 hp18000 RPM6 1/2"6 mmSafety Lever1/4"Right Angle18 CFM€238.66
GDGR313/10 hp18000 RPM6 1/2"1/4"Safety Lever1/4"Right Angle18 CFM€238.66
HDGS323/10 hp25000 RPM6 3/8"6 mmSafety Lever1/4"Straight18 CFM€184.36
HDGS313/10 hp25000 RPM6 3/8"1/4"Safety Lever1/4"Straight18 CFM€184.36
I567397/10 hp18000 RPM10"1/4", 6 mm-3/8"32 CFM€1,097.33
J567597/10 hp15000 RPM14"1/4"-1/4"Straight35 CFM€949.59
DYNABRADE -

Right Angle Air Die Grinder

StyleModelHpOverall LengthExhaust LocationCollet SizeHandle MaterialAverage Cfm @ 15 Sec. Run TimeFree SpeedThrottlePrice (ex. VAT)
A522121/2 hp12 7/8"Rear1/4", 6 mmComposite7 CFM20000 RPMLever€923.07
B522211/2 hp8"Rear1/4", 6 mmComposite5.75 CFM18000 RPMLever€968.53
C522181/2 hp6"Rear1/4"Composite7 CFM20000 RPMLever€923.07
D522161/2 hp6 1/2"Rear1/4", 6 mmComposite6.5 CFM15000 RPMLever€923.07
E522111/2 hp7 1/4"Rear1/4", 6 mmComposite7 CFM18000 RPMLever€923.07
F483352/5 hp6"Front1/4", 6 mmComposite5.75 CFM25000 RPMLever€798.06
G522062/5 hp6 1/2"Rear1/4", 6 mmComposite5 CFM30000 RPMLever€793.01
H522042/5 hp8"Rear1/4", 6 mmComposite5 CFM25000 RPMLever€793.01
I494252/5 hp9 1/2"Rear-Composite With Rubber Grip6.25 CFM3200 RPMLever€1,453.43
J494202/5 hp5 1/8"Front-Composite6.5 CFM3200 RPMLever€2,007.78
F483162/5 hp6"Front1/4", 6 mmComposite6.25 CFM15000 RPMLever€1,103.65
K482052/5 hp6"Front1/4", 6 mmComposite With Rubber Grip5.75 CFM25000 RPMLever€886.45
L472122/5 hp6"Front1/4", 6 mmComposite5.75 CFM5000 RPMLever€1,019.04
L472112/5 hp8 1/8"Rear1/4", 6 mmComposite5.75 CFM3200 RPMLever€1,019.04
M460022/5 hp8 1/8"Rear1/4", 6 mmComposite With Rubber Grip6.25 CFM20000 RPMLever€1,182.05
M460012/5 hp8 1/8"Rear1/4", 6 mmComposite6.25 CFM15000 RPMLever€1,125.11
M460002/5 hp8"Rear1/4", 6 mmComposite6.25 CFM12000 RPMLever€1,125.11
N522907/10 hp15 3/8"Rear1/4", 6 mmComposite9 CFM20000 RPMLever€1,021.57
O543637/10 hp8 3/4"Rear1/4", 6 mmComposite10.25 CFM18000 RPMLever€1,580.97
P543597/10 hp8 3/4"Rear1/4", 6 mmComposite10.25 CFM18000 RPMLever€1,367.56
P543437/10 hp10"Rear1/4", 6 mmComposite9.5 CFM12000 RPMSafety Lever€1,367.56
Q522937/10 hp8"Rear1/4", 6 mmComposite8.5 CFM18000 RPMLever€1,068.29
Q522947/10 hp8"Rear1/4", 6 mmComposite9.25 CFM20000 RPMLever€1,068.29
DYNABRADE -

Straight Air Die Grinder

StyleModelExhaust LocationOverall LengthCollet SizeHpHandle MaterialAverage Cfm @ 15 Sec. Run TimeFree SpeedThrottlePrice (ex. VAT)
A51307Front7"1/4"1/2 hpComposite6.5 CFM24000 RPMLever€726.08
B51305Front7"1/4"1/2 hpComposite6.5 CFM18000 RPMLever€726.08
C51306Front7"1/4"1/2 hpComposite6.5 CFM20000 RPMLever€726.08
D53510Front6"1/4", 6 mm1/2 hpComposite7.5 CFM18000 RPMLever€1,135.22
E48201Front6"1/4", 6 mm2/5 hpComposite5.75 CFM25000 RPMLever€646.53
F51303Front-1/4"1/2 hpComposite6 CFM24000 RPMLever€686.94
G52202Front6 3/8"1/4"2/5 hpComposite5 CFM30000 RPMLever€616.22
H48370Front5 1/8"-2/5 hpComposite5.75 CFM25000 RPMLever€626.33
I48360Front6"1/4", 6 mm2/5 hpComposite With Rubber Grip5.75 CFM20000 RPMLever€626.33
J48325Front6 1/8"1/4", 6 mm2/5 hpComposite With Rubber Grip5.75 CFM25000 RPMLever€626.42
K51302Rear7"1/4"1/2 hpComposite6 CFM20000 RPMLever€686.94
G52200Rear11 3/4"1/4"2/5 hpComposite5 CFM25000 RPMLever€616.22
L52665Rear8 3/4"1/4"-Composite9 CFM9000 RPMLever€996.31
M53808Rear6 1/2"1/4"1/2 hpSteel7 CFM24000 RPMLever€772.81
N52258Rear6"1/4"7/10 hpComposite8.5 CFM20000 RPMLever€861.20
O52667Rear10"1/4"-Composite9.75 CFM15000 RPMLever€996.31
P51300Rear7"1/4"1/2 hpComposite6 CFM15000 RPMLever€686.94
Q52277Rear9 7/8"1/4"7/10 hpComposite8.5 CFM18000 RPMLever€909.18
R53511Rear9 7/8"1/4", 6 mm1/2 hpComposite7.75 CFM20000 RPMLever€1,135.22
E48203Rear8"1/4", 6 mm2/5 hpComposite5.75 CFM30000 RPMLever€646.53
S47202Rear12 7/8"1/4", 6 mm2/5 hpComposite With Rubber Grip5.75 CFM5000 RPMLever€924.34
S47201Rear8 1/8"1/4", 6 mm2/5 hpComposite5.75 CFM3200 RPMLever€924.34
T52669Rear15 3/8"1/4"-Composite11 CFM20000 RPMLever€996.31
U53781Rear8"1/4", 6 mm7/10 hpSteel9.75 CFM20000 RPMLever€1,166.79
V52663Rear8"1/4"-Composite10.25 CFM4500 RPMLever€1,272.86
DYNABRADE -

Extended Air Die Grinder

StyleModelExhaust LocationOverall LengthCollet SizeHpMin. Hose SizeAverage Cfm @ 15 Sec. Run TimeFree SpeedThrottlePrice (ex. VAT)
A52679Front6"1/4", 6 mm-3/8"11 CFM20000 RPMLever€1,352.41
B48350Rear6"1/8", 3 mm2/5 hp1/4"5.75 CFM35000 RPMLever€626.33
C53502Rear-1/4"1/2 hp3/8"7.75 CFM20000 RPMLever€1,146.58
D53532Rear26 3/4"--3/8"10 CFM18000 RPMLever€2,097.44
E52678Rear10"1/4", 6 mm-3/8"10 CFM18000 RPMLever€1,352.41
DYNABRADE -

Extended Right Angle Die Grinder .7 Hp

ModelItemPrice (ex. VAT)
54347AH2HCA€1,580.97
DYNABRADE -

Straight-Line Type 1 Ext. Wheel Grinder

ModelItemPrice (ex. VAT)
52376AH2HBZ€1,526.67
DYNABRADE -

Extension Die Grinder, 76mm

ModelItemPrice (ex. VAT)
43500CW4XPK€1,207.19
DYNABRADE -

Right Angle Die Grinder, 0.4 HP, 20000 RPM Max. Speed, 6 Inch Overall Lg

ModelItemPrice (ex. VAT)
47802CW4XUA€1,113.75
DYNABRADE -

Straight-Line Die Grinder, 0.7 HP, 3400 RPM Max. Speed, Straight

ModelItemPrice (ex. VAT)
52101CW4YRL€1,199.62
DYNABRADE -

Straight-Line, 6 Inch Ext. Die Grinder 1 HP, 1 HP, 3400 RPM Max. Speed, 3/8 Inch NPT

ModelItemPrice (ex. VAT)
52672CW4YYM€1,606.22
DYNABRADE -

Right Angle Die Grinder, 0.4 HP, 15000 RPM Max. Speed, 6 Inch Overall Lg

ModelItemPrice (ex. VAT)
47801CW4XTZ€1,113.75
DYNABRADE -

Straight-Line Die Grinder, 1 HP, 3400 RPM Max. Speed, 1/4 Inch Collet Size

ModelItemPrice (ex. VAT)
52662CW4YYK€1,272.86
DYNABRADE -

Extension Die Grinder, 6 Inch

ModelItemPrice (ex. VAT)
43510CW4XPN€1,308.21

We are here to help!

Looking for a part not listed here?