DYNABRADE Air Sanders

Filter

DYNABRADE -

Air Random Orbital Sander with 6" Vinyl Pad

StyleModelHpCfm @ Full LoadAverage Cfm @ 15 Sec. Run TimeAir Inlet TypeOrbit Dia.Min. Hose SizeRequired PressureHandle MaterialPrice (ex. VAT)
A590251/4 hp14 CFM3.5 CFMNPT0.188"1/4"90 psiRubber€351.91
B568267/25 hp18 CFM4.5 CFMNPT0.188"1/4"90 psiRubber€465.92
DYNABRADE -

Air Random Orbital Sander with 3" Vinyl or Hook Face Pad

StyleModelOrbit Dia.Overall LengthAir Inlet TypeHpMin. Hose SizeRequired PressureHandle MaterialThrottlePrice (ex. VAT)
A591100.094"7"NPT1/4 hp1/4"90 psiCompositeLever€416.71
B591050.188"6 1/2"NPT1/4 hp1/4"90 psiCompositeLever€416.71
DYNABRADE -

Air Random Orbital Sander with 5" Vinyl or Hook Face Pad

StyleModelOrbit Dia.HpOverall LengthCfm @ Full LoadAverage Cfm @ 15 Sec. Run TimeAir Inlet TypeMin. Hose SizeRequired PressurePrice (ex. VAT)
A56853--8 1/2"18 CFM4.5 CFMNPT1/4"90 psi€520.26
B590350.094"1/4 hp6 1/2"14 CFM3.5 CFMNPT1/4"90 psi€416.71
C568540.094"7/25 hp7 1/4"18 CFM4.5 CFMNPT1/4"90 psi€520.26
D590390.094"1/4 hp7 1/4"14 CFM3.5 CFMNPT1/4"90 psi€457.12
E568500.094"7/25 hp6 1/2"18 CFM4.5 CFMNPT1/4"90 psi€483.64
F584153/8"9/20 hp11.062"23 CFM5.75 CFMNPT1/4"90 psi€843.52
G590053/8"1/4 hp6 1/2"14 CFM3.5 CFM-1/4"90 psi€416.71
H590093/8"1/4 hp7 1/4"14 CFM3.5 CFMNPT1/4"90 psi€457.12
I584203/8"9/20 hp11 3/8"23 CFM5.75 CFMNPT1/4"90 psi€881.40
J590083/8"1/4 hp8 1/2"14 CFM3.5 CFMNPT1/4"90 psi€457.12
K568803/8"7/25 hp6 1/2"18 CFM4.5 CFMNPT1/4"90 psi€483.64
DYNABRADE -

Air Random Orbital Sander with 6" Vinyl or Hook Face Pad

StyleModelOrbit Dia.HpOverall LengthCfm @ Full LoadAverage Cfm @ 15 Sec. Run TimeAir Inlet TypeMin. Hose SizeHandle MaterialPrice (ex. VAT)
A58443-9/20 hp11 1/2"23 CFM5.75 CFMNPT1/4"Composite€928.13
B568590.094"7/25 hp7"18 CFM4.5 CFMNPT1/4"Composite€483.64
C590400.094"1/4 hp7"14 CFM3.5 CFMNPT1/4"Composite€416.71
D590280.188"1/4 hp9"14 CFM3.5 CFMNPT1/4"Composite€457.12
E590290.188"1/4 hp7 3/4"14 CFM3.5 CFMNPT1/4"Composite€374.10
F568000.188"-6"18 CFM4.5 CFMNPT1/4"Composite€483.64
G568040.188"7/25 hp7"18 CFM4.5 CFMNPT1/4"Composite€520.26
H568290.188"7/25 hp9"18 CFM4.5 CFMNPT1/4"Composite€520.26
I568300.188"7/25 hp7 3/4"18 CFM4.5 CFMNPT1/4"Composite€429.28
J584060.188"-11 3/8"23 CFM5.75 CFMNPT1/4"Composite€828.37
J584360.188"9/20 hp11 1/2"23 CFM5.75 CFMNPT1/4"Composite€921.81
K568903/8"7/25 hp7"18 CFM4.5 CFMNPT1/4"Composite€483.64
J584183/8"-11 3/8"23 CFM5.75 CFMNPT1/4"Composite€828.37
L590103/8"1/4 hp7"14 CFM3.5 CFMNPT1/4"Composite€416.71
M590143/8"1/4 hp7 3/4"14 CFM3.5 CFMNPT1/4"Composite€457.12
DYNABRADE -

Air Random Orbital Sander with 8" Vinyl or Hook Face Pad

StyleModelAir Inlet TypeMin. Hose SizeOrbit Dia.HpRequired PressureHandle MaterialOverall LengthThrottlePrice (ex. VAT)
A58411NPT1/4"0.188"-90 psiComposite12 1/2"Lever€947.07
B58446NPT1/4"-9/20 hp90 psiComposite12 1/2"Lever€954.64
DYNABRADE -

Air Random Orbital Sander with 3-1/2" Vinyl or Hook Face Pad

StyleModelOverall LengthAir Inlet TypeMin. Hose SizeOrbit Dia.HpRequired PressureHandle MaterialThrottlePrice (ex. VAT)
A590156"NPT1/4"0.188"-90 psiCompositeLever€416.71
B590306"NPT1/4"-1/4 hp90 psiCompositeLever€416.71
C590197"NPT1/4"0.188"1/4 hp90 psiCompositeLever€457.12
DYNABRADE -

Air Random Orbital Sander with 5" Vinyl Pad

StyleModelHpOverall LengthCfm @ Full LoadAverage Cfm @ 15 Sec. Run TimeAir Inlet TypeOrbit Dia.Min. Hose SizeRequired PressurePrice (ex. VAT)
A590231/4 hp8 1/2"14 CFM3.5 CFMNPT0.188"1/4"90 psi€457.12
B590201/4 hp6 1/2"14 CFM3.5 CFMNPT0.188"1/4"90 psi€358.47
C590241/4 hp7 1/4"14 CFM3.5 CFMNPT0.188"1/4"90 psi€457.12
D568187/25 hp8 1/2"18 CFM4.5 CFMNPT0.188"1/4"90 psi€520.26
E568197/25 hp7 1/4"18 CFM4.5 CFMNPT0.188"1/4"90 psi€520.26
F568157/25 hp6 1/2"18 CFM4.5 CFMNPT0.188"1/4"90 psi€450.46
DYNABRADE -

Air Random Orbital Sanders

StyleModelHpHandle MaterialOverall LengthCfm @ Full LoadAverage Cfm @ 15 Sec. Run TimeAir Inlet TypeMin. Hose SizeOrbit Dia.Price (ex. VAT)
A58500-Rubber5 3/4"13 CFM3.25 CFMNPT1/4"-€453.92
B58400-Composite11.062"23 CFM5.75 CFMNPT1/4"0.188"€843.52
C575001/20 hpComposite5"6 CFM1.5 CFMNPT1/4"0.188"€731.14
D575022/25 hpComposite5"6 CFM1.5 CFMNPT1/4"0.188"€731.14
E584149/20 hpComposite12 1/2"23 CFM5.75 CFMNPT1/4"0.188"€947.07
F584059/20 hpComposite11 3/8"23 CFM5.75 CFMNPT1/4"0.188"€828.37
G584109/20 hpComposite12 1/2"23 CFM5.75 CFMNPT1/4"0.188"€909.18
DYNABRADE -

Air Dual-action Sander 0.45hp

StyleModelAir Inlet TypeOrbit Dia.Min. Hose SizeRequired PressureHandle MaterialOverall LengthThrottleVariable SpeedPrice (ex. VAT)
A58430NPT0.188"1/4"90 psiComposite11.062"LeverNo€960.78
B58435NPT0.188"1/4"90 psiComposite11.062"LeverNo€886.21
DYNABRADE -

Air Orbital Sander 0.45hp 8 Inch

ModelItemPrice (ex. VAT)
58445AB8FTY€928.13

We are here to help!

Looking for a part not listed here?