BANJO FITTINGS Bulkhead Tank Fittings

Designed for use as inlet or outlet fittings for pipes, spigots and water faucets. Can be easily mounted on tanks, walls or panels to facilitate free flow of liquids in drainage or filling applications. Feature double-sided female NPT threads and available in polypropylene and 316 stainless steel variants

Filter

BANJO FITTINGS -

Bulkhead Tank Fitting

StyleModelPipe SizeLengthRequired Hole SizeGasket MaterialTemp. RangePrice (ex. VAT)
ATF125SS---EPDM-20°F to +150°F€242.79
BTF210-----€28.63
RFQ
CTF150-1"-EPDM-20°F to +150°F€20.37
DTF125-3/4"-EPDM-20°F to +150°F€14.18
ETF150SS1 1/2"2 5/8"-EPDM-20°F to +150°F€306.80
FTF1001"--EPDM-20°F to +150°F€17.64
GTF100SS1"--EPDM-20°F to +150°F€365.02
HTF0501/2"1/4"1 5/8"EPDM-20°F to +150°F€10.22
ITF2002"1"-EPDM-20°F to +150°F€31.61
JTF200SS2"2 5/8"-EPDM-20°F to +150°F€305.76
KTF200BSP2"----€30.73
LTF3003"1 1/2"-EPDM-20°F to +150°F€67.70
MTF300V3"----€89.17
NTF3033"----€24.46
OTF300SS3"2.844"4 3/8"EPDM-20°F to +150°F€641.85
PTF0753/4"3/4"1 5/8"EPDM-20°F to +150°F€14.84
QTF075SS3/4"-1 5/8"EPDM-20°F to +150°F€197.05
RTF075V3/4"----€20.02
STF038SS3/8"-1"--€98.39
TTF4004"----€127.67
UTF400V4"----€208.16
BANJO FITTINGS -

Bolted Bulkhead Tank Flange

StyleModelPipe SizeMax. Operating PressureGasket MaterialTemp. RangeRequired Hole SizePrice (ex. VAT)
ABF200BDV-150 psi---€126.93
BBF075325-----€56.42
RFQ
CBF256-----€23.96
RFQ
CMTF301-----€33.63
RFQ
BBF125BD-----€43.12
DBF130------
RFQ
EBF200BD-150 psi---€61.54
FBF075BD-150 psi---€60.92
GBF220BD-150 psi---€98.56
CBF125BDV-----€81.30
RFQ
HMBF300BD-----€101.02
CBF07535V-----€116.13
RFQ
IMBF300-----€149.73
JMBF220V-----€102.24
KMTF220BD-----€30.70
CBF235BD-----€51.04
RFQ
LMTF300BD-----€51.68
MBF100BD-150 psi---€60.92
CBF223BD-----€69.10
RFQ
BMBF103-----€62.00
RFQ
NBF300BD-150 psi---€90.03
CBF075V-----€105.69
RFQ
OBFN150SS-----€294.11
RFQ
PBF200V-150 psi---€138.45
QBF335-----€88.85
RFQ

We are here to help!

Looking for a part not listed here?