BANJO FITTINGS Pedestal Pumps

Filter

BANJO FITTINGS -

Pedestal Pump, Polypropylene

StyleModelInlet SizeOutlet SizeStyleSizeShaft Outside Dia.MaterialPrice (ex. VAT)
AM220PB2"2"Bearing Pedestal2"-Polypropylene€460.30
RFQ
BM220PBW2"2"Bearing Pedestal2"3/4"Polypropylene€843.74
C300PBW3"3"Wet Seal3"3/4"-€1,057.33
DM300PBW3"3"Bearing Pedestal3"3/4"--
RFQ
E300PB3"3"Bearing Pedestal3"3/4"-€735.62
F300PB-V3"3"Bearing Pedestal3"--€935.17
GM300PB3"3"Bearing Pedestal3"3/4"Polypropylene€746.94
RFQ
-

Pedestal Pumps, Cast Iron

Dayton pedestal pumps are designed for superior-volume industrial and commercial applications comprising chemical and liquid transfer. They have cast iron housing and Buna N seal material for excellent abrasion resistance. Choose from a range of these pedestal pumps, available in 34 and 49 PSI inlet pressure options.

StyleModelInlet SizeOutlet SizeHpFlow Rate @ 10 Ft.Flow Rate @ 20 Ft.Flow Rate @ 30 Ft.Flow Rate @ 40 Ft.Shaft Outside Dia.Price (ex. VAT)
A201PBIW2"2"------€1,355.07
B222PBI2"2"-----3/4"€939.09
C200PBIV2"2"5 hp-----€1,033.36
CM332PBIW3"3"------€2,242.15
D333PBI3"3"-----1"€3,366.73
E444PBI4"4"-----1"€2,774.71
-

Centrifugal Pump Head

StyleModelHpFlow Rate @ 10 Ft.Flow Rate @ 20 Ft.Flow Rate @ 30 Ft.Flow Rate @ 40 Ft.Outlet SizeInlet SizeHeightPrice (ex. VAT)
A200PBI5 hp150 GPM147 GPM130 GPM115 GPM2"2"13"€852.30
B200POI5 hp150 GPM147 GPM130 GPM115 GPM2"2"13"€616.32
BANJO FITTINGS -

Pedestal Pump

StyleModelInlet SizeHpStyleOutlet SizeShaft Outside Dia.Flow Rate @ 10 Ft.Flow Rate @ 20 Ft.Flow Rate @ 30 Ft.Price (ex. VAT)
A222PBIV--------€1,055.20
RFQ
A300PB-BN--------€894.31
RFQ
A300PB-VA--------€1,293.45
RFQ
B150PB1 1/2"-Bearing Pedestal2"3/4"---€385.66
C205PB-V2"-Bearing Pedestal2"3/4"---€697.91
D234PPE51V2"5 hpPump, Electric Motor2"----€2,805.32
A205PB-BN2"--2"----€557.53
RFQ
AM222PI6PROW2"6 1/2 hp-2"----€1,662.63
RFQ
E205PB2"5 hpBearing Pedestal2"-200 GPM190 GPM175 GPM€512.42
F200PBW2"-Wet Seal2"3/4"---€999.56
RFQ
G200PB2"5 hpBearing Pedestal2"3/4"---€485.28
B200PB-V2"-Bearing Pedestal2"3/4"---€801.80
H234PPE5V2"5 hpElectric Motor2"----€2,235.84
D234PPE512"5 hpElectric Motor2"----€2,454.67
RFQ
BANJO FITTINGS -

Pedestal Pump, Stainless Steel

StyleModelInlet SizeOutlet SizeStyleSizeHpShaft Outside Dia.Price (ex. VAT)
A201PBSSW2"2"Wet Seal2"--€3,739.71
RFQ
B200PB-SS2"2"Bearing Pedestal2"3 hp-€3,077.43
C300PB-SS3"3"Bearing Pedestal3"-1"€4,804.39
D301PBSSW3"3"Bearing Pedestal3"--€5,659.35
RFQ

We are here to help!

Looking for a part not listed here?