BANJO FITTINGS Portable Engine Driven Pumps

Cast iron / polypropylene portable pumps featuring self-priming motors for agricultural and industrial applications in remote locations with no electricity. Can create high-pressure water streams and provide fast and efficient dewatering in less time

Filter

-

Engine Driven Centrifugal Pumps

Dayton engine driven centrifugal pumps are suitable for general purpose dewatering, spraying, washdown, irrigation & agricultural applications. They feature aluminium construction for minimising the overall weight, and are equipped with Buna seals for oiltight, watertight & dustproof sealing. These gasoline powered pumps are capable of running for long periods of time between refueling. They have a maximum pressure capacity of 47.2 psi, and are available in 1, 3.5, 4.8 & 7.1 hp variants.

StyleModelHousing MaterialHpEngine SizeTank CapacityImpeller TypeStyleEngine/motor TypeTypePrice (ex. VAT)
A300POBN--------€767.86
RFQ
A230POV--------€627.15
RFQ
A205PO-VA--------€727.55
RFQ
A300PH-6V--------€2,127.83
RFQ
A300P11PROV--------€2,146.14
RFQ
A444PI23--------€6,882.04
RFQ
A150P-3BN--------€800.53
RFQ
B200PIH5VCast Iron5 hp---Gas Engine, PumpGasoline-€2,194.81
RFQ
C201PIH5WCast Iron5 1/2 hp---Wet SealGasoline-€2,200.69
A200POICF7/8-4.1Cast Iron-------€1,092.13
RFQ
A200PIHACast Iron12 hp---Hydraulic Pump--€817.58
B200POIVCast Iron----Pump Only--€710.93
A200POICF5/8-4.1Cast Iron-------€728.09
RFQ
B150PI-3Cast Iron3 1/2 hp---Gas Engine, PumpGasoline-€1,088.45
D222PIH5Cast Iron5 1/2 hp---Gas Engine, PumpGasoline-€1,911.99
B150PI3VCast Iron3 hp---Gas Engine, PumpGasoline-€1,203.87
B200PI6PROVCast Iron6 1/2 hp---Gas Engine, Pump--€1,330.31
RFQ
A150POICF7/8-4.6Cast Iron-------€728.09
RFQ
A222PIH5VCast Iron5 1/2 hp------€2,255.91
RFQ
E444PIH24Cast Iron24 hp---Gas Engine, PumpGasoline-€7,776.13
F222PIH5ECast Iron5 1/2 hp---Gas Engine, PumpGasoline-€2,387.38
G200PIH5ECast Iron5 1/2 hp---Gas Engine, PumpGasoline-€2,824.09
RFQ
A300PI11PROCast Iron-------€2,859.56
RFQ
H333PIH13Cast Iron13 hp---Gas Engine, PumpGasoline-€5,222.58
I300PIH13Cast Iron13 hp---Gas Engine, PumpGasoline-€3,599.88
BANJO FITTINGS -

Centrifugal Pump Head, 10 x 1-1/2 Inch, Stainless Steel

ModelItemPrice (ex. VAT)
12900BW7ZKP€1.57

We are here to help!

Looking for a part not listed here?