APOLLO VALVES Vacuum Breakers

These breakers are placed on bibcock, toilet or urinal flush valves and have a maximum operating pressure of 150 psi. They are commonly used for backflow prevention and protecting potable water from getting contaminated.

Filter

APOLLO VALVES -

Vacuum Breakers

StyleModelMax. PressureWidthSizeConnection TypeTemp. RangeBody MaterialPrice (ex. VAT)
A38LF414AS125 psi1 3/8"3/4"Female GHT x Male GHT+33°F to +180°F-€44.59
A38LF314AS125 psi1 1/4"3/4"--Bronze€17.93
A3830402150 psi1.312"3/4"Female GHT x Male GHT+33°F to +180°FBronze€176.46
APOLLO VALVES -

38-200 Series Atmospheric Type Vaccum Breakers

Apollo 38-200 Series atmospheric type vacuum breakers are employed in water supply systems to prevent backflow and maintain the integrity of potable water. They are installed at irrigation systems, faucets and hose bibs to safeguard against contamination by preventing the reverse flow of non-potable water into the clean water supply. These vacuum breakers offer an atmospheric design that allows air to enter the system, breaking the vacuum created by water flow interruption and mitigating the risk of cross-connections. They feature brass / polished chrome construction for structural rigidity and durability. These vacuum breakers have a silicone seal to prevent leakages. They have FNPT connections for straightforward / easy assembly and disassembly.

StyleModelSizeConnection TypeHeightWidthMaterialTemp. RangeSealTypePrice (ex. VAT)
A38203011/2"FNPT x FNPT69.85 mm1 22/25"Bronze212°FSilicone-€59.07
A38203061/2"FNPT x FNPT69.85 mm1 7/8"Bronze212°F-Vacuum Breaker€77.14
B38201011/4"FNPT x FNPT2.312"0.656"Bronze212°FSilicone-€44.17
C38201061/4"FNPT63.5 mm0.656"Bronze212°FSilicone-€186.24
A38204013/4"FNPT x FNPT76.2 mm2"Bronze212°FSilicone-€70.95
B38204063/4"FNPT x FNPT3"2"Bronze212°FSilicone-€88.14
A38202063/8"FNPT x FNPT63.5 mm0.656"Bronze212°FSilicone-€78.33
StyleModelSizeHeightWidthTemp. RangeConnection TypeSealPrice (ex. VAT)
A38107011 1/2"114.3 mm3 3/4"180°FFNPT x FNPTSilicone€344.81
A38106011 1/4"4 3/8"3 3/4"180°FFNPT x FNPTSilicone€329.83
A38105011"101.6 mm2 7/8"212°FFNPT x FNPTSilicone€135.37
A38103011/2"63.5 mm1.187"212°FFNPT x FNPTSilicone€77.26
A38101011/4"63.5 mm1.812"212°FFNPT x FNPTSilicone€73.77
A38108012"114.3 mm3 3/4"180°FFNPT x FNPTSilicone€344.81
A38104013/4"76.2 mm2 3/25"212°FFNPT x FNPTSilicone€102.54
A38102013/8"2 3/8"1.812"212°FFNPT x FNPTSilicone€76.19
APOLLO VALVES -

38LF-100 Series Atmospheric Type Vaccum Breakers

Apollo 38LF-100 Series atmospheric-type vacuum breakers are used in water supply systems to prevent backflow and protect potable water from contamination. These vacuum breakers are installed in plumbing systems, irrigation systems and industrial applications where there is a risk of back-siphonage. When water pressure drops, these devices automatically open to admit air, breaking the vacuum and preventing the reverse flow of non-potable water into the clean water supply. They feature bronze construction with polished chrome finish for resisting corrosion on exposed surfaces. These vacuum breakers can be operated at pressures up to 125 psi.

StyleModelSizeConnection TypeHeightWidthTemp. RangeSealPrice (ex. VAT)
A38LF107011 1/2"FNPT x FNPT4 3/8"3 3/4"180°FSilicone€346.33
A38LF106011 1/4"FNPT4 3/8"3 3/4"140°FSilicone€408.30
A38LF105011"FNPT x FNPT107.95 mm2 7/8"212°FSilicone€151.55
A38LF103011/2"FNPT x FNPT63.5 mm1.187"212°FSilicone€102.08
A38LF103031/2"FNPT x FNPT2 1/2"1.187"212°FSilicone€129.10
A38LF101031/4"FNPT x FNPT63.5 mm1.812"212°FSilicone€91.20
A38LF101011/4"FNPT x FNPT63.5 mm1.812"212°FSilicone€90.42
A38LF108012"FNPT x FNPT107.95 mm3 3/4"180°FSilicone€409.28
A38LF104013/4"FNPT x FNPT76.2 mm2 3/25"212°FSilicone€138.40
A38LF104033/4"FNPT x FNPT76.2 mm2 3/25"212°FSilicone€141.68
A38LF102013/8"FNPT x FNPT2 3/8"1.812"212°FSilicone€98.97
A38LF102033/8"FNPT x FNPT2 3/8"1.812"212°FSilicone€135.39

We are here to help!

Looking for a part not listed here?