APOLLO VALVES Check And Foot Valves

These check and foot valves include a wide range of brass air cocks with a tee or lever handle. They are used for easily controlling the entry / exit of air from a plumbing line.

Filter

APOLLO VALVES -

Check Valves

StyleModelPipe SizeConnection TypeSeal MaterialBody MaterialMounting PositionSpring MaterialMin. Temp.Max. PressurePrice (ex. VAT)
A4ALF3A55A1"FNPT x FNPTEPDMBronzeHorizontalStainless Steel33°F175 psi€123.53
B4ALF4A33AM1/2"FIP x FIPEPDM-HorizontalStainless Steel33°F175 psi€157.87
C4ALF3A44A3/4"FNPT x FNPTPTFEBronzeHorizontalStainless Steel33°F175 psi€109.40
APOLLO VALVES -

61-600 Series In Line Soft Seat Check Valves

StyleModelHeightConnection TypeColorPrice (ex. VAT)
A6160457-SolderBronze€158.35
A6162401-SolderBronze€130.88
A6160301-SolderBronze€94.29
A6160557-SolderBronze€210.25
A6160357-SolderBronze€124.24
A6160501-SolderBronze€167.79
A6160857-SolderBronze€663.79
A6160401-SolderBronze€128.59
A6162301-SolderBronze€99.04
A61604B1-SolderBronze€133.29
A6160757-SolderBronze€407.22
B61603V1---€94.15
A6160657-SolderBronze€319.07
A616060169.85 mmSolderBronze€259.70
A616070188.9 mmSolderBronze€377.18
A6160801101.6 mmSolderBronze€633.86
APOLLO VALVES -

61LF-500 Series In-line Check Valves

StyleModelHeightLengthFlow RateHex SizeConnection TypeColorMax. Temp.Seat MaterialPrice (ex. VAT)
A61LF504E05----FNPTBronze--€160.12
A61LF503E05----FNPTBronze--€129.84
A61LF505E05----FNPTBronze--€236.43
A61LF50701----FNPTBronze--€413.42
A61LF50601----FNPTBronze--€333.87
A61LF50801----FNPTBronze--€673.05
A61LF50501----FNPTBronze--€183.72
A61LF5031731.75 mm---FNPTBronze--€121.73
B61LF5030131.75 mm2.312"1.4 GPM1 1/8"FNPTBronze250°FEPDM€75.00
C61LF5020131.75 mm2.312"1.21 GPM1 3/25"FNPTBronze250°FEPDM€74.74
D61LF5040138.1 mm2 7/8"3.53 GPM1 1/8"FNPTBronze250°FEPDM€102.54
A61LF5010150.8 mm---FNPTBronze--€105.28
StyleModelConnection TypeGradeBody MaterialColorFinishShapePrice (ex. VAT)
A61Y205V1FNPT-Bronze---€185.94
A61Y21001FNPT-Bronze---€1,064.92
A61Y206T1FNPT-Bronze---€212.32
A61Y208T1FNPT-Bronze---€334.46
A61Y205T1FNPT-Bronze---€146.69
A61Y203V1FNPT-Bronze---€115.55
A61Y206V1FNPT-Bronze---€263.00
A61Y204V1FNPT-----€120.92
A61Y208V1FNPT-Bronze---€432.04
A61Y202V1FNPT-Bronze---€98.82
A61Y207T1FNPT-Bronze---€247.50
A61Y201T1FNPTGrade 18-8Bronze---€95.36
A61Y207V1FNPT-Bronze---€319.37
A61Y201V1FNPT-Bronze---€101.77
A61Y205T1PRPress--BronzeNone45° Y-Piece€232.33
A61Y207T1PRPress--BronzeNone45° Y-Piece€377.32
A61Y206T1PRPress--BronzeNone45° Y-Piece€314.45
A61Y203T1PRPress--BronzeNone45° Y-Piece€127.51
A61Y208T1PR57Press--BronzeNone45° Y-Piece€525.59
A61Y208T1PRPress--BronzeNone45° Y-Piece€550.27
A61Y204T1PRPress--BronzeNone45° Y-Piece€164.23
StyleModelLengthHeightConnection TypePrice (ex. VAT)
A61YLF19701--FNPT€298.70
A61YLF1920157.15 mm50.8 mmFNPT€101.89
A61YLF1910157.15 mm50.8 mmFNPT€101.89
A61YLF1930163.5 mm57.15 mmFNPT€108.16
A61YLF1940176.2 mm69.85 mmFNPT€130.10
A61YLF1950195.25 mm82.55 mmFNPT€172.79
A61YLF19601114.3 mm107.95 mmFNPT€249.16
A61YLF19801133.35 mm127 mmFNPT€420.08
APOLLO VALVES -

62-500 Series Stainless Steel Soft Seat Check Valves

StyleModelConnection TypeColorSpring MaterialPrice (ex. VAT)
A6250201FNPTSilver-€140.60
A6250101FNPTSilverStainless Steel€175.12
B6250157FNPTSilver-€201.47
A6250301FNPTSilverStainless Steel€167.41
A62501F1FNPTSilver-€178.93
A6250257FNPTSilver-€201.21
APOLLO VALVES -

910WB-LF Series Wafer Check Valves

Apollo 910WB-LF Series wafer check valves are suitable for controlling the fluid flow in plumbing and heating systems used in water, air, gas and steam lines. These ANSI-approved valves feature cast iron construction for resistance to wear and high structural strength. They facilitate spring-aided closing for rapid response control. These check valves are equipped with a Buna-N seat to prevent leakage of fluids and have an operating temperature range of -20 to 406 degrees F.

StyleModelConnection TypeBody MaterialSeal MaterialColorFinishShapePrice (ex. VAT)
A6WC10NN1LF------€7,717.07
B6WC10KN1LF------€5,121.12
A6WC10BE1LF------€612.04
A6WC10MN1LF------€6,445.79
B6WC10HE1LFWafer-EPDMBlackNoneRound€2,234.05
B6WC10GN1LFWafer-EPDMBlackNoneRound€1,629.01
B6WC108E1LFWafer-EPDMBlackNoneRound€352.12
B6WC10HN1LFWafer-EPDMBlackNoneRound€2,234.36
B6WC10EE1LFWafer-EPDMBlackNoneRound€1,265.06
B6WC109N1LFWafer-EPDMBlackNoneRound€294.73
B6WC100N1LFWaferCast IronEPDMBlackNoneRound€327.39
B6WC10AE1LFWafer-EPDMBlackNoneRound€559.84
B6WC10BN1LFWafer-EPDMBlackNoneRound€591.47
B6WC10CN1LFWafer-EPDMBlackNoneRound€638.96
B6WC10GE1LFWafer-EPDMBlackNoneRound€1,391.64
B6WC10AN1LFWafer-EPDMBlackNoneRound€418.39
B6WC100E1LFWaferCast IronEPDMBlackNoneRound€394.67
B6WC10EN1LFWafer-EPDMBlackNoneRound€971.28
B6WC10CE1LFWafer-EPDMBlackNoneRound€824.97
B6WC109E1LFWafer-EPDMBlackNoneRound€370.30
B6WC108N1LFWafer-EPDMBlackNoneRound€233.42
APOLLO VALVES -

Dual Check Valves

StyleModelConnection TypeMax. Temp.LengthMax. Water PressureSeal MaterialSpring MaterialMin. Temp.Max. Operating PressurePrice (ex. VAT)
A403A44ATP--------€81.35
RFQ
A403A33ATP--------€266.71
A4P3A55A--------€127.39
A403A44C--------€229.17
RFQ
B403233F--------€193.56
A403A34A--------€220.33
RFQ
A403A44ATC--------€103.41
RFQ
A4N3A33B--------€121.53
A403A54A--------€230.55
RFQ
A403A55A--------€78.34
RFQ
A403A55ATC--------€337.75
RFQ
C4ALF3S54AFemale Meter Swivel x FNPT180°F4 3/4"175 psiEPDMStainless Steel33°F175 psi€122.28
B4AN109010Flange x Groove-------€4,114.78
APOLLO VALVES -

40LF-300 Series Dual Check Valves

StyleModelConnection TypeHeightPrice (ex. VAT)
A40LF3S54ATP--€314.87
A40LF3S65A--€244.57
B40LF3A55AFNPT88.9 mm€171.20
B40LF3A44AFNPT88.9 mm€181.23
B40LF3A33AFNPT88.9 mm€311.53
APOLLO VALVES -

161T-LF Series Bronze Disc NPT Swing Checks

StyleModelLengthHeightConnection TypePrice (ex. VAT)
A61YLF105T1--Solder€249.16
A61YLF103T1--Solder€121.14
A61YLF108T1--Solder€595.80
A61YLF106T1--Solder€346.63
B61YLF104T182.55 mm63.5 mmSolder€166.11
B61YLF107T1133.35 mm101.6 mmSolder€408.91
APOLLO VALVES -

169T Series PTFE Seat NPT Swing Checks

StyleModelConnection TypePipe SizeBody MaterialSeal MaterialMin. Temp.Price (ex. VAT)
A61Y75857-----€601.07
B61Y75401FNPT3/4"BronzeBronze-20°F€189.37
B61Y757T1FNPT-Bronze--€425.73
B61Y755T1FNPT----€237.84
B61Y756T1FNPT-Bronze--€290.98
B61Y75301FNPT--Bronze-20°F€153.20
B61Y75601FNPT1 1/4"BronzeBronze-20°F€305.47
B61Y758T1FNPT-Bronze--€631.95
B61Y75501FNPT-Bronze--€256.90
B61Y753T1FNPT-Bronze--€149.57
B61Y75701FNPT1 1/2"BronzeBronze-20°F€432.95
B61Y75801FNPT-Bronze--€644.00
B61Y754T1Threaded-Bronze--€180.97
StyleModelBody MaterialConnection TypeTypeClassPressure RatingPort TypeActuator TypePrice (ex. VAT)
A6SC10AB1LF-------€747.91
RFQ
A6SC100B1LLF-------€978.95
RFQ
A6SC108B1LCast IronFlangedSwing Check ValveClass 125/ 150200 psi CWPFullLever And Weight€1,365.61
RFQ
APOLLO VALVES -

Instrumentation Check Valves

StyleModelMPNPrice (ex. VAT)
A78259057825905€33.58
B78260057826005€34.53
B78261057826105€33.91
B78262057826205€34.53
A78263057826305€34.53
A78265057826505€33.58
A78266057826605€35.07
StyleModelBody MaterialConnection TypePrice (ex. VAT)
A61Y09301BronzeSolder€84.89
A61Y09801BronzeSolder€461.01
A61Y09701BronzeSolder€312.80
A61Y09501BronzeSolder€185.94
A61Y09601BronzeSolder€268.84
A61Y09001BronzeSolder€1,270.94
A61Y09901BronzeSolder€948.60
A61Y09401BronzeSolder€118.07
APOLLO VALVES -

62-100 Series Ball Cone Spring Check Valves

Apollo 62-100 Series ball cone spring check valves ensure that fluids flow in one direction while blocking reverse flow, thereby preventing contamination, system damage and inefficiencies. By allowing the flow of fluids only in the desired direction, these valves maintain the integrity of pipelines, pumps and equipment, enhancing system reliability and safety. They feature stainless steel construction for durability and resisting corrosion on exposed surfaces. These check valves come with threaded FNPT x FNPT connections to simplify installation by securely attaching to pipes or fittings for reliable fluid control. They are equipped with PTFE (Reinforced Teflon) ball checks for corrosion resistance and chemical compatibility. These valves are equipped with stainless steel springs, providing resilience and maintaining long-term valve functionality. They are available in sizes of 1/4, 3/8, 1/2, 3/4, 1, 1.25, 1.5 and 2 inches.

StyleModelLengthWidthOverall HeightHeightConnection TypeSeat MaterialCracking PressureMax. Water PressurePrice (ex. VAT)
A62102012 1/8"2 1/8"1 1/8"-FNPTRPTFE0.5 psi400 psi€114.83
B62104012 7/8"2 7/8"1 3/8"-FNPTRPTFE0.5 psi400 psi€217.95
C62101012.062"2.062"1 1/8"-FNPTRPTFE0.5 psi400 psi€115.33
D62103012.312"2.312"1 1/8"-FNPTRPTFE0.5 psi400 psi€136.80
E62105013 1/2"3 1/2"1 3/4"-FNPTRPTFE0.5 psi400 psi€314.11
F62106014.187"4.062"2 1/8"63.5 mmFNPTRPTFE0.5 psi400 psi€415.96
C62107014.938"4.938"2 1/2"76.2 mmFNPTRPTFE0.5 psi400 psi€567.20
E62108016"6"3"95.25 mmFNPTRPTFE0.5 psi400 psi€958.52
StyleModelClassPressure RatingActuator TypeBody MaterialConnection TypeTypePort TypeSeat MaterialPrice (ex. VAT)
A6SC10CB1LLF--------€2,414.17
RFQ
A6SC10G01LLF--------€9,798.90
RFQ
A6SC10E01LLF--------€4,040.17
RFQ
A6SC10G01LF--------€4,317.73
RFQ
A6SC109B1LClass 125/ 150200 psi CWPLever And WeightCast IronFlangedSwing Check ValveFull-€923.74
RFQ
A6SC10E01Class 125/ 150200 psi CWPNot ApplicableCast IronFlangedSwing Check ValveFullCast Iron€2,539.25
RFQ
A6SC10H01LClass 125/ 150200 psi CWPLever And WeightCast IronFlangedSwing Check ValveFullCast Iron€17,638.55
RFQ
A6SC10G01Class 125/ 150200 psi CWPNot ApplicableCast IronFlangedSwing Check ValveFullCast Iron€3,934.08
RFQ
A6SC10BB1LClass 125/ 150200 psi CWPLever And WeightCast IronFlangedSwing Check ValveFull-€2,368.93
RFQ
A6SC10M01Class 125/ 150200 psi CWPNot ApplicableCast IronFlangedSwing Check ValveFullCast Iron€14,755.79
RFQ
A6SC10H01Class 125/ 150200 psi CWPNot ApplicableCast IronFlangedSwing Check ValveFullCast Iron€6,732.79
RFQ
A6SC10G01LClass 125/ 150200 psi CWPLever And WeightCast IronFlangedSwing Check ValveFullCast Iron€7,700.87
RFQ
A6SC10CB1LClass 125/ 150200 psi CWPLever And WeightCast IronFlangedSwing Check ValveFull-€2,179.37
RFQ
A6SC10K01Class 125/ 150200 psi CWPNot ApplicableCast IronFlangedSwing Check ValveFullCast Iron€9,676.42
RFQ
A6SC10J01Class 125/ 150200 psi CWPNot ApplicableCast IronFlangedSwing Check ValveFullCast Iron€7,257.12
RFQ
A6SC10E01LClass 125/ 150200 psi CWPLever And WeightCast IronFlangedSwing Check ValveFullCast Iron€4,040.17
RFQ
A6SC109B1Class 125/ 150200 psi CWPNot ApplicableCast IronFlangedSwing Check ValveFull-€443.78
RFQ
A6SC10N01Class 125/ 150200 psi CWPNot ApplicableCast IronFlangedSwing Check ValveFullCast Iron€19,351.97
RFQ
A6SC20AB1Class 250, Class 300500 psi CWPNot ApplicableCast IronFlangedSwing Check ValveFull-€2,285.67
RFQ
A6SC20CB1Class 250, Class 300500 psi CWPNot ApplicableCast IronFlangedSwing Check ValveFull-€2,619.78
RFQ
A6SC200B1Class 250, Class 300500 psi CWPNot ApplicableCast IronFlangedSwing Check ValveFull-€1,498.03
RFQ
A6SC208B1Class 250, Class 300500 psi CWPNot ApplicableCast IronFlangedSwing Check ValveFull-€1,440.96
RFQ
A6SC20E01Class 250, Class 300500 psi CWPNot ApplicableCast IronFlangedSwing Check ValveFullCast Iron€9,189.79
RFQ
A6SC209B1Class 250, Class 300500 psi CWPNot ApplicableCast IronFlangedSwing Check ValveFull-€1,703.12
RFQ
StyleModelConnection TypeColorPrice (ex. VAT)
A61606A057SolderBronze€343.21
A61608A057SolderBronze€627.96
StyleModelConnection TypeBody MaterialMin. Temp.Price (ex. VAT)
A61Y21701FNPT--20°F€339.02
A61Y21501FNPT--20°F€201.02
A61Y21901FNPTBronze-€727.00
A61Y21601FNPT--€266.32
A61Y21801FNPT--€516.34
APOLLO VALVES -

163T-LF Series PTFE Seat NPT Swing Checks

Apollo 163T-LF Series swing check valves are ideal for the unidirectional flow of fluids while preventing backflow and providing reliability and safety in plumbing, HVAC and industrial processes. They feature Y-pattern allowing easy horizontal and vertical lines with upward flow for seamless integration into different system configurations, enhancing operational flexibility. These swing checks are made of bronze for high strength and resistance to corrosion. They include PTFE seat to add a layer of protection against reactive and corrosive chemicals. These swing checks allow threaded connection ensuring a secure & leak-free joint, thereby promoting operational integrity. They have a working temperature range of -20 to 406 degrees F.

StyleModelConnection TypeLengthHeightWidthOverall HeightFlow RateMax. Temp.Seat MaterialPrice (ex. VAT)
A61YLF206T1FNPT-------€269.93
A61YLF204T1FNPT76.2 mm69.85 mm-----€137.39
A61YLF203T1FNPT63.5 mm57.15 mm-----€115.99
A61YLF208T1FNPT133.35 mm139.7 mm-----€460.02
A61YLF205T1FNPT88.9 mm82.55 mm-----€190.04
A61YLF207T1FNPT114.3 mm101.6 mm-----€314.66
B61YLF205T1PRPress152.4 mm82.55 mm3 3/4"2.266"28.6 GPM250°FPTFE€354.60
C61YLF203T1PRPress114.3 mm57.15 mm2.484"1.656"7 GPM250°FPTFE€193.18
D61YLF208T1PRPress228.6 mm146.05 mm5 1/4"3.734"152 GPM250°FPTFE€770.41
B61YLF207T1PRPress196.85 mm114.3 mm4 1/2"2.984"56 GPM250°FPTFE€567.69
C61YLF204T1PRPress127 mm69.85 mm2.938"1.906"12 GPM250°FPTFE€251.95
B61YLF206T1PRPress7"-4 1/2"2.984"39 GPM250°FPTFE€466.63
APOLLO VALVES -

61-500 Series In Line Soft Seat Check Valves

StyleModelConnection TypeColorSpring MaterialValve TypeHeightPrice (ex. VAT)
A6150601PR-----€212.18
A6150701PR-----€274.78
A61525B1-----€168.66
A6150101AM-----€84.40
A6150501PR-----€130.88
A6150801PR-----€452.47
A6150401PR-----€95.69
B61503PV1BSPPBronze---€104.35
B61525V1FNPTBronze---€171.33
B61501A1FNPTBronze---€84.40
B61524V1FNPTBronze---€130.77
B61502V1FNPTBronze---€86.46
B6150357FNPTBronze--31.75 mm€115.94
B61502B1FNPTBronze---€90.82
B61501V1E05FNPTBronze---€100.88
B61501B1E05FNPTBronze---€104.72
B6150257FNPTBronze---€115.94
B61527B1FNPTBronze---€386.76
B6150301AMFNPTBronze---€79.48
B61502F1FNPTBronze---€91.34
B6152701FNPTBronze---€381.94
B6150201FNPTBronze---€84.40
B61528B1FNPTBronze---€643.43
B61501V1FNPTBronze---€90.79
B61502A1FNPTBronze---€84.40
APOLLO VALVES -

61LF-100 Series In-line Check Valves

StyleModelLengthWidthOverall HeightFlow RateHex SizeHeightConnection TypeMax. Temp.Price (ex. VAT)
A61LF102012 1/8"1 3/25"1 3/25"1.21 GPM1 1/8"31.75 mmFNPT350°F€71.70
B61LF101012 1/16"1 3/25"1 3/25"0.85 GPM1 1/8"31.75 mmFNPT350°F€69.35
C61LF104012 7/8"1 1/2"1 1/2"3.53 GPM1 1/2"38.1 mmFNPT350°F€100.17
D61LF103012.312"1 3/25"1 3/25"1.4 GPM1 1/8"31.75 mmFNPT350°F€74.25
D61LF105013 1/2"1.93"1.93"6 GPM1 15/16"50.8 mmFNPT350°F€138.69
D61LF106014.187"2.37"2.37"44 GPM2 3/8"63.5 mmFNPT350°F€239.22
D61LF107014.938"2.81"2.81"65 GPM2 13/16"69.85 mmFNPT350°F€308.10
E61LF108016"3 17/25"3 17/25"81 GPM3 11/16"95.25 mmFNPT350°F€512.67
12

We are here to help!

Looking for a part not listed here?