APOLLO VALVES Backflow Preventers

They prevent contamination of potable water supply due to back-siphonage or back-pressure from undesirable substances. These preventers are available in bronze and lead-free bronze variants.

Filter

StyleModelMPNPrice (ex. VAT)
A4A103T4F4A103T4F€684.72
RFQ
A4A104T14A104T1€692.88
A4A104T1F4A104T1F€692.88
A4A104T2FPR4A104T2FPR€644.19
RFQ
A4A105T1F4A105T1F€762.08
A4A105T2FPR4A105T2FPR€682.68
A4A105T2LT4A105T2LT€882.96
A4A106T1F4A106T1F€1,645.40
A4A107T1F4A107T1F€1,645.40
A4A108T1F4A108T1F€1,930.08
APOLLO VALVES -

4A Series Backflow Preventers

StyleModelConnection TypeWidthMax. PressureTemp. RangeBody MaterialLengthPrice (ex. VAT)
A4ALF72GE9------€46,595.89
A4ALF72GG4------€46,386.61
A4ALF72GG9------€46,386.61
B4A106A2FFNPT x FNPT4 3/4"175 psi+33°F to +180°FBronze17 1/2"€1,001.15
C4A206A2FNPS5 1/8"175 psi+33°F to +180°FBronze17 1/2"€986.70
APOLLO VALVES -

RPDA2LF4A Series Reduced Pressure Detector Assemblies

StyleModelConnection TypeTemp. RangeLengthWidthHeightPrice (ex. VAT)
A4ALF700G9-----€6,051.21
B4ALF700E6-----€13,271.27
B4ALF70GE7-----€44,711.96
RFQ
B4ALF70GC7-----€44,711.96
RFQ
A4ALF70EG6-----€19,881.30
B4ALF73AE3-----€14,150.43
B4ALF72GG10-----€43,246.70
B4ALF700G8-----€13,061.92
A4ALF70AE10-----€7,804.74
A4ALF70AC4-----€8,335.83
B4ALF709G7-----€12,308.37
B4ALF700G10-----€13,061.92
B4ALF74AG9-----€14,903.99
A4ALF700C9-----€6,251.60
B4ALF72GG7-----€43,246.70
A4ALF720C4-----€7,158.18
B4ALF70HE6-----€73,263.98
RFQ
B4ALF70GG7-----€44,502.66
RFQ
B4ALF70GC6-----€44,711.96
RFQ
B4ALF70GC3-----€44,711.96
RFQ
A4ALF70EG3-----€18,033.44
A4ALF72HG3-----€39,873.93
B4ALF72GE7-----€43,456.03
A4ALF70AE6-----€7,804.74
A4ALF700C3-----€13,271.27
APOLLO VALVES -

4A Series, Double Check Valve Assemblies

StyleModelApplicationFlow DesignMounting OrientationPrice (ex. VAT)
A4A4A33HM---€294.43
A4A4A44BM---€294.43
A4A4H33HM---€85.02
A4A4H33AM---€85.02
A4A4A33BMC---€85.02
A4A4H44HMC---€294.43
A4A4H44BM---€294.43
A4A4A33AMC---€85.02
A4A4H44AM---€294.43
A4A4H33BM---€85.02
A4A4A44AMC---€85.02
A4A4H33HMC---€85.02
A4A4H33BMC---€85.02
A4A4A44HM---€294.43
A4A4A33BM---€85.02
A4A4A33AM---€85.02
A4A4H44HM---€85.02
B4A4A44AMGeneral PurposeDual With VentHorizontal€100.25
APOLLO VALVES -

4ALF-100 Series Double Check Valves

Apollo 4ALF-100 Series double check valves are used in water supply systems to prevent backflow and contamination. They ensure the safe and reliable flow of potable water by preventing the reverse flow of contaminated water, safeguarding public health and water quality. These double check valves have lead-free bronze construction for enhanced safety in potable water systems, meeting regulatory standards and protecting public health. They feature a FNPT connection that offers compatibility with standard pipe fittings, simplifying installation and allowing for easy integration into existing plumbing systems. These 4ALF-100 Series valves can operate at temperatures ranging from - 33 to 180 degrees F.

StyleModelLengthWidthHeightConnection TypeTemp. RangePrice (ex. VAT)
A4ALF103A2F11"2 1/2"3 1/4"FNPT x FNPT33°F to 180°F€434.08
A4ALF104A2F12 3/4"3"3 1/2"FNPT x FNPT33°F to 180°F€450.28
A4ALF105A2F14.63"3 1/4"4"FNPT x FNPT33°F to 180°F€526.34
A4ALF107A218 3/4"4 3/4"4 1/2"FNPT x FNPT33°F to 180°F€799.59
A4ALF106A2F18 5/8"4 3/4"4 1/2"FNPT x FNPT33°F to 180°F€893.50
A4ALF108A2F21 1/8"5.38"5"FNPT x FNPT33°F to 180°F€1,293.66
APOLLO VALVES -

RPLF4A Series Reduced Pressure Principle Backflow Preventers

StyleModelTemp. RangeLengthWidthHeightConnection TypeMax. PressurePrice (ex. VAT)
A4ALF20903S------€8,486.18
A4ALF20G01------€36,757.59
A4ALF20E03S------€32,576.45
B4ALF20903------€4,488.33
B4ALF210012------€5,269.78
A4ALF20C03S------€16,892.57
C4ALF206T2F+33°F to +180°F18 5/8"5 1/8"9 7/8"FNPT175 psi€1,307.42
C4ALF207T2F+33°F to +180°F18 3/4"5 1/8"9 7/8"FNPT175 psi€1,534.62
C4ALF208T2F+33°F to +180°F21 1/8"5 7/8"11"FNPT175 psi€1,782.22
C4ALF205A2F33°F to 180°F14.63"3 1/4"8"FNPT-€788.39
D4ALF204A2F33°F to 180°F12 3/4"3 3/25"7 3/8"FNPT-€859.52
C4ALF203A2F33°F to 180°F11 1/8"2 7/8"7 1/8"FNPT-€856.13
StyleModelMPNPrice (ex. VAT)
A4AN10A014AN10A01€6,020.53
A4AN10E014AN10E01€19,088.69
A4AN100014AN10001€4,143.59
A4AN109014AN10901€4,037.26
StyleModelMPNPrice (ex. VAT)
A4AN709C64AN709C6€14,368.13
A4AN709C104AN709C10€14,368.13
A4AN709E64AN709E6€14,368.13
A4AN709E104AN709E10€14,368.13
A4AN709G64AN709G6€14,158.76
A4AN709G104AN709G10€14,158.76
A4AN729C64AN729C6€7,232.08
A4AN729C104AN729C10€13,112.17
A4AN729E64AN729E6€13,112.17
A4AN729E104AN729E10€7,232.08
A4AN729G64AN729G6€7,116.62
A4AN729G104AN729G10€7,116.62
APOLLO VALVES -

RPDALF4AN Series Reduced Pressure Detector Assemblies

Apollo RPDALF4AN Series reduced pressure detector assemblies (RPDAs) are used in plumbing and water supply systems to monitor and detect potential backflow conditions, thereby preventing contaminants to enter the potable water supply. They employ a reduced pressure zone configuration, consisting of two check valves and a pressure relief valve in between. This arrangement helps maintain a lower pressure zone between the two check valves, reducing the risk of backflow. These vertical up / vertical down oriented assemblies are integrated with an internal swivel connection that helps pivot the second check valve (which is situated downstream) to 180 degrees vertical up flow orientation. This allows consistent water flow in situations where the backflow preventer is in a vertical up (upstream) position. They are made of stainless steel for excellent durability and feature a bypass assembly to allow quick maintenance and servicing without interrupting the water supply. These lead-free devices also include flowmeters that measure the flow rate of water in gallons per minute, snap-in check retainers to hold the check valves in place and stainless steel coupling & bolts to get access to check valves and relief valves, respectively.

StyleModelMPNPrice (ex. VAT)
A4ANLF70GE84ANLF70GE8€52,540.77
RFQ
A4ANLF70GG34ANLF70GG3€52,331.42
RFQ
A4ANLF70GG64ANLF70GG6€52,331.42
RFQ
A4ANLF70GG74ANLF70GG7€52,331.42
RFQ
A4ANLF70GG84ANLF70GG8€52,331.42
RFQ
A4ANLF70GG104ANLF70GG10€52,331.42
RFQ
A4ANLF70HC34ANLF70HC3€86,225.46
RFQ
A4ANLF70HC64ANLF70HC6€86,225.46
RFQ
A4ANLF70HE34ANLF70HE3€35,421.29
RFQ
A4ANLF70HE64ANLF70HE6€86,225.46
RFQ
A4ANLF70HG34ANLF70HG3€86,016.11
RFQ
A4ANLF70HG64ANLF70HG6€86,016.11
RFQ
B4ANLF72EC74ANLF72EC7€22,767.65
B4ANLF72EC84ANLF72EC8€22,767.65
B4ANLF72EC94ANLF72EC9€24,707.28
B4ANLF72EE34ANLF72EE3€22,767.65
B4ANLF72EE44ANLF72EE4€24,707.28
B4ANLF72EE64ANLF72EE6€22,767.65
B4ANLF72EE74ANLF72EE7€22,767.65
B4ANLF72EE84ANLF72EE8€41,279.06
B4ANLF72EE94ANLF72EE9€44,795.74
B4ANLF72EE104ANLF72EE10€22,767.65
B4ANLF72EG34ANLF72EG3€22,652.18
B4ANLF72EG44ANLF72EG4€24,591.81
B4ANLF72EG64ANLF72EG6€22,652.18
APOLLO VALVES -

4SG Series, Double Check Valve Assemblies

Apollo 4SG Series double-check valve assemblies are designed to prevent the backflow of contaminated water into the potable water supply system. They consist of two independently operating check valves (arranged in series), allowing double protection against backflow. These units have resilient seats to provide a bubble-tight seal between the valve body and the closure element (disc). They are made of high-quality materials for durability and corrosion resistance and have a grooved body for easy installation and maintenance. These double-check valves are ideal for use in commercial, industrial and municipal applications, such as water treatment plants, irrigation and fire sprinkler systems.

StyleModelMPNPrice (ex. VAT)
A4SG10E06U4SG10E06U€24,864.46
A4SG10E074SG10E07€21,763.76
A4SG10E07U4SG10E07U€25,028.33
A4SG10E084SG10E08€21,763.76
A4SG10E08U4SG10E08U€25,028.33
A4SG10E094SG10E09€11,989.12
A4SG10E09U4SG10E09U€28,906.95
A4SG11E034SG11E03€24,378.97
StyleModelMPNPrice (ex. VAT)
A4SGLF10A074SGLF10A07€4,363.46
A4SGLF10A094SGLF10A09€4,656.26
A4SGLF10C034SGLF10C03€4,727.78
A4SGLF10C094SGLF10C09€14,726.47
APOLLO VALVES -

Double Check Valve Assembly, 1/2 Inch Size, Bronze

ModelItemPrice (ex. VAT)
W432100BP4VWM€512.46
APOLLO VALVES -

Carbonated Beverage Backflow

ModelItemPrice (ex. VAT)
4C10000BP3JFH€85.87
APOLLO VALVES -

Hydro Ball Valve, Full Port, Male x Female, 2 Inch Size Bronze

ModelItemPrice (ex. VAT)
7B80899ABN9ZTV€321.70
APOLLO VALVES -

Double Check Valve Assembly, 1 Inch

ModelItemPrice (ex. VAT)
40605G2BP6BNF€1,688.09
See Details
APOLLO VALVES -

Double Check Valve Assembly, 6 Inch

ModelItemPrice (ex. VAT)
4060CBPEBP6BNG€2,188.83
See Details

We are here to help!

Looking for a part not listed here?